Upblast Centrifugal Roof Vents Less Drive Pkg

Filter

StyleModelMPN
A800W77800W77
RFQ
A800W82800W82
RFQ
A800W83800W83
RFQ
DAYTON -

Belt Driven Upblast Ventilators W/o Drive Packages

Dayton upblast ventilators are roof or wall mounted for discharging dirty air from industries and commercial kitchens. They are designed to operate continuously to vent grease, foul air and odour under low to moderate static pressure conditions. They have spun aluminium construction with a fully rolled windband for corrosion resistance, durability, stability, portability and withstanding a maximum inlet temperature of 300 degrees F. These ventilators come without assembled belt drive packages that offer flexibility in terms of rpm speeds, as the motor is not directly in contact with the fan's moving parts. Choose from a wide range of these ventilators, available in wheel diameters ranging from 11.25 to 36 inches.

StyleModelMotor HpOverall HeightRpm RangeShaft Dia. Sheave EndWheel Dia.Shaft Dia. Wheel EndDrive TypeWheel MaterialPrice (ex. VAT)
A4YY221/2 hp to 5 hp46 3/8"320-690 RPM1 1/4"36"1 1/4"Belt DriveAluminum€5,656.79
RFQ
A16D5241/4 hp to 1 hp28 1/8"1105-1725 RPM3/4"14 3/4"3/4"Belt DriveAluminum€1,527.47
A16D5231/4 hp to 1/2 hp26 7/8"1410-1725 RPM3/4"12 1/2"3/4"Belt DriveAluminum€1,350.36
A2RB651/4 hp to 1/2 hp26 7/8"2045-2580 RPM3/4"11 1/4"3/4"Belt DriveAluminum€1,389.84
A4YY151/4 hp to 1/2 hp-1305-1645 RPM3/4"13 1/4"3/4"Belt DriveAluminum€1,385.04
A5DVL41/4 hp to 1/2 hp26 7/8"1410-1725 RPM3/4"12 1/2"3/4"Belt DriveAluminum€1,352.78
A16D5221/4 hp to 1/3 hp26 7/8"1660-1820 RPM3/4"11 1/4"-Belt DriveAluminum€1,295.98
A4YY141/4 hp to 1/3 hp26 7/8"1660-1820 RPM3/4"11 1/4"3/4"Belt DriveAluminum€1,342.24
A2RB661/4 hp to 3/4 hp26 3/8"1465-2110 RPM3/4"14 3/4"3/4"Belt DriveAluminum€1,668.38
DAYTON -

Severe Duty Upblast Ventilators W/o Belt Drive Packages

Dayton severe-duty upblast ventilators are roof-mounted for discharging dirty air from industries and commercial kitchens. They operate continuously to vent grease, foul air and odour under low to moderate static pressure conditions. They have steel construction with a grey polyester coating to increase corrosion resistance & durability and withstand a maximum inlet temperature of 400 degrees F. These ventilators come without assembled belt drive packages that offer greater flexibility in terms of rpm speeds, as the motor is not directly in contact with the fan's moving parts. Choose from a wide range of these ventilators, available in wheel diameters ranging from 14.75 to 21.25 inches with different fan speeds.

StyleModelMotor HpOverall HeightRpm RangeWheel Dia.Drive TypeWheel MaterialHousing MaterialMounting LocationPrice (ex. VAT)
A1DYK41/4 hp to 1 hp36 1/4"1105-1725 RPM14 3/4"Belt DriveSteelSteelRoof€4,572.32
A1DYK51/4 hp to 1 hp36 1/4"875-1390 RPM16 1/2"Belt DriveSteelSteelRoof€4,286.40
A1DYK61/4 hp to 2 hp40 1/4"745-1495 RPM18 1/2"Belt DriveSteelSteelRoof€4,745.04
A1DYK71/4 hp to 2 hp40 1/4"605-1210 RPM21 1/4"Belt DriveSteelSteelRoof€5,051.90
DAYTON -

Upblast Ventilator Belt Drive 11-1/4 In

ModelItemPrice (ex. VAT)
6KWJ9AE9MRD€1,184.21
DAYTON -

Upblast Less Drive Package 11 inch

ModelItemPrice (ex. VAT)
20FT14AF6RAV€1,226.54

Upblast Centrifugal Roof Vents Less Drive Pkg

Upblast centrifugal roof ventilators are roof or wall mounted for discharging dirty air from industries and commercial kitchens. They operate continuously to vent greases, foul air and odours. Hazardous-location upblast ventilators vent hazardous chemical fumes and particles. Choose from a wide range of Dayton upblast centrifugal ventilators without drive packages for customising ventilators according to specific applications.

We are here to help!

Looking for a part not listed here?