HUBBELL WIRING DEVICE-KELLEMS Twist Lock Connectors

Filter

HUBBELL WIRING DEVICE-KELLEMS -

Locking Connectors

StyleModelPhaseNumber Of PolesNumber Of WiresWire SizeHeightWidthNema RatingAmpsPrice (ex. VAT)
AHBL2613VY12314 AWG to 8 AWG3 1/2"1.78"NEMA L5-30R30A€52.33
BHBL253334416 AWG to 8 AWG3.86"2.33"NEMA L23-20R20A€94.87
HUBBELL WIRING DEVICE-KELLEMS -

Twist Lock Connectors

Hubbell Wiring Device-Kellems Twist-Lock connectors are designed to connect electrical devices to a power source. They are ideal for healthcare, marine and industrial applications. These plugs are made from nylon and are NEMA rated for safe operation, with current ratings up to 30A. They feature a twist-lock mechanism to prevent accidental disconnection and secure plugs on receptacles. The pressure screw terminals securely hold wires for a continuous power supply. Choose from a wide range of Twist-Lock plugs, available in 3 and 5 wire options on Raptor Supplies.

StyleModelNumber Of PolesNumber Of WiresLengthHeightWidthNema RatingAmpsCord SizePrice (ex. VAT)
AHBL23CM23233.86"2.26"2.26"NEMA L6-20R20A0.36" to 0.93"€84.06
BHBL28CM13452.33"3.86"2.33"NEMA L21-30R30A0.35" to 1.15"€252.04
HUBBELL WIRING DEVICE-KELLEMS -

Watertight Locking Connectors

StyleModelPhaseNumber Of PolesNumber Of WiresWidthAmpsCord SizeLengthNema Plug ConfigurationPrice (ex. VAT)
AHBL25W47A1231.85"15A0.3" to 0.625"1.85"L5-15R€85.92
BHBL27W47BK1232.51"20A0.325" to 0.875"2.51"L5-20R€157.04
CHBL25W47BK1231.85"15A0.375" to 1.125"1.85"L5-15R€85.92
DHBL29W081332.77"30A0.375" to 1.125"2.77"Non-NEMA, NEMA 30A€231.62
EHBL27W081332.51"20A0.325" to 0.875"2.51"NON-NEMA, 20A€128.35
FHBL25W491231.85"15A0.3" to 0.625"1.85"L6-15R€110.08
GHBL29W47BK1232.77"30A0.375" to 1.125"2.77"L5-30R€244.44
HHBL29W741342.77"30A0.375" to 1.125"2.77"L14-30R€325.56
IHBL29W491232.77"30A0.375" to 1.125"2.77"L7-30R€258.84
JHBL29W481232.77"30A0.375" to 1.125"2.77"L6-30R€258.84
KHBL29W471232.77"30A0.375" to 1.125"2.77"L5-30R€258.84
LHBL27W741342.51"20A0.325" to 0.875"2.51"L14-20R€202.54
MHBL27W491232.51"20A0.325" to 0.875"2.51"L7-20R€166.25
NHBL27W481232.51"20A0.325" to 0.875"2.51"L6-20R€166.25
OHBL27W471232.51"20A0.325" to 0.875"2.51"L5-20R€166.25
PHBL25W341231.85"15A0.3" to 0.625"1.85"L7-15R€131.56
QHBL29W813452.77"30A0.325" to 0.875"2.77"L21-30R€325.56
RHBL29W81BK3452.77"30A0.375" to 1.125"2.77"L21-30R€357.58
SHBL29W823452.77"30A0.375" to 1.125"2.77"L22-30R€322.89
THBL27W833452.51"20A0.325" to 0.875"2.51"L23-20R€282.86
UHBL27W823452.51"20A0.325" to 0.875"2.51"L22-20R€282.86
VHBL27W81BK3452.51"20A0.325" to 0.875"2.51"L21-20R€293.53
WHBL27W813452.51"20A0.325" to 0.875"2.51"L21-20R€336.23
XHBL29W093442.77"30A0.375" to 1.125"2.77"Non-NEMA, NEMA 30A€209.34
YHBL27W75BK3342.51"20A0.325" to 0.875"2.51"L15-20R€202.54
HUBBELL WIRING DEVICE-KELLEMS -

Hinged Connector Bodies

StyleModelNumber Of PolesNumber Of WiresWire SizeMaterialLengthWidthNema RatingAmpsPrice (ex. VAT)
AHBL7464V2218 AWG to 14 AWGNylon1.06"1.06"NEMA ML-1R15A€31.93
BHBL4779VY2318 AWG to 10 AWGNylon1 1/2"1 1/2"NEMA L7-15R15A€40.55
CHBL2313VBK2314 AWG to 8 AWGAluminum, Cast Nylon1.81"1.81"NEMA L5-20R20A€42.42
DHBL2323VBK2314 AWG to 8 AWGNylon1.81"1.81"NEMA L6-20R20A€40.55
EHBL2623VBK2314 AWG to 8 AWGNylon3 1/2"1.78"NEMA L6-30R30A€83.93
FHBL4579VBK2318 AWG to 12 AWGNylon1 1/2"1 1/2"NEMA L6-15R15A€38.83
GHBL4729VBK2318 AWG to 12 AWGNylon1 1/2"1 1/2"NEMA L5-15R15A€36.69
HHBL4779VBK2318 AWG to 10 AWGNylon1 1/2"1 1/2"NEMA L7-15R15A€40.55
IHBL7593V2318 AWG to 14 AWGNylon1.19"1.19"NEMA ML-2R15A€26.43
JHBL7484V3318 AWG to 14 AWGNylon1.19"1.19"NEMA ML-3R15A€26.59
HUBBELL WIRING DEVICE-KELLEMS -

Twist-Lock Locking Connectors, 2 / 3 / 4 Pole

Hubbell Wiring Device-Kellems Insulgrip and Elastogrip Series, Twist-Lock connectors prevent accidental disconnection of wires due to vibrations or any movement in construction and industrial applications. These female connectors have nylon housing with brass contacts for durability and corrosion resistance. They feature VARI-SIZE insert to accommodate a wide range of cord diameters and powerful cord grips to clamp on individual plugs and switches to provide a secure grip. Choose from a wide range of these yellow and black & white coloured connectors, available in voltage ratings of 120, 125, 208, 250, 277, 480 & 600V.
Raptor Supplies also offers Elastogrip locking connectorfor watertight connections.

StyleModelPhaseNumber Of PolesNumber Of WiresWire SizeMaterialHeightWidthAmpsPrice (ex. VAT)
AHBL23CM1312316 AWG to 8 AWGNylon3.86"2.26"20A€44.78
BHBL3333C13316 AWG to 8 AWGNylon3.61"1.94"30A€167.38
CHBL2713BK13416 AWG to 8 AWGNylon3.86"2.33"30A€208.95
DHBL231312316 AWG to 8 AWGNylon3.86"2.26"20A€72.76
EHBL7506C12218 AWG to 10 AWGNylon2.78"1.53"15A€24.86
FHBL254712318 AWG to 10 AWGElastomer4"1 19/25"15A€59.64
GHBL2413BK13416 AWG to 8 AWGNylon2.33"2.33"20A€104.21
HHBL25W4712318 AWG to 10 AWGElastomer4.03"1 19/25"15A€80.45
IHBL4779C12318 AWG to 10 AWGNylon2.78"1.53"15A€41.93
JHBL2623BK12316 AWG to 8 AWGNylon2.26"2.26"30A€152.24
KHBL2323BK12316 AWG to 8 AWGNylon3.86"2.26"20A€76.32
LHBL2613BK12316 AWG to 8 AWGNylon3.86"2.26"30A€150.76
MHBL2313BK12316 AWG to 8 AWGNylon3.86"2.26"20A€76.32
NHBL4729CBK12318 AWG to 10 AWGNylon2.78"1.53"15A€68.57
OHBL235312316 AWG to 8 AWGNylon2.26"2.26"20A€81.39
PHBL4579C12318 AWG to 10 AWGNylon2.78"1.53"15A€70.87
QHBL26CM1312316 AWG to 8 AWGNylon3.86"2.26"30A€141.57
RHBL234312316 AWG to 8 AWGNylon3.86"2.26"20A€45.67
SHBL232312316 AWG to 8 AWGComposite3.86"2.26"20A€41.64
THBL7101C12218 AWG to 10 AWGNylon2.78"1.53"20A€46.82
UHBL7565C13318 AWG to 10 AWGNylon2.78"1.53"10 @ 250V/15 @ 125V€74.40
VHBL261312316 AWG to 8 AWGNylon3.86"2.26"30A€147.59
WHBL4729C12318 AWG to 10 AWGNylon2.78"1.53"15A€68.69
XHBL7314GCB12316 AWG to 8 AWGNylon3.61"1.94"20A€66.88
YHBL233312316 AWG to 8 AWGNylon3.86"2.26"20A€42.91
HUBBELL WIRING DEVICE-KELLEMS -

Hinged Plugs

StyleModelNumber Of PolesWire SizeLengthWidthNema RatingCord SizeConnectivityWattagePrice (ex. VAT)
AHBL7465V218 AWG to 14 AWG1 1/4"1.06"NEMA ML-1P0.22" to 0.385"Pressure Terminal Screws1875 W€30.54
BHBL4723VBK218 AWG to 12 AWG1.49"1.49"NEMA L5-15P0.22" to 0.66"Pressure Terminal Screws1875 W€23.22
CHBL7594V218 AWG to 14 AWG1.19"1.19"NEMA ML-2P0.3" to 0.43"Insulation Displacement1875 W€20.90
DHBL7485V318 AWG to 14 AWG1.61"1.18"NEMA ML-3P0.3" to 0.43"Insulation Displacement3750 W€21.12
HUBBELL WIRING DEVICE-KELLEMS -

Watertight Safety-Shroud Connectors, 2 / 3 / 4 Pole

Hubbell Wiring Device-Kellems watertight Safety-Shroud Twist-Lock connectors prevent accidental disconnection of wires due to vibrations or any movement in construction and industrial applications. These female, water-tight connectors have PBT housing with a polycarbonate terminal retainer and a neoprene watertight gland for impact resistance and durability. They feature a superior cord grip to protect wire termination from excess strains and a closure cap for environmental sealing when the device is not in use. Choose from a wide range of these black & white coloured 20 / 30A connectors, available in voltage ratings of 120 / 208, 125, 250, 277, 480 and 600VAC.

StyleModelPhaseNumber Of PolesLengthWidthNema RatingAmpsCord SizeConnectivityPrice (ex. VAT)
AHBL2313SW122.57"2.57"NEMA L5-20R20A0.36" to 0.93"Pressure Terminal Screws€117.29
BHBL2613SW122.57"2.57"NEMA L5-30R30A0.36" to 0.93"Pressure Terminal Screws€269.52
CHBL2323SW122.57"2.57"NEMA L6-20R20A0.36" to 0.93"Pressure Terminal Screws€141.98
DHBL2333SW122.57"2.57"NEMA L7-20R20A0.36" to 0.93"Back Wired Screw Terminals€141.06
EHBL2623SW124 2/5"2.57"NEMA L6-30R30A0.36" to 0.93"Pressure Terminal Screws€159.64
FHBL2713SW132 3/4"2 3/4"NEMA l14-30R30A0.35" to 1.15"Pressure Terminal Screws€183.36
GHBL2413SW332 3/4"2 3/4"NEMA L14-20R20A0.35" to 1.15"Pressure Terminal Screws€239.49
HHBL2433SW332 3/4"2 3/4"NEMA L16-20R20A0.35" to 1.15"Pressure Terminal Screws€141.87
IHBL2723SW332 3/4"2 3/4"NEMA L15-30R30A0.35" to 1.15"Pressure Terminal Screws€178.61
JHBL2733SW332 3/4"2 3/4"NEMA L16-30R30A0.35" to 1.15"Pressure Terminal Screws€178.61
KHBL2423SW332 3/4"2 3/4"NEMA L15-20R20A0.35" to 1.15"Pressure Terminal Screws€239.49
LHBL2513SW342 3/4"2.94"NEMA L21-20R20A0.35" to 1.15"Pressure Terminal Screws€260.97
MHBL2743SW332 3/4"2 3/4"NEMA L17-30R30A0.35" to 1.15"Pressure Terminal Screws€299.42
NHBL2813SW342 3/4"2 3/4"NEMA L21-30R30A0.35" to 1.15"Pressure Terminal Screws€360.25
HUBBELL WIRING DEVICE-KELLEMS -

Female Connector, 30A, 600VAC, 2-Pole, 3-Wire Grounding

ModelItemPrice (ex. VAT)
HBL2653BD2ZFQ€155.84
HUBBELL WIRING DEVICE-KELLEMS -

Connector, 30A, 2 Pole, 3 Wire, 240VAC, Line To Neutral, Black And White, Nylon

ModelItemPrice (ex. VAT)
HBL2603BD4GRK€154.50
HUBBELL WIRING DEVICE-KELLEMS -

Female Connector, 30A, 3-Phase, Delta, 600VAC, 3-Pole, 4-Wire Grounding

ModelItemPrice (ex. VAT)
HBL27CM43BD2PBA€272.18
HUBBELL WIRING DEVICE-KELLEMS -

Female Connector, 30A, 125V, 2-Pole, 3-Wire Grounding

ModelItemPrice (ex. VAT)
HBL2613FCE6TAL€180.25
HUBBELL WIRING DEVICE-KELLEMS -

Female Connector Body, 15A, 125V, 2-Pole, 3-Wire Grounding

ModelItemPrice (ex. VAT)
HBL4729VYCE6TEK€36.69
HUBBELL WIRING DEVICE-KELLEMS -

Female Connector Body, 20A, 277VAC, 2-Pole, 3-Wire Grounding

ModelItemPrice (ex. VAT)
HBL2333VBKCE6TEA€41.77
HUBBELL WIRING DEVICE-KELLEMS -

Connector, 20A, 250VAC, 2-Pole, 3-Wire Grounding

ModelItemPrice (ex. VAT)
HBL2323EBKCE6TAA€76.32
HUBBELL WIRING DEVICE-KELLEMS -

Female Connector, 15A, 125/250VAC, 3-Pole, Screw Terminal, Black, Angled

ModelItemPrice (ex. VAT)
HBL7433CE6TDK€70.85
HUBBELL WIRING DEVICE-KELLEMS -

Female Connector, 30A, 250VDC/600VAC, 50-400 Hz 4-Pole, 5-Wire Grounding

ModelItemPrice (ex. VAT)
HBL45235BC9AKD€445.63
HUBBELL WIRING DEVICE-KELLEMS -

Female Connector Body, 30A, 125VAC, 2-Pole, 3-Wire Grounding

ModelItemPrice (ex. VAT)
HBL2613VBKCE6TEC€83.93
HUBBELL WIRING DEVICE-KELLEMS -

Connector, Watertight, 15A, 125V

ModelItemPrice (ex. VAT)
HBL25W47AWCBD4HWH€87.40
See Details
HUBBELL WIRING DEVICE-KELLEMS -

Inline Connector, 25 Amp, Power Out, Gray

ModelItemPrice (ex. VAT)
HBLCPOGYBD4CZN€13.94
See Details
HUBBELL WIRING DEVICE-KELLEMS -

Connector, 30A, 3 Phase, 250VAC, 3 Pole, 4 Wire, Black

ModelItemPrice (ex. VAT)
HBL29W75BKBD3THQ€246.50
See Details
HUBBELL WIRING DEVICE-KELLEMS -

Connector, 30A, 3 Phase, 480VAC, 3 Pole, 4 Wire, Black

ModelItemPrice (ex. VAT)
HBL29W76BKBD3WVY€230.33
See Details

We are here to help!

Looking for a part not listed here?