HUBBELL WIRING DEVICE-KELLEMS HBL25W47 Female Connector, 15A, 125V, 2-Pole, 3-Wire Grounding, Screw Terminal, Yellow | AC8PWZ 3D071

HUBBELL WIRING DEVICE-KELLEMS HBL25W47 Female Connector, 15A, 125V, 2-Pole, 3-Wire Grounding, Screw Terminal, Yellow

Item: AC8PWZ Model: HBL25W47Cross Ref: 3D071
7 In Stock

Ships within 2 days via

€80.45 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Watertight Locking Connector
Amps 15A
Antimicrobial No
Color Yellow
Connectivity Pressure Terminal Screws
Cord Size 0.3" to 0.655"
Grade Industrial, Commercial
Height 4.03"
Insulation Insulated Body
Length 1 19/25"
Material Elastomer
Mounting Cord Mounted
Nema Rating NEMA L6-15R
Number Of Poles 2
Number Of Wires 3
Phase 1
Type Non Shrouded
Width 1 19/25"
Wire Size 18 AWG to 10 AWG
Wiring Type Standard
Standards CSA CERTIFIED C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, UL 498

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)10.24
Ship length (cm)4.47
Ship width (cm)4.47
HS code8538908080
Country of OriginUS

Product Variants

ProductModelHousing ColorIp RatingCurrent RatingVoltage RatingNumber Of WiresGroundingHousing MaterialFor Minimum Cable DiameterPrice
HUBBELL WIRING DEVICE-KELLEMS HBL4729CBK Connector, 15A, 125V, 2 Pole, 3 Wire Grounding | AA9JFZ 1DJJ2 HBL4729CBK----3---€63.23
HUBBELL WIRING DEVICE-KELLEMS HBL2313BK Female Connector, 20A, 125VAC, 2-Pole, 3-Wire Grounding | AA9JGB 1DJJ4 HBL2313BKBlackIP2020A125V AC-GroundedNylon0.36"€69.80
HUBBELL WIRING DEVICE-KELLEMS HBL2613BK Female Connector, 30A, 125V, 2-Pole, 3-Wire Grounding | AA9JGD 1DJJ6 HBL2613BKBlackIP2030A125V AC-GroundedNylon0.36"€142.57
HUBBELL WIRING DEVICE-KELLEMS HBL2323BK Connector, 20A, 250VAC, 2-Pole, 3-Wire Grounding | AA9JGF 1DJJ8 HBL2323BKBlackIP2020A250V AC-GroundedNylon0.36"€70.73
HUBBELL WIRING DEVICE-KELLEMS HBL2623BK Connector, 30A, 250VAC, 2 Pole, 3 Wire Grounding | AA9JGH 1DJK1 HBL2623BKBlackIP2030A250V AC-GroundedNylon0.36"€145.53
HUBBELL WIRING DEVICE-KELLEMS HBL2513BK Connector, 20A, 3 Phase, 120/208VAC, 4 Pole, 5 Wire Grounding | AA9JGK 1DJK3 HBL2513BKBlackIP2020A--GroundedNylon0.35"€157.08
HUBBELL WIRING DEVICE-KELLEMS HBL2813BK Connector, 30A, 3 Phase, 120/208VAC, 4 Pole, 5 Wire Grounding | AA9JGM 1DJK5 HBL2813BKBlackIP2030A--GroundedNylon0.35"€196.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL25W47 Female Connector, 15A, 125V, 2-Pole, 3-Wire Grounding, Screw Terminal, Yellow
€80.45 /unit