Turbine Pumps

Filter

DAYTON -

Turbine Pumps, 3 HP

Dayton 3 hp turbine pumps are suitable for boiler feeds, water treatment plants, reverse osmosis filtration, spray equipment and liquid transfer applications. These pumps are equipped with sealed ball bearings for low rotational friction and feature TEFC / ODP enclosures to prevent overheating & ingress of dust into the motor. They provide flow rates up to 31.2 gpm at 20 psi and are capable of withstanding liquid temperatures up to 230 degrees F. Choose from a wide range of these turbine pumps, available in 1 & 3 phase configurations.

StyleModelFlow Rate @ 10 PsiFlow Rate @ 20 PsiFlow Rate @ 30 PsiShut Off PressureCompatible Intake Pipe SizeMax. Flow RateMin. Flow RateFlow Rate @ 40 PsiPrice (ex. VAT)
A4UP6017 GPM16.8 GPM16.5 GPM160 psi1 1/4"17 GPM11.6 GPM16.2 GPM€2,712.65
A4UP5720.7 GPM20 GPM19 GPM150 psi1"20.7 GPM13.5 GPM18.2 GPM€2,448.30
A4UP6225.5 GPM25 GPM24.5 GPM102 psi1 1/4"25.5 GPM21.5 GPM24.2 GPM€2,717.86
A4UP6432 GPM31.2 GPM30.7 GPM60 psi1 1/4"32 GPM31.2 GPM30 GPM€2,580.98
DAYTON -

Turbine Pumps, 5 HP

Dayton 5 hp turbine pumps are used in reverse osmosis filtration, water treatment plants, spray equipment, boiler feeds and liquid transfer applications. These turbine pumps are integrated with sealed ball bearings for low rotational friction and preventing lubricant leakage. They deliver flow rates up to 40.6 gpm at 20 psi and are capable of withstanding liquid temperatures ranging from -20 to 230 degrees F.

StyleModelFlow Rate @ 10 PsiFlow Rate @ 20 PsiFlow Rate @ 30 PsiShut Off PressureMax. Flow RateMin. Flow RateFlow Rate @ 40 PsiFlow Rate @ 50 PsiPrice (ex. VAT)
A4UP6122.3 GPM22 GPM21.3 GPM160 psi22.3 GPM15.6 GPM21 GPM20.5 GPM€3,763.01
A4UP6541.5 GPM40.6 GPM39.8 GPM105 psi41 GPM36 GPM39 GPM38.3 GPM€3,495.29
DAYTON -

Turbine Pumps

Dayton turbine pumps are designed to manage liquids with entrained air, generating pressures without vapour locking. These pumps are ideal for use in commercial and industrial boiler feed, pressure service, water treatment and reverse osmosis filtration applications. Choose from a range of these turbine pumps, available in 1.5, 2 and 3/4 HP power ratings on Raptor Supplies.

StyleModelFlow Rate @ 10 PsiFlow Rate @ 20 PsiFlow Rate @ 30 PsiMotor Enclosure DesignShut Off PressureCompatible Intake Pipe SizeCompatible Discharge Pipe SizeHpPrice (ex. VAT)
A53EA942.5 GPM2.2 GPM2 GPMOpen Dripproof120 psi3/4"3/4"1/3 hp€523.07
B53EC033.8 GPM3.4 GPM3 GPMOpen Dripproof140 psi3/4"3/4"1/2 hp€806.51
C4UP503.35 GPM3.15 GPM2.95 GPMOpen Dripproof125 psi3/4"3/4"1/3 hp€1,212.56
D4P9134.3 GPM4.2 GPM4.1 GPMOpen Dripproof170 psi1 1/4"1"-€1,361.51
D4P9145.8 GPM5.6 GPM5.5 GPMOpen Dripproof130 psi1 1/4"1"1/2 hp€1,361.51
A53EA956 GPM5.2 GPM4.7 GPMOpen Dripproof120 psi-3/4"1/2 hp€747.92
E4UP516.2 GPM5.8 GPM5.5 GPMOpen Dripproof110 psi3/4"3/4"1/2 hp€1,244.49
F4UP526.8 GPM6.6 GPM6.3 GPMOpen Dripproof130 psi1"1"1/2 hp€1,294.01
D4P9157.5 GPM7.3 GPM7.2 GPMOpen Dripproof160 psi1 1/4"1"3/4 hp€1,379.89
G53EA977.6 GPM7.3 GPM7.1 GPMOpen Dripproof120 psi1 1/4"1"3/4 hp€806.09
H53EA967.6 GPM7.3 GPM7.1 GPMOpen Dripproof120 psi1 1/4"1"3/4 hp€840.50
I4JPF67.6 GPM7.3 GPM7.1 GPMOpen Dripproof120 psi1 1/4"1"3/4 hp€1,079.43
J53EC047.6 GPM7.3 GPM7.1 GPMOpen Dripproof120 psi1 1/4"1"3/4 hp€561.75
F4UP53A8.9 GPM8.6 GPM8.4 GPMOpen Dripproof145 psi1"1"3/4 hp€1,413.62
K53EA999.7 GPM9.2 GPM8.8 GPMTotally Enclosed Fan Cooled140 psi1 1/4"1"1 1/2 hp€916.84
L4JPF99.7 GPM9.2 GPM8.8 GPMTotally Enclosed Fan Cooled140 psi1 1/4"1"1 1/2 hp€1,167.40
M53EA989.7 GPM9.2 GPM8.8 GPMTotally Enclosed Fan Cooled140 psi1 1/4"1"1 1/2 hp€956.99
D4P91611.1 GPM10.8 GPM10.6 GPMOpen Dripproof105 psi1 1/4"1"1 hp€1,683.47
J53EC0511.2 GPM10.9 GPM10.3 GPMOpen Dripproof120 psi1 1/4"1"1 hp€625.87
N4UP5913.4 GPM13.2 GPM12.9 GPMTotally Enclosed Fan Cooled110 psi1 1/4"1"2 hp€2,335.17
N4UP5513.6 GPM13.2 GPM12.7 GPMTotally Enclosed Fan Cooled150 psi1"1"2 hp€2,074.73
O53EC0618.4 GPM17.8 GPM17.2 GPMTotally Enclosed Fan Cooled120 psi1 1/4"1"3 hp€1,092.59
P4JPE918.7 GPM17.8 GPM16.8 GPMTotally Enclosed Fan Cooled120 psi1"1"2 hp€1,754.05
N4UP5621.2 GPM46.2 GPM18.5 GPMTotally Enclosed Fan Cooled110 psi1"1"2 hp€2,153.30
Q4JPG222.5 GPM21.5 GPM20.5 GPMTotally Enclosed Fan Cooled100 psi1 1/4"1"-€1,177.60
DAYTON -

1 HP Turbine Pumps

Dayton turbine pumps are engineered to manage liquids with entrained air, generating pressures without vapour locking. These pumps are suitable for use in commercial and industrial boiler feed, pressure service, water treatment and reverse osmosis filtration applications. Choose from a range of these turbine pumps, available in 1 and 3 phase variants on Raptor Saupplies.

StyleModelPhaseFlow Rate @ 20 PsiFlow Rate @ 30 PsiMin. Flow RateFlow Rate @ 40 PsiFlow Rate @ 50 PsiFlow Rate @ 60 PsiFlow Rate @ 75 PsiPrice (ex. VAT)
A4JPE2111.1 GPM10.6 GPM3 GPM10 GPM8.6 GPM8.9 GPM8.3 GPM€1,554.46
B4JPF7310.9 GPM10.5 GPM7.6 GPM10.1 GPM9.7 GPM9.2 GPM8.6 GPM€1,103.86
DAYTON -

Turbine Pumps, 1/2 HP, 3-Phase

Dayton close coupled turbine pumps are engineered to manage liquids with entrained air, generating pressures without vapour locking. These pumps are suitable for use in commercial and industrial boiler feed, pressure service, water treatment and reverse osmosis filtration applications. Choose from a range of these turbine pumps, available in 1.5 and 2.2 GPM flow rates.

StyleModelFlow Rate @ 10 PsiFlow Rate @ 20 PsiFlow Rate @ 30 PsiCompatible Intake Pipe SizeCompatible Discharge Pipe SizeMax. Flow RateMin. Flow RateFlow Rate @ 40 PsiPrice (ex. VAT)
A4JPF43.8 GPM3.4 GPM3.1 GPM1 1/4"1"3.8 GPM1.3 GPM2.8 GPM€991.25
B4JPD66 GPM5.4 GPM4.9 GPM3/4"3/4"6 GPM1.2 GPM4.3 GPM€1,089.21
DAYTON -

Turbine Pump 1/3 Hp 1-phase 7.5/3.8 Amp

ModelItemPrice (ex. VAT)
4JPF1AD8EXT€901.19
DAYTON -

Pump Turbine 3 Hp

ModelItemPrice (ex. VAT)
4UP63AD9TUC€2,206.05

Turbine Pumps

Dayton turbine pumps are ideal for clean liquid circulation jobs requiring a compact design, low flow rates and a high head. Selected models feature housings made of bronze / cast iron with a nickel plating for high compression strength and wear resistance. They come equipped with an ODP / TEFC motor enclosure and ball bearings to prevent lubricant leakage and withstand pressures up to 140 psi at a maximum flow rate of 9.9 gpm. Choose from a wide range of these turbine pumps available in voltage ratings ranging between 115 and 460 volts on Raptor Supplies.

We are here to help!

Looking for a part not listed here?