Tubing Benders

Filter

Tubing benders create tight and permanent bends in tubes and pipes during metal forming processes. They are ideal for bending copper tubing in refrigeration & air conditioning...Read more

WESTWARD -

Compound Tubing Benders

StyleModelHandle TypeBend AngleOverall LengthMaterialCenterline Bend RadiusConstructionPower SourceGrip TypePrice (ex. VAT)
A3CYP1Ergonomic90° to 180°11 1/4"Die Cast Aluminum25 mmDie Cast AluminumManual-€31.81
B3CYT2Long Grip0° to 90°8.312"Die Cast Aluminum-Die Cast AluminumManualLong Grip€31.81
BAILEIGH INDUSTRIAL -

Manuals

StyleModelMax. Bending AngleMaximum Pipe Dia.MaterialPower SourcePrice (ex. VAT)
A1006861180°2"MetalManual€1,299.88
B1006768180°2"MetalManual€2,900.11
C1006790180°7/8"MetalManual€818.88
D1006772180°5/8"MetalManual€1,872.45
E1005424200°-MetalManual€533.73
FRDB100206°1 3/4"Metal-€4,418.02
G1006846360°1 1/4"MetalManual€3,164.66
H1006849360°1"MetalManual€10,042.65
I1005648360°-MetalManual€966.54
J1006852360°2"MetalManual€9,257.56
K1005651360°-MetalManual€1,038.29
L1005662360°-MetalManual€1,164.69
H1006850360°1"MetalManual€9,914.12
M1006851360°1/4"MetalManual€399.06
EDWARDS MFG -

Delrin Tube Followers

StyleModelMPNPrice (ex. VAT)
APB178PLPB178PL€279.89
APB182PLPB182PL€279.89
APB186PLPB186PL€279.89
EDWARDS MFG -

Delrin Pipe Followers

StyleModelMPNPrice (ex. VAT)
APB191PLPB191PL€279.89
APB192PLPB192PL€279.89
APB193PLPB193PL€279.89
APL216PLPL216PL€279.89
EDWARDS MFG -

10 Ton Benders

StyleModelMPNPrice (ex. VAT)
AHAT1000HAT1000€5,945.82
RFQ
BHAT1010HAT1010€11,068.15
RFQ
CHAT1020HAT1020€10,356.73
RFQ
DHAT1040HAT1040€10,648.27
RFQ
EHAT1050HAT1050€11,604.70
EDWARDS MFG -

90 Degree Pipe Bender Dies

StyleModelMPNPrice (ex. VAT)
APBD90/.5X3PBD90/.5X3€466.48
BPBD90/.5X3.5PBD90/.5X3.5€513.19
CPBD90/.5X4.5PBD90/.5X4.5€559.80
DPBD90/.25X3PBD90/.25X3€443.19
EPBD90/.25X3.5PBD90/.25X3.5€513.19
FPBD90/.75X3PBD90/.75X3€536.45
GPBD90/.75X3.5PBD90/.75X3.5€513.19
HPBD90/.75X4PBD90/.75X4€513.19
IPBD90/.75X4.5PBD90/.75X4.5€536.45
JPBD90/.75X5.5PBD90/.75X5.5€734.76
KPBD90/.75X6.5PBD90/.75X6.5€816.40
LPBD90/.375X3PBD90/.375X3€443.19
MPBD90/.375X3.5PBD90/.375X3.5€513.19
NPBD90/1.5X4PBD90/1.5X4€758.11
OPBD90/1.5X4.5PBD90/1.5X4.5€629.77
PPBD90/1.5X5PBD90/1.5X5€769.70
QPBD90/1.5X5.5PBD90/1.5X5.5€734.76
RPBD90/1.5X6PBD90/1.5X6€769.70
SPBD90/1.5X6.5PBD90/1.5X6.5€979.68
TPBD90/1.5X7PBD90/1.5X7€979.68
UPBD90/1.5X7.5PBD90/1.5X7.5€1,061.32
VPBD90/1.25X3.5PBD90/1.25X3.5€536.45
WPBD90/1.25X4PBD90/1.25X4€688.15
XPBD90/1.25X4.5PBD90/1.25X4.5€629.77
YPBD90/1.25X5PBD90/1.25X5€734.76
EDWARDS MFG -

90 Degree Square Tube Bender Dies

StyleModelMPNPrice (ex. VAT)
ASD90/.5X3SD90/.5X3€723.08
BSD90/.5X3.5SD90/.5X3.5€723.08
CSD90/.5X4.5SD90/.5X4.5€769.70
DSD90/.5X5.5SD90/.5X5.5€793.05
ESD90/.5X6SD90/.5X6€979.68
FSD90/.5X6.5SD90/.5X6.5€979.68
GSD90/.75X3SD90/.75X3€723.08
HSD90/.75X3.5SD90/.75X3.5€723.08
ISD90/.75X4SD90/.75X4€734.76
JSD90/.75X4.5SD90/.75X4.5€769.70
KSD90/.75X5.5SD90/.75X5.5€979.68
LSD90/.75X6.5SD90/.75X6.5€979.68
MSD90/1.5X4.5SD90/1.5X4.5€839.75
NSD90/1.5X5.5SD90/1.5X5.5€1,026.29
OSD90/1.5X6SD90/1.5X6€1,014.62
PSD90/1.5X7SD90/1.5X7€1,189.58
QSD90/1.5X7.5SD90/1.5X7.5€1,189.58
RSD90/1.25X4.5SD90/1.25X4.5€793.05
SSD90/1.25X5.5SD90/1.25X5.5€991.36
TSD90/1.25X6SD90/1.25X6€979.68
USD90/1.25X6.5SD90/1.25X6.5€1,189.58
VSD90/1.25X7SD90/1.25X7€1,189.58
WSD90/1.75X7SD90/1.75X7€1,189.58
XSD90/1X3SD90/1X3€758.11
YSD90/1X3.5SD90/1X3.5€723.08
EDWARDS MFG -

90 Degree Tube Bender Dies

StyleModelMPNPrice (ex. VAT)
ATD90/.5X2.5TD90/.5X2.5€443.19
BTD90/.5X2.25TD90/.5X2.25€443.19
CTD90/.5X3TD90/.5X3€443.19
DTD90/.5X4.5TD90/.5X4.5€734.76
ETD90/.75X2.5TD90/.75X2.5€443.19
FTD90/.75X2.25TD90/.75X2.25€443.19
GTD90/.75X3TD90/.75X3€443.19
HTD90/.75X3.5TD90/.75X3.5€513.19
ITD90/.75X4TD90/.75X4€559.80
JTD90/.75X4.5TD90/.75X4.5€734.76
KTD90/.75X5.5TD90/.75X5.5€594.83
LTD90/.625X2.5TD90/.625X2.5€443.19
MTD90/.625X2.25TD90/.625X2.25€443.19
NTD90/.625X3TD90/.625X3€443.19
OTD90/.625X3.5TD90/.625X3.5€513.19
PTD90/.875X3TD90/.875X3€443.19
QTD90/.875X3.5TD90/.875X3.5€513.19
RTD90/.875X4TD90/.875X4€536.45
STD90/.875X4.5TD90/.875X4.5€734.76
TTD90/.875X5.5TD90/.875X5.5€594.83
UTD90/1.00X6.0TD90/1.00X6.0€769.70
VTD90/1.00X6.5TD90/1.00X6.5€979.68
WTD90/1.5X4.5TD90/1.5X4.5€629.77
XTD90/1.5X5TD90/1.5X5€734.76
YTD90/1.5X5.5TD90/1.5X5.5€769.70
IMPERIAL -

Tubing Bender

Imperial lever-type tubing benders are used to create smooth, tight radius bends in soft copper and aluminium tubing, up to 180 degrees. These tubing benders feature a swivel handle, which can be repositioned midway through a bend, for less manual effort and better control. They come with calibrated angle markings, from 0 to 180 degrees, to indicate the angle of bend. Choose from a wide range of these tubing benders available in lengths ranging from 10 to 19 inches on Raptor Supplies.

StyleModelCenterline Bend RadiusHandle TypeOverall LengthOutside Dia. TubingBend AngleTypePrice (ex. VAT)
A364-FHB-040.562"Swivels10"1/4"0° to 180°-€132.58
A364-FHB-050.688"Swivels To Complete Bend10"5/16"0° to 180°Lever€141.11
A364-FHB-060.938"Swivels14"3/8"0° to 180°Lever€139.87
A364-FHB-081 1/2"Swivels19"1/2"0° to 180°Lever€207.02
IMPERIAL -

Lever Bender

StyleModelCenterline Bend RadiusHandle TypeBend AngleConstructionOverall LengthOutside Dia. TubingMaterialTypePrice (ex. VAT)
A364-FHA-060.938"Ergonomic180°Steel13 1/2"3/8"-Lever€132.08
A364-FHA-081 1/2"Ergonomic180°Steel18 1/2"--Lever€235.77
B364-FHA-102 1/4"-0° to 180°Cast And Forged Aluminum29"5/8"Cast, Forged Aluminum-€271.11
B364-FHA-123"-0° to 180°Cast And Forged Aluminum32 1/4"3/4"Cast, Forged Aluminum-€399.71
HECK INDUSTRIES -

Square Tube Die

StyleModelCenterline Bend RadiusOutside Dia. TubingBend AngleConstructionTypePrice (ex. VAT)
AWFBDS-12-33"13 mm0° to 120°SteelSquare Tube€364.00
AWFBDS-1-44"25 mm0° to 120°SteelSquare Tube€431.54
AWFBDS-114-55"32 mm0° to 120°SteelSquare Tube€446.23
AWFBDS-112-66"38 mm0° to 120°SteelSquare Tube€510.34
AWFBDS-1-66"25 mm0° to 120°SteelSquare Tube€508.42
HECK INDUSTRIES -

Round Tube Die

StyleModelCenterline Bend RadiusOutside Dia. TubingBend AngleConstructionTypePrice (ex. VAT)
AWFBDT3/4X33"20 mm0° to 120°SteelRound Tube€357.93
AWFBDT1X33"25 mm0° to 120°SteelRound Tube€391.45
AWFBDT-118-33"29 mm0° to 120°SteelRound Tube€400.14
AWFBDT-78-33"22 mm0° to 120°SteelRound Tube€370.50
AWFBDT1-1/4X44"32 mm0° to 120°SteelRound Tube€396.33
AWFBDT1-1/2X55"38 mm0° to 120°SteelRound Tube€418.46
AWFBDT1-5/8X55"41 mm0° to 120°SteelRound Tube€437.50
AWFBDT1-3/4X66"45 mm0° to 120°SteelRound Tube€510.00
AWFBDT2X66"50 mm0° to 120°SteelRound Tube€549.23
RIDGID -

Tube Benders

StyleModelCenterline Bend RadiusOverall LengthOutside Dia. TubingHandle TypeMaterialBend AngleConstructionTypePrice (ex. VAT)
A36112--------€140.84
B351753 3/4"28"3/4"Non CushionedAluminum0° to 180°Cast AluminumGeared Ratchet€1,358.60
B351703"22"5/8"Non CushionedAluminum0° to 180°Cast AluminumGeared Ratchet€1,155.95
RIDGID -

Tube Bender Lever

Tubing benders are designed to create smooth, tight-radius & permanent bends in pipes and tubes during metal forming processes. They prevent bending damages such as crimping, scoring & flattening. The carbon steel construction allows bending soft copper & aluminium tubes up to 180 degrees. These bending levers feature a calibrated scale to denote the angle of bend and a non-slip grip over the handle to provide controlled operation. RIDGID tube benders are available for 3/8 and 1/2 inch tube options.
Raptor Supplies also offers cast aluminium constructed tube bendersin 22 & 28 inch lengths.

StyleModelOutside Dia. TubingMaterialCenterline Bend RadiusBend AngleConstructionOverall LengthTypeCalibration IncrementsPrice (ex. VAT)
A380481/2"Carbon Steel-0° to 180°Carbon Steel16 1/8"Lever-€465.74
A380433/8"Carbon Steel0.938"0° to 180°Carbon Steel16 1/8"Lever15°€432.59
WESTWARD -

Tubing Bender

StyleModelHandle TypeCenterline Bend RadiusOutside Dia. TubingOverall LengthMaterialBend AngleConstructionPower SourcePrice (ex. VAT)
A3CYU7Swivel11/16"5/16"-Die Cast Aluminum0° to 180°Die Cast AluminumManual€21.29
B3CYU9Swivel-1/2"19"Die Cast Aluminum0° to 180°Die Cast AluminumManual€165.51
C3CYU8Swivels15/16"3/8"14"Die Cast Aluminum0° to 180°Die Cast AluminumManual€111.90
D3CYU6Swivels9/16"1/4"7 1/2"Die Cast Aluminum0° to 180°Die Cast AluminumManual€106.06
EDWARDS MFG -

180 Degree Pipe Bender Dies

StyleModelMPNPrice (ex. VAT)
APBD180/.5X3PBD180/.5X3€793.05
BPBD180/.5X3.5PBD180/.5X3.5€804.72
CPBD180/.5X4.5PBD180/.5X4.5€874.69
DPBD180/.25X3PBD180/.25X3€793.05
EPBD180/.25X3.5PBD180/.25X3.5€804.72
FPBD180/.75X3PBD180/.75X3€822.19
GPBD180/.75X3.5PBD180/.75X3.5€804.72
HPBD180/.75X4PBD180/.75X4€781.37
IPBD180/.75X4.5PBD180/.75X4.5€909.72
JPBD180/.75X5.5PBD180/.75X5.5€932.98
KPBD180/.75X6.5PBD180/.75X6.5€1,271.22
LPBD180/.375X3PBD180/.375X3€839.75
MPBD180/1.5X4.5PBD180/1.5X4.5€909.72
NPBD180/1.5X5PBD180/1.5X5€1,003.04
OPBD180/1.5X5.5PBD180/1.5X5.5€1,026.29
PPBD180/1.5X6PBD180/1.5X6€1,073.00
QPBD180/1.5X6.5PBD180/1.5X6.5€1,317.92
RPBD180/1.5X7PBD180/1.5X7€1,247.96
SPBD180/1.5X7.5PBD180/1.5X7.5€1,796.09
TPBD180/1.25X4PBD180/1.25X4€886.37
UPBD180/1.25X5PBD180/1.25X5€1,026.29
VPBD180/1.25X6PBD180/1.25X6€1,096.26
WPBD180/1.25X7PBD180/1.25X7€1,282.89
XPBD180/1X3PBD180/1X3€863.01
YPBD180/1X3.5PBD180/1X3.5€804.72
EDWARDS MFG -

180 Degree Square Tube Bender Dies

StyleModelMPNPrice (ex. VAT)
ASD180/.5X3SD180/.5X3€828.08
BSD180/.5X3.5SD180/.5X3.5€839.75
CSD180/.5X4.5SD180/.5X4.5€1,061.32
DSD180/.5X5.5SD180/.5X5.5€1,107.94
ESD180/.5X6SD180/.5X6€1,271.22
FSD180/.5X6.5SD180/.5X6.5€1,282.89
GSD180/.75X2.25SD180/.75X2.25€793.05
HSD180/.75X3SD180/.75X3€828.08
ISD180/.75X3.5SD180/.75X3.5€839.75
JSD180/.75X4SD180/.75X4€898.04
KSD180/.75X4.5SD180/.75X4.5€1,061.32
LSD180/.75X5.5SD180/.75X5.5€1,107.94
MSD180/.75X6.5SD180/.75X6.5€1,282.89
NSD180/1.5X4.5SD180/1.5X4.5€1,107.94
OSD180/1.5X5.5SD180/1.5X5.5€1,107.94
PSD180/1.5X6SD180/1.5X6€1,364.54
QSD180/1.5X7SD180/1.5X7€1,446.18
RSD180/1.5X7.5SD180/1.5X7.5€1,516.14
SSD180/1.25X4.5SD180/1.25X4.5€1,107.94
TSD180/1.25X5SD180/1.25X5€1,061.32
USD180/1.25X5.5SD180/1.25X5.5€1,107.94
VSD180/1.25X6SD180/1.25X6€1,364.54
WSD180/1.25X6.5SD180/1.25X6.5€1,376.21
XSD180/1.25X7SD180/1.25X7€1,376.21
YSD180/1.75X7SD180/1.75X7€1,376.21
EDWARDS MFG -

180 Degree Tube Bender Dies

StyleModelMPNPrice (ex. VAT)
ATD180/.5X2TD180/.5X2€979.68
BTD180/.5X2.5TD180/.5X2.5€979.68
CTD180/.5X2.25TD180/.5X2.25€956.33
DTD180/.5X3TD180/.5X3€979.68
ETD180/.5X4.5TD180/.5X4.5€839.75
FTD180/.75X2.5TD180/.75X2.5€979.68
GTD180/.75X2.25TD180/.75X2.25€956.33
HTD180/.75X3TD180/.75X3€979.68
ITD180/.75X3.5TD180/.75X3.5€781.37
JTD180/.75X4TD180/.75X4€793.05
KTD180/.75X4.5TD180/.75X4.5€839.75
LTD180/.75X5.5TD180/.75X5.5€909.72
MTD180/.75X6.5TD180/.75X6.5€1,061.32
NTD180/.625X2.5TD180/.625X2.5€979.68
OTD180/.625X3TD180/.625X3€979.68
PTD180/.625X3.5TD180/.625X3.5€781.37
QTD180/.875X2.5TD180/.875X2.5€979.68
RTD180/.875X3TD180/.875X3€979.68
STD180/.875X3.5TD180/.875X3.5€781.37
TTD180/.875X4TD180/.875X4€793.05
UTD180/.875X4.5TD180/.875X4.5€839.75
VTD180/.875X5.5TD180/.875X5.5€909.72
WTD180/1.0X6.5TD180/1.0X6.5€1,061.32
XTD180/1.5X5TD180/1.5X5€1,008.83
YTD180/1.5X5.5TD180/1.5X5.5€1,014.62
BAILEIGH INDUSTRIAL -

Rolls

StyleModelMaterialMax. Bending AngleApplicationOverall LengthPower SourceMaximum Pipe Dia.Price (ex. VAT)
A1006834-360°----€309,418.54
RFQ
B1006854Steel-For Roll Bending30"Manual1/2"€1,046.27
C1006855Steel-For Roll Bending---€13,631.62
BAILEIGH INDUSTRIAL -

Softwares

StyleModelApplicationPrice (ex. VAT)
ABT-PROTube Bending€1,252.08
BBT-SUPER SETube Bending€1,586.99
BAILEIGH INDUSTRIAL -

Angles

StyleModelMax. Bending AnglePrice (ex. VAT)
AR-H65--
RFQ
BRDB150110180°€10,038.09
RFQ
CRDB125200°€8,453.24
RFQ
DRDB500220SB206°€46,357.04
RFQ
E1006833360°€149,757.25
F1006841360°€62,383.39
RFQ
G1006835360°€24,171.47
H1006859360°€17,490.63
I1006829360°€96,270.43
J1006836360°€34,336.31

Tubing Benders

Tubing benders are designed to create smooth and tight-radius permanent bends in pipes and tubes during metal forming processes. Raptor Supplies offers a huge variety of tubing benders from Baileigh Industrial, Heck Industries, RIDGID, Westward and Imperial. These tube benders feature industrial-grade metal construction to allow bending of soft copper, aluminium and light-wall hydraulic tubing. Some models come with a cushion-grip handle to allow comfortable grip during long hours of operation. These tube benders are available in manual, electrically-powered and programmable models on Raptor Supplies.

Frequently Asked Questions

How do you bend copper pipes accurately?

Position the pipe to the bender, ensuring that the fixed point is behind the backstop. Simply use a square and a scrap piece of pipe for ensuring that the mark on the pipe is perfectly aligned with the outside edge of the scrap pipe. Finally, pull the bend to the correct angle.

Is tubing stronger than a pipe?

Tubes are stronger than pipes and perform better in applications that need durability and structural rigidity.

We are here to help!

Looking for a part not listed here?