Transformer Cooling Fans

Filter

DAYTON -

Mounting Kits

StyleModelMountPrice (ex. VAT)
A50Z140-€372.33
B2ATY1Guard Mount€78.33
LUMAPRO -

Mounting Kits

StyleModelMPNPrice (ex. VAT)
AEL189218WB2GEL189218WB2G€40.27
BEL189719WB3GEL189719WB3G€39.64
GREENLEE -

Mounting Kits

StyleModelMPNPrice (ex. VAT)
AMK85XMK85X€328.55
BMK555MK555€385.56
CMKTCMKTC€290.60
FEDERAL SIGNAL -

Mounting Kits

StyleModelMPNPrice (ex. VAT)
AEHORN-TKITEHORN-TKIT€357.65
BG-KIT-STG-KIT-ST€208.57
DAYTON -

Transformer Cooling Fans, Cast Aluminium Blades

Dayton transformer cooling fans create airflow around electrical transformers to reduce their operating temperature by dissipating heat generated during the operation in power stations and industrial spaces. They have aluminium blades with steel guards for protecting the blades from damages in harsh weather conditions. These fans feature class B insulated motors with an enclosed air-over enclosure to keep out dust & moisture and guard / tubular mounts for mounting the fans to the transformers. Choose from a wide range of these transformer fans, available in airflow speeds ranging from 3100 to 7900 CFM.

StyleModelMotor RpmVoltageMountAir Flow RateFrameHeightMax. DepthWidthPrice (ex. VAT)
A13F0561140 RPM208-230/460V ACGuard Mount3100 CFM48Y Yoke Mount19"13.312"19"€1,035.27
A13F0501140 RPM115/230V ACGuard Mount3100 CFM48Y Yoke Mount19"13.312"19"€1,090.22
A13F0511140 RPM115/230V ACGuard Mount4600 CFM48Y Yoke Mount23"13.312"23"€1,294.82
A13F0571140 RPM208-230/460V ACGuard Mount4600 CFM48Y Yoke Mount23"13.312"23"€1,230.41
A13F0581140 RPM208-230/460V ACGuard Mount6800 CFM48Y Yoke Mount27"13.312"27"€1,319.24
A13F0521140 RPM115/230V ACGuard Mount6800 CFM48Y Yoke Mount27"13.312"27"€1,389.48
A2ATX81700 RPM115/230V ACGuard Mount7900 CFM48Y Yoke Mount27"13.312"27"€1,256.60
A13F0531725 RPM208-230/460V ACGuard Mount4590 CFM48Y Yoke Mount19"13.312"19"€1,078.03
A2ATX61725 RPM115/230V ACGuard Mount4590 CFM48YZ19"13.312"19"€995.54
B2ATX91725 RPM115/230V ACTubular Mount6599 CFM48Y Yoke Mount24"15 3/4"26"€1,300.83
A13F0541725 RPM208-230/460V ACGuard Mount5000 CFM48Y Yoke Mount23"13.312"23"€1,279.57
A2ATX71725 RPM115/230V ACGuard Mount6600 CFM48Y Yoke Mount23"13.312"23"€1,193.92
A13F0551725 RPM208-230/460V ACGuard Mount7000 CFM48Y Yoke Mount27"13.312"27"€1,371.17
GENERAL ELECTRIC -

Transformer Cooling Fans

StyleModelMPNPrice (ex. VAT)
A9T58K00449T58K0044€239.18
A9T58K28109T58K2810€590.47
GOODMAN -

Transformer 230/265V Pri To 24V Sec 20Va

ModelItemPrice (ex. VAT)
GO0130M00329SCP6NWJ€53.57
SCHNEIDER ELECTRIC -

Flush Mounting Kit, Chromium Plated, 30 mm Size

ModelItemPrice (ex. VAT)
ZB4BZ021CF2DFR€5.17
See Details

Transformer Cooling Fans

Transformer cooling fans are heavy-duty, weatherproof fans suitable for accelerating the cooling process in oil-cooled electrical transformers. Dayton cooling fans allow transformers to deliver greater powers while maintaining required temperature and safety. They circulate air around the exterior of the transformer's radiator as oil works to dissipate heat and decrease the operating temperature of the transformer. The fans are equipped with a motor which rotate the fan blades to create airflow and a guard to save the blades from damage and prevent injuries from accidental contact. Choose from a broad range of these power transformer cooling fans, available in 3100 cfm, 4590 cfm, 4600 cfm and 5000 cfm airflow options.

We are here to help!

Looking for a part not listed here?