Tile Trowels

Filter

WESTWARD -

Margin Trowels

StyleModelHandle MaterialHandle LengthBlade LengthNotch WidthNotch DepthNotch ShapePrice (ex. VAT)
A13P521ErgoSoft4 1/2"5"Not ApplicableNot ApplicableNot Applicable€8.59
B13P522ErgoSoft5"8"Not ApplicableNot ApplicableNot Applicable€11.05
C13A581Wood5"9 3/4"1/4"1/4"V€8.92
MARSHALLTOWN -

Margin Trowels

StyleModelHandle MaterialHandle LengthBlade LengthNotch WidthNotch DepthNotch ShapeHandlePrice (ex. VAT)
A56D-5"----Durasoft€29.57
B52DDurasoft5"5"Not ApplicableNot ApplicableFlatDurasoft€24.14
A54DDurasoft5"5"Not ApplicableNot ApplicableFlatDurasoft€27.87
C52Wood5"-----€30.85
WESTWARD -

Notched Trowel 11 x 4-1/2 Steel

StyleModelNotch WidthNotch DepthNotch ShapeHandle MaterialHandle LengthBlade LengthPrice (ex. VAT)
A13P5481/4"1/4"SquareErgosoft5"11"€18.31
B13P5493/16"3/16"VErgosoft5"11"€18.22
WESTWARD -

Notched Trowel 2-sided

StyleModelHandle MaterialBlade LengthNotch WidthNotch DepthHandle LengthNotch ShapePrice (ex. VAT)
A13A631Rubber11"1/16"1/16"5"Square€18.16
B13A580Wood6"1/4"1/4"5"Square€8.45

Tile Trowels

Tile trowels are used for applying a consistent and measured amount of thinset or mortar while laying out a tile. Raptor Supplies offers a wide range of these tile trowels from brands like QEP and Westward. These trowels feature a ribbed pattern to ensure the uniform thickness of the setting material and its full contact with the tile throughout the process. The square trowels are useful for installation on horizontal surfaces, while the V-shaped trowels are best suited for vertical surfaces. They are available in curved, cushion grip, ErgoSoft and soft-grip handle designs on Raptor Supplies.

We are here to help!

Looking for a part not listed here?