FERVI

Fervi's extensive catalogue includes machining vises, engine lathes, stackers, service jacks, tap & die sets, machine chucks, drill presses, creepers and creepers sets and more. The brand's lathes are used to shape wooden objects into cylindrical profiles. They have a maximum turning diameter of 310 mm and a cutting speed of up to 2000 rpm. Fervi hydraulic shop presses use hydraulic cylinders to bend, straighten and flatten workpieces. They can handle loads up to 75000 kg.

See More

Request a Quote

Product Categories

FERVI Bench Vises

Bench Vises(3 Products)

FERVI Toolholder Accessories

Toolholder AccessoriesInclude rotary live centres to support a rotating workpiece on a lathe. Feature a centre point positioned into the centre hole of the workpiece, which spins along with the workpiece to provide support and reduce friction. Available in diameters ranging between 45 & 87 mm.(4 Products)

FERVI Hydraulic Presses

Hydraulic Presses(7 Products)

FERVI Machining Vises

Machining Vises(75 Products)

FERVI Work Tables

Work Tables(6 Products)

FERVI Surface Plate

Surface PlateAdjustable angle plates feature a flat surface with an adjustable angle facility, allowing a precise positioning of a workpiece at various angles during machining applications. Offer a locking mechanism on the plate that can be relieved to make proper angular adjustments using a protractor.(3 Products)

FERVI Drill Presses

Drill Presses(11 Products)

FERVI Clamping Kits

Clamping Kits(4 Products)

FERVI Tool Sharpeners

Tool Sharpeners(3 Products)

FERVI Engine Lathes

Engine Lathes(11 Products)

FERVI Tap and Die Sets

Tap and Die Sets(9 Products)

FERVI Bottle Jacks

Bottle Jacks(7 Products)

FERVI Hex and Torx Key Sets

Hex and Torx Key SetsDesigned to tighten or loosen bolts with specific types of sockets for repair and maintenance services. Hex keys have hexagonal-shaped indentations in the fastener head, while Torx keys have six-pointed star-shaped heads, providing a secure grip and increased torque transfer. (10 Products)

FERVI Cleaning/Dip Tanks

Cleaning/Dip TanksDegreaser cleaning kits include detergent liquid for degreasing metal components. Feature a cleaning tank to place the parts and a pump which circulates the solution to break down and remove contaminants. A pneumatic tank degreaser uses compressed air to agitate the solution for proper cleaning. (7 Products)

FERVI Die Grinders

Die Grinders(6 Products)

FERVI Dust Collectors

Dust Collectors(8 Products)

FERVI Stackers

Stackers(3 Products)

FERVI Band Saws

Band Saws(11 Products)

FERVI Machine Chucks

Machine Chucks(49 Products)

FERVI Bench Grinders

Bench Grinders(21 Products)

FERVI Digital Calipers

Digital Calipers(10 Products)

FERVI Air Sanders

Air SandersUsed for sanding & finishing surfaces in different materials. Utilise compressed air for operation and feature a self-integrated suction system to remove dust & debris from the sanding area. Allow optimal speed & pressure adjustment to achieve the desired level of sanding or finishing tasks. (4 Products)

FERVI Tachometers

TachometersIdeal for measuring the rotational speed of rotating machinery or equipment by detecting changes in magnetic fields, using a non-contact method of measurement. Feature an easy-to-read LCD showing the measured RPM along with a low battery indicator. Include a sturdy carrying case for storage. (3 Products)

FERVI Plier Sets

Plier Sets(1 Product)

FERVI Socket Sets

Socket Sets(9 Products)

FERVI Master Sets

Master Sets(3 Products)

FERVI Cart and Truck Lids

Cart and Truck LidsWooden carts with shelves provide a sturdy and durable platform for storing and organising various items, like tools, equipment and supplies. Include casters to allow smooth manoeuvring. A universal telescopic cart has an adjustable telescopic frame that can be collapsed or extended as needed.(2 Products)

FERVI Cable Reels

Cable Reels(1 Product)

FERVI Workbenches

Workbenches(10 Products)

FERVI Creepers and Creeper Seats

Creepers and Creeper SeatsProvide a comfortable and mobile working surface for mechanics and technicians. Feature padded cushioned platforms / seats to reduce strain on the back and sturdy rollers to provide smooth movement in tight spaces. Used in applications like automotive repair and oil changes. (4 Products)

About Fervi

Fervi's extensive catalogue includes machining vises, engine lathes, stackers, service jacks, tap & die sets, machine chucks, drill presses, creepers and creepers sets and more. The brand's lathes are used to shape wooden objects into cylindrical profiles. They have a maximum turning diameter of 310 mm and a cutting speed of up to 2000 rpm. Fervi hydraulic shop presses use hydraulic cylinders to bend, straighten and flatten workpieces. They can handle loads up to 75000 kg.

Major Trade Names

Velcro Trizact Discs

Velcro Trizact Discs

These discs incorporate aluminium oxide grains and refrigerant fillers, creating a self-sharpening pyramid shape that maintains a consistent height during use. The combination of aluminium oxide and refrigerant fillers improves abrasive performance and durability, reducing the need for frequent repl...

acements. Their pyramid shape keeps abrasive particles sharp, delivering precise results with each pass. These discs have an unchanging height of the pyramid that guarantees uniform finishes, regardless of usage duration.

Frequently Asked Questions

Are Fervi screwdrivers insulated?

Selected Fervi screwdrivers, such as CI80/006 for protection against electrical shocks.

What is the lifting capacity of the brand's magnetic manhole cover lifters?

Fervi offers magnetic manhole cover lifters with a lifting capacity of up to 1000 kg.

How do Abranet abrasives differ from conventional abrasives?

Abranet abrasives feature a polyamide mesh structure that prevents clogging, resulting in impeccable finishes, constant effectiveness, maximised performance and reduced processing costs. This unique design sets them apart from traditional sanding materials, which often suffer from clogs and diminished efficiency.

What is the significance of creepers and creeper seats?

They provide a comfortable and mobile working surface for mechanics and technicians. These creepers feature padded cushioned platforms / seats to reduce strain on the back and sturdy rollers to provide smooth movement in tight spaces. Theya are used in applications like automotive repair and oil changes.