Submersible Well Pumps

Filter

Submersible well pumps are fully submerged in water and are ideal for deep wells that run 75 feet deep or more. These units are equipped with a hermetically sealed motor that is close...Read more

HYDRO VACUUM -

GAB Series Deep Well Pumps

Hydro Vacuum GAB Series deep well pumps are designed for use in water supply systems for pumping and increasing liquid pressures. They are ideal for use in technological processes, reduction of groundwater level, watering systems; various industrial applications and are installed on submersible motors. These pumps have distance sleeves to correctly position the impeller in the stator & pump casing. Choose from a wide range of GAB Series deep well pumps, available in 230 and 400VAC voltage ratings on Raptor Supplies.

StyleModelVoltageDischarge AnglePowerDia.Price (ex. VAT)
AGAB.5.06.2.1120.4230V AC1.1 kW4"€1,517.89
RFQ
AGAB.4.06.2.1120.4230V AC1.1 kW-€1,284.32
RFQ
AGAB.2.26.2.1120.4230V AC26°1.5 kW4"€1,679.65
RFQ
AGAB.2.17.2.1120.4230V AC17°1.1 kW4"€1,369.15
RFQ
AGAB.2.08.2.1120.4230V AC0.37 kW4"€1,111.36
RFQ
AGAB.4.16.2.1120.4230V AC16°2.2 kW4"€1,867.52
RFQ
AGAB.2.19.2.1120.4230V AC19°1.1 kW4"€1,406.93
RFQ
AGAB.2.28.2.1120.4230V AC28°2.2 kW4"€1,945.37
RFQ
AGAB.2.36.2.1120.4230V AC36°2.2 kW4"€2,101.55
RFQ
AGAB.4.08.2.1120.4230V AC1.1 kW4"€1,330.47
RFQ
AGAB.5.10.2.1120.4230V AC10°2.2 kW4"€1,918.33
RFQ
AGAB.5.08.2.1120.4230V AC2.2 kW4"€1,844.21
RFQ
AGAB.4.11.2.1120.4230V AC11°1.5 kW4"€1,502.03
RFQ
AGAB.2.38.2.1120.4230V AC38°2.2 kW4"€2,140.24
RFQ
AGAB.2.30.2.1120.4230V AC30°2.2 kW4"€1,984.05
RFQ
AGAB.2.21.2.1120.4230V AC21°1.5 kW4"€1,559.84
RFQ
AGAB.2.11.2.1120.4230V AC11°0.75 kW4"€1,200.40
RFQ
AGAB.5.04.2.1120.4230V AC1.1 kW4"€1,334.68
RFQ
AGAB.4.14.2.1120.4230V AC14°-4"€1,824.17
RFQ
AGAB.4.04.2.1120.4230V AC0.75 kW4"€1,168.24
RFQ
AGAB.2.32.2.1120.4230V AC32°2.2 kW4"€2,024.15
RFQ
AGAB.2.23.2.1120.4230V AC23°1.5 kW4"€1,616.24
RFQ
AGAB.2.15.2.1120.4230V AC15°1.1 kW4"€1,330.47
RFQ
AGAB.2.05.2.1120.4230V AC0.37 kW4"€1,042.38
RFQ
AGAB.2.13.2.1120.4230V AC13°1.1 kW4"€1,291.77
RFQ
HYDRO VACUUM -

GTB Series Deep Well Pumps

Hydro Vacuum GTB Series deep well pumps are suitable for transferring water from deep-wells for applications in water farms, water catering facilities and holiday homes. These pumps are powered by submersible or rewindable motors and feature check valves for preventing backflow of water, thereby preventing any potential damage. They feature stainless steel motor shaft, motor casing, pump shaft, bearing, pump casing and strainer for corrosion resistance and durability. Choose from a wide range of these deep well pumps available in 20, 27, 28 and 37 Degree discharge options.

StyleModelPowerDischarge AngleVoltageDia.Price (ex. VAT)
AGTB 1.20.1.1120.40.5 kW20°230V AC3"€406.98
RFQ
AGTB 1.27.1.1120.40.75 kW27°230V AC3"€461.05
RFQ
AGTB 3.16.1.1120.40.75 kW16°230V AC3"€488.09
RFQ
AGTB 2.20.1.1120.40.75 kW20°230V AC3"€442.40
RFQ
AGTB 3.20.1.1120.40.92 kW20°230V AC3"€526.32
RFQ
AGTB 3.24.1.1120.41.1 kW24°230V AC3"€535.18
RFQ
AGTB 2.28.1.1120.41.1 kW28°230V AC3"€523.98
RFQ
AGTB 1.37.1.1120.41.1 kW37°230V AC3"€553.34
RFQ
AGTB 3.28.1.1120.41.5 kW28°230V AC3"€646.13
RFQ
HYDRO VACUUM -

GTC Series Deep Well Pumps

Hydro Vacuum GTC Series deep well pumps are designed for transferring water from deep-wells for applications in water farms, water catering facilities and holiday homes. These pumps are powered by submersible or rewindable motors and feature check valves for preventing backflow of water, thereby preventing any potential damage. They feature stainless steel motor shafts, motor casing, pump shafts, bearings, pump casing and strainers for corrosion resistance and durability. Choose from a wide range of these deep well pumps, available in 13 Degree, 19 Degree and 23 Degree discharge options.

StyleModelVoltagePowerDischarge AngleDia.Price (ex. VAT)
AGTC 1.13.1.1120.4230V AC0.5 kW13°3 1/2"€412.58
RFQ
AGTC 2.23.1.1120.4230V AC1.5 kW23°3 1/2"€612.09
RFQ
AGTC 2.13.1.1120.4230V AC1.1 kW13°3 1/2"€417.22
RFQ
AGTC 2.13.1.1120.4230V AC0.75 kW13°3 1/2"€440.53
RFQ
AGTC 2.19.1.1120.4230V AC1.1 kW19°3 1/2"€508.12
RFQ
AGTC 2.19.1.1120.4400V AC1.1 kW19°3 1/2"€510.93
RFQ
AGTC 2.23.1.1120.4400V AC1.5 kW23°3 1/2"€601.36
RFQ
LITTLE GIANT PUMPS -

Submersible Pump, 12 gpm Nominal Flow Rate, 1/2 hp, 115 VAC, 10 A, 244 ft Max. Head

ModelItemPrice (ex. VAT)
559194CR9QPK€1,566.97
LITTLE GIANT PUMPS -

Submersible Pump, 16 gpm Nominal Flow Rate, 1 hp, 230 VAC, 8.2 A, 343 ft Max. Head

ModelItemPrice (ex. VAT)
559182CR9QPH€2,176.49
LITTLE GIANT PUMPS -

Submersible Pump, 12 gpm Nominal Flow Rate, 1/2 hp, 115 VAC, 10 A, 244 ft Max. Head

ModelItemPrice (ex. VAT)
559177CR9QPF€1,397.74
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 1-1/2 Hp, 230 V, 60 Hz, Inch Size

ModelItemPrice (ex. VAT)
559144CV8PMD€3,153.10
See Details
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 3/4 Hp, 230 V, 60 Hz, 4 Inch Size

ModelItemPrice (ex. VAT)
559134CV8PND€2,742.42
See Details
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 1/2 Hp, 115 V, 60 Hz, 4 Inch Size

ModelItemPrice (ex. VAT)
559132CV8PMZ€2,019.94
See Details
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 1 Hp, 230 V, 60 Hz, 4 Inch Size

ModelItemPrice (ex. VAT)
559165CV8PMJ€2,510.87
See Details
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 3/4 Hp, 230 V, 60 Hz, 4 Inch Size

ModelItemPrice (ex. VAT)
559145CV8PMF€2,141.75
See Details
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 1 Hp, 230 V, 60 Hz, 4 Inch Size

ModelItemPrice (ex. VAT)
559162CV8PMC€2,528.93
See Details
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 3/4 Hp, 230 V, 60 Hz, 4 Inch Size

ModelItemPrice (ex. VAT)
559142CV8PLZ€2,146.86
See Details
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 1/2 Hp, 115 V, 60 Hz, 4 Inch Size

ModelItemPrice (ex. VAT)
559159CV8PLW€1,819.32
See Details
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 1/2 Hp, 115 V, 60 Hz, 4 Inch Size

ModelItemPrice (ex. VAT)
559151CV8PNA€2,143.42
See Details
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 1-1/2 Hp, 230 V, 60 Hz, 4 Inch Size

ModelItemPrice (ex. VAT)
559147CV8PMK€2,951.88
See Details
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 3/4 Hp, 230 V, 60 Hz, 4 Inch Size

ModelItemPrice (ex. VAT)
559164CV8PMG€2,417.43
See Details
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 3/4 Hp, 230 V, 60 Hz, 4 Inch Size

ModelItemPrice (ex. VAT)
559161CV8PMA€2,316.53
See Details
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 1 Hp, 230 V, 60 Hz, 4 Inch Size

ModelItemPrice (ex. VAT)
559135CV8PNF€2,806.88
See Details
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 1/2 Hp, 230 V, 60 Hz, 4 Inch Size

ModelItemPrice (ex. VAT)
559141CV8PLX€1,649.48
See Details
LITTLE GIANT PUMPS -

Submersible Well Pump, 1-Phase, 2-Wire, 1 Hp, 230 V, 60 Hz, 4 Inch Size

ModelItemPrice (ex. VAT)
559158CV8PNV-
RFQ
12...56

Submersible Well Pumps

Dayton submersible well pumps convert rotary energy into kinetic energy by pressurising the high-flow incident water on the blades. They are further connected to a tank to maintain a constant water pressure and are more effective when installed in deep wells or several hundred feet below the ground level. These pumps feature stainless steel construction for serving chemical recirculation requirements and are available in 10, 20, 25, 35 and 45 GPM flow rates on Raptor Supplies.

Frequently Asked Questions

What is the function of a strainer in submersible pumps?

The strainer can remove larger and unwanted suspended particles from a liquid to protect downstream pumps from potential damage. They can be easily removed for cleaning.

What is the use of the rubber discharge bearing?

Dayton submersible well pumps come with rubber discharge bearings to protect the shaft and eliminate sand wear.

How deep can a submersible well pump go?

Submersible pumps can function at optimal capacity from a depth up to 400 feet.

We are here to help!

Looking for a part not listed here?