Submersible Well Pump Heads

Filter

FLINT & WALLING -

Csir Control Box Submersible Well Pump Heads

StyleModelHpAmpsVoltageDepthPump TypeControl Box TypeLocationNo. Of Pumps ControlledPrice (ex. VAT)
A022875-3.2A115V AC3 1/2"Submersible Deep WellCSIRIndoor/Outdoor1€159.46
B0228791 1/2 hp4.7A230V AC6 1/2"Submersible Deep WellCSIRIndoor/Outdoor1€234.58
C0228781 hp3.2A230V AC3 1/2"Submersible Deep WellCSIRIndoor/Outdoor1€174.98
D0228761/2 hp1.6A230V AC3 1/2"Submersible Deep WellCSIRIndoor/Outdoor1€149.49
E0228773/4 hp2.3A230V AC3 1/2"Submersible Deep WellCSIRIndoor/Outdoor1€168.88
LITTLE GIANT PUMPS -

TE-5-MD-SC Series Chemical Transfer Pumps

StyleModelHousing MaterialMax. Fluid Temp.Max. HeadHpOutlet TypeInlet TypeAmbient Air Temp.Specific GravityPrice (ex. VAT)
A584504Glass Filled Polypropylene150°F29.3 ft.1/3 hpMNPTFNPT--€983.74
B584598Glass Filled Ryton150°F--MNPTFNPT77°F1.11€339.21
LITTLE GIANT PUMPS -

Pump Heads

StyleModelMax. Fluid Temp.Max. HeadAmbient Air Temp.Specific GravityInlet TypeLengthBearing TypeFlow Rate @ 10 Ft.Price (ex. VAT)
A588122150°F-77°F1.11----€124.78
B580098150°F-77°F0 to 1.1FNPT8.9"Sleeve-€239.88
RFQ
C580598150°F-77°F0 to 1.1FNPT8.9"Sleeve-€255.75
D584698200°F30 ft.77°F1.1NPT6.1"Ball17 GPM€362.20
E583698200°F27 ft.0°F to +77°F0 to 1.1---13 GPM€400.77
F587103200°F-77°F1.11FNPT---€1,355.52
LITTLE GIANT PUMPS -

Pump Head Only (No Motor)

ModelItemPrice (ex. VAT)
587103AF8DEF€1,355.52
DAYTON -

Pump Head

ModelItemPrice (ex. VAT)
PP6062GCJ3CDW€111.18

Submersible Well Pump Heads

Dayton offers a wide range of submersible well pump heads to inform users about how high the liquid can reach through the pump systems. These heads are used in conjunction with submersible pumps featuring a glass-filled Noryl impeller with enhanced mechanical and thermal performances. They have a steel body capable of handling flow rates ranging from 25 to 90 gpm and are available in number of stages ranging from 8 to 18 on Raptor Supplies.

We are here to help!

Looking for a part not listed here?