Steering And Turning Bars

Filter

DAYTON -

Steel Steering Bars

Dayton steering bars are used in conjunction with the rollers to allow easy manoeuvring around turns and obstacles while moving loads from one place to another. These steel bars are made of steel and have powdered coating to offer increased weight capacity. They connect to a single machine roller for maximum stability when manoeuvring large loads in tight spaces. Choose from a broad range of these steering bars, available in 36 and 48 inch length variants.

StyleModelOverall LengthColorMaterialPrice (ex. VAT)
A21D02636"RedSteel€133.73
A21D02436"RedSteel€133.73
A21D02749 1/2"RedSteel€155.34
A21D02549 1/2"RedSteel€151.41
DAYTON -

Turning Bar 36 Inch

ModelItemPrice (ex. VAT)
21D028AB6EWX€173.19

Steering And Turning Bars

Raptor Supplies offers a wide range of steering and turning bars from Dayton and Vestil, used with rollers to move large machinery in tight spaces. The bars fit onto the roller, enabling better control of the roller unit. They have high-strength annealed ductile iron construction for durability. The long length of the steering bars generates more rotational torque for turning the rollers, without inducing operator fatigue. These bars are length adjustable and the T-handle can replaced with a shorter or longer one by simply removing the nut. Choose from a wide range of steering and turning bars, available in 36 and 48 inch lengths.

We are here to help!

Looking for a part not listed here?