Steel Cable

Filter

DAYTON -

Steel Cables

Dayton cables are used with manual or electric winches to pull or lift loads in horizontal position. These units have 302 / 304 stainless steel or galvanised steel construction for durability and are capable of withstanding heavy loads in various rigging operations. Selected models feature clear / orange vinyl coating for flexibility and abrasion resistance and retain lubrication on the cables for ease of handling. Choose from a wide range of these cables, available in lengths ranging from 25 to 500 feet.

StyleModelWorking Load LimitLengthCoatingMaterialSizeGradeSpool WidthPrice (ex. VAT)
A33RF7454 lbs.25 ft.CoatedStainless Steel0.047"Grade 302/304-€31.26
A33RF8196 lbs.25 ft.Clear VinylGalvanized Steel0.062"--€30.46
A33RF8396 lbs.500 ft.Clear VinylGalvanized Steel0.062"-3 3/8"€174.76
B33RG6896 lbs.500 ft.-Stainless Steel0.062"Grade 3043 3/8"€418.74
B33RG6996 lbs.25 ft.-Stainless Steel0.062"Grade 304-€30.54
B33RG7096 lbs.250 ft.-Stainless Steel0.062"Grade 3043 3/8"€88.06
B33RG7196 lbs.50 ft.-Stainless Steel0.062"Grade 304-€35.77
A33RF5796 lbs.25 ft.CoatedStainless Steel0.062"Grade 302/304-€27.71
A33RF5996 lbs.50 ft.CoatedStainless Steel0.062"Grade 302/304-€36.18
C33RG4496 lbs.500 ft.CoatedGalvanized Steel0.062"-3 3/8"€174.93
B33RG6796 lbs.250 ft.-Stainless Steel0.062"Grade 3043 3/8"€206.22
B33RG63100 lbs.25 ft.-Stainless Steel0.062"Grade 304-€23.76
B33RG64100 lbs.50 ft.-Stainless Steel0.062"Grade 304-€37.57
B33RG66100 lbs.50 ft.-Stainless Steel0.062"Grade 304-€30.50
DAYTON -

Cables

StyleModelLengthWorking Load LimitCoatingMaterialSizeGradeSpool WidthEnd TypePrice (ex. VAT)
A50T923--------€17.76
B502133010003--------€70.49
B765-26809--------€39.12
C1DLC9---Stainless Steel3/8"Grade 3046"-€1,108.32
DMH2MPU205G--------€67.73
C1DLA6-2880 lbs.-Galvanized Steel3/8"-6"-€390.30
E31UK50--------€29.79
C2VJK3-54 lbs.CoatedGalvanized Steel0.047"---€56.91
FMH5RRY950G--------€100.58
C2TAT825 ft.900 lbs.-Stainless Steel1/4"Grade 304--€145.60
C2TAY825 ft.--Stainless Steel0.062"Grade 304--€31.96
C2TAZ525 ft.740 lbs.-Stainless Steel0.188"Grade 304--€62.45
C2TAN525 ft.2500 lbs.-Stainless Steel0.312"Grade 304--€160.58
C2TAN225 ft.940 lbs.-Stainless Steel0.188"Grade 304--€67.70
C2TAT225 ft.4560 lbs.-Stainless Steel1/2"Grade 304--€389.21
C2VJP325 ft.2880 lbs.CoatedGalvanized Steel3/8"---€101.53
C2TAK825 ft.1640 lbs.-Stainless Steel1/4"Grade 304--€128.51
C2VJD325 ft.300 lbs.-Stainless Steel1/8"Grade 304--€56.22
C2TAK525 ft.30 lbs.-Stainless Steel0.031"Grade 304--€14.47
C2TAW525 ft.1320 lbs.-Stainless Steel3/8"Grade 304--€187.35
C2VJT925 ft.740 lbs.CoatedStainless Steel0.188"Grade 302/304--€70.27
C2VJU925 ft.1800 lbs.CoatedStainless Steel0.312"Grade 302/304--€112.58
C2VJU625 ft.1280 lbs.CoatedStainless Steel1/4"Grade 302/304--€86.08
C2TAL825 ft.3500 lbs.-Stainless Steel3/8"Grade 304--€236.77
G33RH7150 ft.560 lbs.-Galvanized Steel0.156"---€63.44
DAYTON -

Coated / Uncoated Cables

Dayton cables are ideal for use with manual or electric winches to pull / lift heavy loads in horizontal direction. These units are made of 302 / 304 stainless steel or galvanised steel for durability and excellent corrosion resistance. Selected models are protected by a clear / orange vinyl jacket, offering flexibility & abrasion resistance and also making them easy to handle. Choose from an extensive range of these cables, available in lengths ranging from 50 to 500 feet.

StyleModelWorking Load LimitLengthMaterialSizeGradeSpool WidthCoatingPrice (ex. VAT)
A33RF66740 lbs.250 ft.Stainless Steel0.188"Grade 302/3046 1/4"Coated€813.38
A33RF611280 lbs.500 ft.Stainless Steel1/4"Grade 302/3046 1/4"Coated€2,916.62
B33RH221800 lbs.250 ft.Stainless Steel0.312"Grade 304--€1,482.75
C33RH661960 lbs.250 ft.Galvanized Steel0.312"-6 1/4"-€491.66
C33RH671960 lbs.50 ft.Galvanized Steel0.312"---€113.10
B33RH172500 lbs.-Stainless Steel0.312"Grade 3047 7/8"-€1,814.15
DAYTON -

Coated Cables, 1/16 Inch Outside Diameter

Dayton cables are used with manual or electric winches to pull heavy loads horizontally. These units feature galvanised steel construction for durability and excellent corrosion resistance. They come with a clear vinyl / nylon coating to provide toughness, flexibility, chemical and fatigue resistance. Choose from an array of these cables, available in lengths ranging from 25 to 500 feet.

StyleModelCoatingLengthWorking Load LimitMaterialSizeSpool WidthPrice (ex. VAT)
A33RF98Clear Vinyl50 ft.54 lbs.Galvanized Steel0.047"-€30.10
A33RF96Coated100 ft.54 lbs.Galvanized Steel0.047"-€33.23
A33RF97Coated25 ft.54 lbs.Galvanized Steel0.047"-€20.66
A33RF99Coated500 ft.54 lbs.Galvanized Steel0.047"3 3/8"€93.41
B33RG27Coated25 ft.54 lbs.Galvanized Steel0.047"-€34.06
DAYTON -

Coated / Uncoated Cables, 3/32 Inch

Dayton cables are designed for pulling heavy equipment or loads using manual or electric winches in various applications like towing or mooring. These cables are constructed of 302 / 304 stainless steel or galvanised steel for durable operation and corrosion resistance. Selected models are clear / orange vinyl coated, providing flexibility and abrasion resistance and also retaining lubrication on the cables for easy handling and longer life. Choose from an extensive range of these cables, available in 96 and 184 lb load capacities.

StyleModelWorking Load LimitLengthSizeMaterialGradeSpool WidthCoatingPrice (ex. VAT)
A33RF5696 lbs.25 ft.0.062"-Grade 302/304-Coated€35.08
A33RF5896 lbs.50 ft.0.062"Stainless SteelGrade 302/304-Coated€35.98
A33RF8296 lbs.500 ft.0.062"Galvanized Steel--Coated€119.53
A33RF94184 lbs.500 ft.0.094"Galvanized Steel-6 1/2"Coated€167.07
B33RG48184 lbs.500 ft.0.094"Galvanized Steel-5 1/2"Coated€208.35
C33RH05184 lbs.-0.094"Stainless SteelGrade 3043 3/8"-€186.10
C33RH06184 lbs.50 ft.0.094"Stainless SteelGrade 304--€30.15
DAYTON -

Coated / Uncoated Cables, 3/16 Inch

Dayton cables are used with manual or electric winches for pulling heavy loads or equipment in mooring or towing applications. These cables feature 302 / 304 stainless steel or galvanised steel construction, providing durability and excellent corrosion resistance. Their rugged frame further prevents bending and kinking on repeated use and also retain the strength of the cable for long lasting performance. Choose from a wide range of these cables, available in nylon, clear vinyl and orange vinyl coating options.

StyleModelWorking Load LimitLengthMaterialSizeSpool WidthGradeCoatingPrice (ex. VAT)
A33RF63352 lbs.25 ft.Stainless Steel1/8"-Grade 302/304Coated€64.82
A33RF65352 lbs.50 ft.Stainless Steel1/8"-Grade 302/304Coated€67.73
B33RG97660 lbs.250 ft.Stainless Steel0.188"10 1/4"Grade 304-€916.61
C33RG45740 lbs.250 ft.Galvanized Steel0.188"6 1/2"-Coated€294.10
C33RG46740 lbs.500 ft.Galvanized Steel0.188"6 1/4"-Coated€549.25
A33RF88840 lbs.250 ft.Galvanized Steel0.188"6 1/4"-Coated€353.45
A33RF89840 lbs.500 ft.Galvanized Steel0.188"6 1/4"-Coated€500.42
D33RH52840 lbs.50 ft.Galvanized Steel0.188"---€53.88
D33RH50940 lbs.50 ft.Galvanized Steel0.188"---€77.60
DAYTON -

Cables, 7 x 7 Strand Type

Dayton cables are used with manual or electric winches for pulling heavy loads or equipment; ideal for mooring or towing applications. The 302 / 304 stainless-steel or galvanised steel construction provides excellent corrosion resistance. They further have vinyl or polypropylene coating, offering toughness, flexibility, abrasion and chemical resistance. This coating also retains lubrication on the cables, thereby providing ease of handling and long life. Choose from an extensive range of these cables, available in lengths ranging from 25 to 500 feet.

StyleModelWorking Load LimitLengthCoatingMaterialSizeGradeSpool WidthPrice (ex. VAT)
A33RF70184 lbs.25 ft.CoatedStainless Steel0.094"Grade 302/304-€35.71
A33RF72184 lbs.50 ft.Clear VinylStainless Steel0.094"Grade 302/304-€47.81
A33RF95184 lbs.500 ft.CoatedGalvanized Steel0.094"--€186.31
B33RG91300 lbs.--Stainless Steel1/8"Grade 30410 1/4"€448.32
C33RG06340 lbs.500 ft.CoatedGalvanized Steel1/8"--€186.54
D33RG50340 lbs.500 ft.CoatedGalvanized Steel1/8"--€358.60
A33RF87340 lbs.500 ft.CoatedGalvanized Steel1/8"-5 1/2"€345.52
B33RG93352 lbs.--Stainless Steel1/8"Grade 3043 3/8"€327.55
B33RG94352 lbs.500 ft.-Stainless Steel1/8"Grade 3043 3/8"€648.03
E33RH48400 lbs.50 ft.-Galvanized Steel1/8"--€41.17
B33RG89420 lbs.25 ft.-Stainless Steel1/8"Grade 304-€56.76
E33RH46420 lbs.50 ft.-Galvanized Steel1/8"--€49.30
DAYTON -

Coated / Uncoated Cables, 1/4 Inch Size

Dayton 1/4 inch cables are used with manual or electric winches to pull or lift loads in a horizontal position. These units have 302 / 304 stainless steel or galvanised steel construction for durability and are capable of withstanding heavy loads (up to 1640 lb) in various rigging operations. They have clear vinyl or polypropylene coating for added toughness, flexibility, abrasion and chemical resistance. These coatings also retain lubrication on the cables to provide easy handling and long life. Choose from a wide range of these cables, available in lengths ranging from 25 to 500 feet.

StyleModelWorking Load LimitLengthCoatingMaterialGradeSpool WidthSizeStrand ClassPrice (ex. VAT)
A33RG82900 lbs.--Stainless SteelGrade 304-1/4"Class IWRC€1,144.10
A33RG871220 lbs.250 ft.-Stainless SteelGrade 3046 1/2"1/4"-€910.14
B33RF601280 lbs.250 ft.Clear VinylStainless SteelGrade 302/3046 1/4"1/4"-€1,050.38
A33RG841280 lbs.25 ft.-Stainless SteelGrade 304-1/4"-€119.94
B33RF841400 lbs.250 ft.CoatedGalvanized Steel-6 1/4"1/4"-€365.02
B33RF851400 lbs.500 ft.CoatedGalvanized Steel-6 1/4"1/4"-€665.44
C33RH421400 lbs.50 ft.-Galvanized Steel--1/4"-€83.25
A33RG781640 lbs.250 ft.-Stainless SteelGrade 30411 3/4"1/4"-€1,186.78
A33RG791640 lbs.500 ft.-Stainless SteelGrade 30411 3/4"1/4"-€2,267.51
PEERLESS -

Flexible Wire Rope

StyleModelWorking Load LimitLengthSpool WidthEnd TypeMaterialSizePrice (ex. VAT)
APEE-4501190340 lbs.500 ft.3 1/2"PlainGalvanized Steel1/8"€216.05
APEE-4503290840 lbs.250 ft.4"PlainGalvanized Steel-€316.72
DAYTON -

Stainless Steel Cables, 1/4 Inch Outside Diameter

Dayton manual / electric winch cables are used for pulling heavy loads in a horizontal direction. These units have 302 / 304 stainless steel construction for durability and excellent resistance to water, rust and acids. They are further coated with a vinyl layer to offer flexibility and abrasion resistance and are capable of withstanding loads up to 740 lb. Choose from a wide range of these cables, available in 250 and 500 feet length variants.

StyleModelLengthSpool WidthCoatingWorking Load LimitMaterialGradeSizePrice (ex. VAT)
A33RF67250 ft.6 1/2"Coated740 lbs.Stainless SteelGrade 302/3040.188"€721.09
A33RF69500 ft.6 1/4"Coated740 lbs.Stainless SteelGrade 302/3040.188"€1,408.36
OZ LIFTING PRODUCTS -

Cable

StyleModelWorking Load LimitLengthMaterialSizePrice (ex. VAT)
AOZSS.19-80B800 lbs.80 ft.Stainless Steel0.188"€412.71
BOZGAL.19-80B800 lbs.80 ft.Galvanized Steel0.188"€234.79
COZGAL.25-55B1200 lbs.55 ft.Galvanized Steel1/4"€343.70
DOZSS.25-55B1200 lbs.55 ft.Stainless Steel1/4"€468.24
LIFT-ALL -

Wire Rope

StyleModelMPNPrice (ex. VAT)
A14719S14719S€2.66
B316719316719€0.23
B332719332719€0.50
B1163327711633277€0.17
DAYTON -

Uncoated Cables

StyleModelWorking Load LimitLengthMaterialSizeSpool WidthGradeStrand ClassPrice (ex. VAT)
A33RG7628 lbs.250 ft.Stainless Steel0.031"3 3/8"Grade 304-€56.70
A33RG7728 lbs.500 ft.Stainless Steel0.031"3 3/8"Grade 304-€127.59
A33RG7530 lbs.500 ft.Stainless Steel0.031"10 1/4"Grade 304-€103.67
A33RG7430 lbs.250 ft.Stainless Steel0.031"3 3/8"Grade 304-€51.84
A33RH112340 lbs.250 ft.Stainless Steel3/8"6 1/4"Grade 304Class IWRC€2,287.44
A33RH152400 lbs.50 ft.Stainless Steel3/8"-Grade 304-€405.89
B33RH642880 lbs.50 ft.Galvanized Steel3/8"---€150.08
AMERICAN TORCH TIP -

Cables

StyleModelSizePrice (ex. VAT)
A001-2528-€282.59
B71398293--
RFQ
C4668330198211"€192.41
D4668330198012"-
RFQ
DAYTON -

Manual / Electric Winch Cables, Steel Construction

Dayton cables are used with manual or electric winches for pulling heavy equipment and loads in various applications including mooring or towing. These cables feature galvanised steel or 304 stainless steel construction, offering durability and excellent corrosion resistance. Selected models feature vinyl coating that retains lubrication on the cables, providing ease in handling and long life. Choose from an extensive range of these cables, available in 1960 and 4560 lb load capacities.

StyleModelWorking Load LimitLengthMaterialSpool WidthSizeCoatingGradeStrand ClassPrice (ex. VAT)
A33RG031960 lbs.250 ft.Galvanized Steel6 1/4"0.312"Coated--€635.04
B33RG724560 lbs.250 ft.Stainless Steel11 3/4"1/2"-Grade 304Class IWRC€3,758.40
B33RG734560 lbs.500 ft.Stainless Steel11 3/4"1/2"-Grade 304Class IWRC€7,477.54
StyleModelLengthSpool WidthWorking Load LimitMaterialSize
A11918-2250 ft.6"720 lbs.Stainless Steel1/8"
RFQ
A11918-5500 ft.8"720 lbs.Stainless Steel1/8"
RFQ
PETERSEN PRODUCTS -

Cable, Retrieval, 24 Inch Length, 1/8 Inch Diameter, Stainless Steel

ModelItemPrice (ex. VAT)
936-4013-3024CF2YBK€181.39

Steel Cable

Steel wire ropes or wire cables are designed for lifting, hoisting, binding and grinding in oil & gas, drilling & electrical applications. Raptor Supplies offers these ropes from brands like Dayton, American Torch Tip, Oz Lifting Products and Loos. They are protected by vinyl, polypropylene or nylon jackets to resist corrosion & extreme weather conditions and are designed with end loops to connect to anchor points of the equipment. These wire cables or ropes feature galvanised steel or stainless steel construction to reduce oxidation on the exposed surfaces and the thimbles are installed inside the loops for preventing excessive wearings & bendings. Variants are available in multiple miniature sizes including 1/4, 1/2 and 3/8 inches steel cables.

We are here to help!

Looking for a part not listed here?