Spring Plungers

Filter

StyleModelBody MaterialPlunger MaterialThread SizeBody FinishFinishPlate WidthPrice (ex. VAT)
AZ0379SSStainless SteelStainless Steel1/4"-20Bright UncoatedUncoated7/8"€67.06
AZ0382SSStainless SteelStainless Steel1/2"-13Bright UncoatedUncoated1 1/2"€90.29
AZ0381SSStainless SteelStainless Steel3/8"-16Bright UncoatedUncoated1 1/8"€70.17
AZ0380SSStainless SteelStainless Steel5/16"-18Bright UncoatedUncoated0.938"€72.31
AZ0377SSStainless SteelStainless Steel#8-32Bright UncoatedUncoated5/8"€46.90
AZ0378SSStainless SteelStainless Steel#10-32Bright UncoatedUncoated5/8"€59.18
AZ0383SSStainless SteelStainless Steel5/8"-11Bright UncoatedBright, Uncoated1 7/8"€97.30
AZ0383SteelSteel5/8"-11ZincZinc Plated1 7/8"€62.24
AZ0380SteelSteel5/16"-18ZincZinc Plated0.938"€48.21
AZ0378SteelSteel#10-32ZincZinc Plated5/8"€47.88
AZ0377SteelSteel#8-32ZincZinc Plated5/8"€36.62
AZ0381SteelSteel3/8"-16ZincZinc Plated1 1/8"€56.10
AZ0379SteelSteel1/4"-20ZincZinc Plated7/8"€37.41
AZ0382SteelSteel1/2"-13ZincZinc Plated1 1/2"€59.60
TE-CO -

Spring Pin Plungers

StyleModelThread-locking Element IncludedBody MaterialThread SizeBody LengthPlunger MaterialProjectionInitial Nose ForceFinal Nose ForcePrice (ex. VAT)Pkg. Qty.
A6370801-SteelM12 x 1.7528 mmSteel0.157"2.3 lbf.12.3 lbf.€74.991
B63724X01NoStainless SteelM6 x 120 mmStainless Steel0.098"1.6 lbf.4.5 lbf.€82.461
A69427X01NoSteelM20 x 2.530 mmSteel6.5 mm30N60N€126.971
A69604X01NoSteelM16 x 232 mmSteel5 mm45N-€233.091
A69615X01NoSteelM12 x 1.7528 mmSteel4 mm5N27N€195.581
A69624X01NoSteelM12 x 1.7528 mmSteel4 mm25N85N€207.701
C69623X01No-------€69.275
A69403X01NoSteelM6 x 114 mmSteel2 mm7N20N€66.731
A69422X01NoSteelM6 x 114 mmSteel2 mm4N10N€65.951
A69402X01NoSteelM5 x 0.812 mmSteel2 mm6N20N€67.331
A69426X01NoSteelM16 x 224 mmSteel4.5 mm22N50N€195.801
A69605X01No-------€187.031
A69407X01NoSteelM1624 mmSteel4.5 mm45N-€197.9210
A69425X01NoSteelM12 x 1.7522 mmSteel3.5 mm14N26N€159.971
A69424X01NoSteelM10 x 1.519 mmSteel2.5 mm9N16N€78.961
B69523X01NoStainless SteelM8 x 1.2516 mmStainless Steel2 mm7N15N€171.551
B69506X01NoStainless SteelM12 x 1.7522 mmStainless Steel3.5 mm30N55N€267.601
B69525X01NoStainless SteelM12 x 1.7522 mmStainless Steel3.5 mm14N26N€262.351
B63722X01NoStainless SteelM10 x 1.522 mmStainless Steel0.118"5.6 lbf.15.6 lbf.€85.561
B63726X01NoStainless SteelM10 x 1.522 mmStainless Steel0.118"2 lbf.7.8 lbf.€84.781
A69616X01No-------€251.351
A69626X01NoSteelM20 x 2.540 mmSteel7 mm75N190N€200.761
A69606X01NoSteelM24 x 352 mmSteel10 mm-160N€267.741
A69627X01NoSteelM24 x 352 mmSteel10 mm95N240N€299.011
A63704X01NoSteelM12 x 1.7528 mmSteel0.157"10 lbf.24.5 lbf.€68.031
APPROVED VENDOR -

Spring Plunger

StyleModelBody LengthBody Dia.FinishTypePrice (ex. VAT)
A3DRE10.62"3/8"Zinc PlatedStandard€74.29
A3DRE214/25"3/8"Zinc PlatedStandard€73.91
EATON -

Spring Plunger

ModelItemPrice (ex. VAT)
69-2848-2BJ6VYZ€413.66

Spring Plungers

Raptor Supplies offers a wide array of TE-CO spring plungers ideal for positioning, indexing and clamping objects in wood / metal working applications. These standard spring plungers feature 303 stainless-steel construction with zinc plating and black oxide finish on the light and heavy end, respectively to withstand impact and shock loads. For installation in soft materials, like aluminium, plastic and tin, the long-travel TE-CO press-fit spring plungers are suitable for use as they are capable of withstanding high temperatures and do not require additional thread adjustments, after installation. A wide range of TE-CO spring plungers are available in 3/4 and 3/2 inches body length options, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?