TE-CO

TE-CO is an ISO 9001:2015-certified brand known for its high-performance workholding solutions. The company's line of products includes machining vises, plungers, swing bolts, clamping kits, levelling mounts, hoist rings, double end threaded studs and related accessories. The single-station milling vises are designed for use with milling machines to securely hold the workpiece. These TE-CO machining vises feature ductile iron construction, hardened vise bed and jaw plates, sealed bearing system, machinable jaws and a maximum clamping force of 12000 lb (53379 N). They are available in different jaw width, jaw opening and overall length options.The company also offers highly durable spring plungers ideal for fixturing applications in which some amount of pressure is required for accurate positioning and indexing of components. They have steel construction and are available in different plunger diameters, body diameters, and body lengths. A wide range of these easy-to-install plungers and other TE-CO tooling components such as coupling nuts, eye bolts, flange nuts and flat washers is available on Raptor Supplies.

See More

Request a Quote

Product Categories

TE-CO Plungers

Plungers(733 Products)

TE-CO Spring Plungers

Spring Plungers(99 Products)

TE-CO T-Bolts

T-Bolts(69 Products)

TE-CO Clamping Kits

Clamping KitsSuper / machinist clamping kits containing step blocks, serrated end clamps, coupling nuts, flange nuts, T-slot nuts, studs, a T-slot cleaner, a wooden base and a metal tray. Low / standard grip edge, plain and end clamps also available (64 Products)

TE-CO Flange Nuts

Flange Nuts(45 Products)

TE-CO Clamping Kit Accessories

Clamping Kit Accessories3-piece clamp supports designed to avoid clamps from falling when attached to a clamp stud. Consist of a washer, spring and shaft collar, and are offered in packs of 5. Toggle pads, tapped- and U-clamps, T-slot cleaners and step blocks also available (35 Products)

TE-CO Flat Washers

Flat Washers(12 Products)

TE-CO Rod Ends

Rod Ends(12 Products)

TE-CO Leveling Mounts

Leveling Mounts(11 Products)

TE-CO Swing Bolts

Swing Bolts(9 Products)

TE-CO Hoist Rings

Hoist Rings(2 Products)

TE-CO Machining Vises

Machining Vises(2 Products)

About Te-co

TE-CO is an ISO 9001:2015-certified brand known for its high-performance workholding solutions. The company's line of products includes machining vises, plungers, swing bolts, clamping kits, levelling mounts, hoist rings, double end threaded studs and related accessories. The single-station milling vises are designed for use with milling machines to securely hold the workpiece. These TE-CO machining vises feature ductile iron construction, hardened vise bed and jaw plates, sealed bearing system, machinable jaws and a maximum clamping force of 12000 lb (53379 N). They are available in different jaw width, jaw opening and overall length options.The company also offers highly durable spring plungers ideal for fixturing applications in which some amount of pressure is required for accurate positioning and indexing of components. They have steel construction and are available in different plunger diameters, body diameters, and body lengths. A wide range of these easy-to-install plungers and other TE-CO tooling components such as coupling nuts, eye bolts, flange nuts and flat washers is available on Raptor Supplies.