Specialty Hand Trucks

Filter

WESCO -

Heavy Duty Warehouse Trucks

Wesco warehouse trucks are designed to provide excellent floor protection while transporting boxes, bins and crates with a maximum load rating of 1000 lb. These steel trucks feature a dual-handle design for additional support and controlled rolling, and pneumatic / mold-on rubber wheels for vibration absorption. Variants are available in 2 and 4 wheel configurations on Raptor Supplies.

StyleModelLoad CapacityWheel MaterialColorOverall LengthMaterialHandle TypeNoseplate DepthNoseplate WidthPrice (ex. VAT)
A210055-Mold On RubberRed22 1/2"SteelDual Handle10"-€417.54
A210056700 lbs.PneumaticRed23 1/2"SteelDual Handle10"16 1/2"€434.88
B210061700 lbs.PneumaticBlue22"SteelDual Handle10"16 1/2"€730.55
B210060900 lbs.Mold On RubberBlue-SteelDual Handle10"16 1/2"€688.06
A2102391000 lbs.Mold On RubberRed24"SteelDual Handle10"16 1/2"€485.53
C2100621000 lbs.Mold On RubberBlue22"SteelDual Handle10"16 1/2"€706.91
VESTIL -

DHHT Series Dual Handle Hand Trucks

StyleModelMaterialNoseplate DepthNoseplate WidthColorWheel Dia.Caster Dia.Caster WidthLengthPrice (ex. VAT)
ADHHT-500AAluminum7 1/2"-Silver10 1/2"10 1/2"3 1/2"19"€211.06
BDHHT-500A-ANP-HRAluminum7 1/2"18"Silver10 1/2"10 1/2"2 1/2"19"€251.28
CDHHT-500A-ANPAluminum7 1/2"18"Silver10 1/2"10 1/2"3 1/2"19"€210.92
DDHHT-500A-HRAluminum7 1/2"18"Silver10 1/2"10 1/2"2 1/2"19"€251.28
EDHHT-500S-HRSteel6 1/2"13 3/4"Blue10"10"2"17 1/2"€120.90
FDHHT-500SSteel6 1/2"13 3/4"Blue10"10"3 1/2"17 1/2"€146.34
WESCO -

Professional Series Cylinder Trucks

Wesco Professional Series cylinder trucks safely transport oxygen, acetylene, nitrogen and similar gas tanks. These trucks feature a steel frame for carrying cylinders weighing up to 250 lb and a safety chain for securing the cylinder. They are equipped with 4 wheels (2 small rear & 2 large front wheels) for transporting cylinders in vertical, tilt or horizontal orientation. The spring-loaded position lock assures easy conversion amongst these 3 modes. Choose from a wide range of Professional Series cylinder trucks, also available in 2 cylinder variants on Raptor Supplies.

StyleModelLoad CapacityOverall HeightOverall WidthNoseplate WidthLengthDepthMaterialHandle TypePrice (ex. VAT)
A210123250 lbs.41 3/4"19"9"34"41 1/2"SteelContinuous€335.63
B210124500 lbs.42 1/4"29"16 7/8"20"42 1/4"SteelContinuous€581.41
WESCO -

Rais-N-Rol Machinery Movers

Wesco machinery movers from the Rais-N-Rol Series are designed for transporting heavy furniture & machinery in warehouses & storerooms, as well as supply, packaging & shipping facilities. They feature a hand operated hydraulic jack mechanism with controlled lowering for lifting heavy loads and urethane / steel swivel casters for permitting heavy loads to be mobilised along a smooth surface in any direction. These Wesco machinery movers are supplied with hooks for non-slip load binders to secure large and heavy cargo while shipping goods. Choose from a wide range of these red coloured machinery movers, available in load capacities ranging from 2000 to 10000 lb on Raptor Supplies.

StyleModelLoad CapacityOverall HeightWheel MaterialLift HeightOverall LengthOverall WidthColorPowered ByPrice (ex. VAT)
A2600912000 lbs.48 3/8"Polyurethane5"15 1/2"-RedHydraulic Jack€2,189.05
A2600862000 lbs.48 3/8"Phenolic5"15 1/2"23"RedHydraulic Jack€1,806.61
B2600874000 lbs.43 5/8"Steel12"19 3/4"23"RedHydraulic Jack€2,593.98
B2600924000 lbs.43 5/8"Polyurethane12"19 3/4"-RedHydraulic Jack€2,960.04
C2600936000 lbs.41 3/8"Polyurethane6"--RedHydraulic Jack€2,964.08
D2601386000 lbs.43 5/8"Steel12"--RedHydraulic Jack€3,203.56
E2601396000 lbs.43 5/8"Polyurethane12"--RedHydraulic Jack€3,576.75
F2600886000 lbs.41 3/8"Steel6"--RedHydraulic Jack€3,112.54
G2600898000 lbs.41 3/8"Steel6"20 3/4"-RedHydraulic Jack€3,652.55
H2600948000 lbs.41 3/8"Polyurethane6"20 3/4"-RedHydraulic Jack€3,487.65
I26009010000 lbs.47 5/8"Steel-21 3/4"-RedHydraulic Jack€3,674.69
J26009510000 lbs.-Polyurethane-21 3/4"-RedHydraulic Jack€3,804.98
WESCO -

Furniture Movers

Wesco furniture movers are ideal for transporting computer equipment, heavy crates & furniture in warehouses & offices. They have built-in nylon straps & ratcheting strap tighteners for securing the workpiece to the cart and 6 inch polyurethane swivel casters for manoeuvring through tight spaces. These movers feature a hydraulic lifting mechanism for minimising user fatigue. Choose from a broad range of these furniture movers, available in 1320 & 3950 lb load capacities on Raptor Supplies.

StyleModelLoad CapacityOverall HeightOverall WidthNoseplate WidthNoseplate DepthOverall LengthLift HeightPowered ByPrice (ex. VAT)
A2729511320 lbs.32"23"8 1/2"4 1/2"15"12"Manual€804.16
B2729523950 lbs.42"26 1/2"23"2 1/4"16"10"Hydraulic Jack€1,309.15
VALLEY CRAFT -

Multi-Use Hand Trucks

StyleModelFork DistanceFork SizePrice (ex. VAT)
AF86182A4FF6"14 3/4" x 4"€813.31
AF85882A3FF6"14 3/4" x 4"€813.31
AF85882A3TF8"14 3/4" x 4"€813.31
AF86182A4TF8"14 3/4" x 4"€813.31
MAGLINER -

Narrow Aisle Hand Trucks

StyleModelWheel Dia.Load CapacityMaterialOverall WidthHandle TypeNoseplate WidthNoseplate DepthWheel WidthPrice (ex. VAT)
AHNKC36E1B58"500 lbs.Aluminum14"Dual Loop14"9"2"€598.88
BHNK5GDE3A510"500 lbs.Aluminum14"Dual Loop14"9"2"€664.22
VESTIL -

MFM Series Furniture And Crate Movers

StyleModelNoseplate WidthLift HeightCapacityHeightWidthLengthNoseplate LengthLift StylePrice (ex. VAT)
AMFM-13008 3/4"15"1300 lbs.32"29"14 5/8"4 3/4"Mechanical€709.56
BMFM-400023 1/4"10"4000 lbs.49 1/4"26 3/4"15"2 1/4"Hydraulic€1,153.89
GRAINGER -

Bucket Trucks

StyleModelColorLoad CapacityMaterialOverall HeightOverall WidthHandle TypeFinishOverall LengthPrice (ex. VAT)
ABPCRT-BBlue400 lbs.Steel42"20"RaisedPowder Coated27"€1,094.94
BBPCRT-OOrange400 lbs.Steel42"20"RaisedPowder Coated27"€1,087.25
VALLEY CRAFT -

Nursery Hand Trucks

StyleModelSizeShoe SizePrice (ex. VAT)
AF86088A939" x 23" x 64"23" x 5"€813.31
AF86083A439" x 31" x 64"23" x 15"€813.31
DAYTON -

Keg/Case Truck

Dayton keg trucks are designed for moving beverage kegs or barrels in industrial and commercial facilities. These hand-held trucks feature curved frames and nose plates to accommodate steel containers and have semi-pneumatic wheels for allowing smoother rides in uneven terrain. They are further equipped with a single / double grip handle for maximum user convenience and are available in powder coat and aluminium finish for durability and long lasting performance.

StyleModelHandle TypeFinishGrip TypeLoad CapacityMaterialOverall HeightNoseplate WidthOverall WidthPrice (ex. VAT)
A4W325Continuous Frame Dual PinPowder CoatedDual Grip500 lbs.Aluminum51"10"-€233.73
B4W324Continuous Frame LoopAluminumSingle Grip500 lbs.Aluminum51"10"19"€233.22
MAGLINER -

Modular Hand Truck

StyleModelOverall HeightOverall WidthHandle TypeNoseplate WidthNoseplate DepthWheel Dia.FinishOverall DepthPrice (ex. VAT)
AHMK116K1B48"18 1/2"Dual16"12"10"Aluminum20"€364.88
BHMK122UAA48"18 1/2"Continuous Frame Flow Back18"-10"Aluminum16 1/2"€337.54
CHMK111AM448"20 1/2"Continuous Frame Flow Back14"-10"Natural22 1/2"€252.88
CHMK212AA448"20 1/2"Continuous Frame Flow Back14"-10"Natural16 1/2"€345.72
DHMK111AA148"17 1/2"Continuous Frame Flow Back14"7 1/2"8"Aluminum20"€309.47
EHMK25AAAB52"18 1/2"Continuous Frame Loop14"-10"Aluminum20"€400.16
FHMK116UA152"17 1/2"Continuous Frame Flow Back18"-8"Natural18 1/2"€332.10
CHMK15AUA152"18"Continuous Frame Loop18"-8"Natural23"€359.32
GHMK116UA452"20 1/2"Dual18"-10"Natural18 1/2"€351.87
HHMK15AUA452"20 1/2"Continuous Frame Loop18"-10"Aluminum20"€368.84
DAYTON -

Machinery & Equipment Mover Hand Trucks, Hand Pump

Dayton hydraulic hand pallet trucks are suitable for lifting a maximum load capacity of 10000 lb in industrial and manufacturing facilities. These units have two forks with a hand-actuated control lever for raising / lowering or keeping in center (for driving position) to easily handle flat bottomed equipment. They are further integrated with a pair of wheels (positioned under the drawbar) for steering & easy movement, rollers (situated under the forks) to withstand the load and control hydraulic lifting efficiently. Choose from a broad range of these machinery mover hand trucks, available in dual, continuous flow back and single pin type handles.

StyleModelOverall HeightOverall WidthHandle TypeLoad CapacityWheel WidthWheel MaterialWheel Dia.Overall LengthPrice (ex. VAT)Pkg. Qty.
A13V40832 1/2"15"Straight1320 lbs.2"Mold On Polyurethane6"23"€1,156.672
A13V40732 1/2"15 1/2"Straight1300 lbs.2"Mold On Polyurethane6"23"€1,237.282
B13V41541 1/2"18 1/2"Flow Back6000 lbs.2 3/4"Steel6"23"€2,805.642
B13V41641 1/2"18 1/2"Flow Back6000 lbs.2 3/4"Urethane6"23"€3,099.272
B13V41841 3/8"18 1/2"Continuous Flow Back-2 3/4"Urethane6"23"€3,113.482
C13V41142"15"Straight4000 lbs.2"Mold On Polyurethane6"26 1/2"€1,704.862
B13V41943 1/2"18 1/2"Flow Back8000 lbs.2 3/4"Urethane8"23"€3,722.852
B13V41343 5/8"16 1/2"Flow Back-2"Steel6"23"€2,468.012
B13V41443 5/8"16 1/2"Flow Back4000 lbs.2"Urethane6"23"€2,684.182
B13V42047 5/8"18 1/2"Flow Back10000 lbs.2 3/4"Steel8"24"€3,696.322
B13V42147 5/8"18 1/2"Flow Back10000 lbs.2 3/4"Urethane8"24"€4,336.102
B13V40949"12 1/2"Flow Back2000 lbs.2"Phenolic6"23"€2,009.472
B13V41049"12 1/2"Flow Back2000 lbs.2"Urethane5"23"€2,147.872
LITTLE GIANT -

Hand Truck, Green

StyleModelHandle TypeLoad CapacityOverall HeightWheel WidthWheel Dia.Wheel BearingsWheel Bearing TypeMaterialPrice (ex. VAT)
ATF-360-10FFContinuous Frame Flow Back600 lbs.47"3 1/2"10"BallBallSteel€512.48
BTF-360-10PContinuous Frame Flow Back800 lbs.47"3 1/2"10"Precision BallPrecision BallSteel€405.92
CTF-360-8SContinuous Frame Flow Back800 lbs.-2 1/2"8"BallBallSteel€385.63
DTF-364-8SContinuous Frame Loop800 lbs.49"2 1/2"8"BallBallSteel€356.82
ETF-364-10Continuous Frame Loop800 lbs.49"2 3/4"10"BallBallSteel€404.71
FTF-364-10FFContinuous Frame Loop600 lbs.49"3 1/2"10"BallBallSteel€551.12
GTF-364-10PContinuous Frame Loop800 lbs.49"3 1/2"10"Precision BallPrecision BallSteel€444.73
HTF-360-10Dual800 lbs.49"2 3/4"10"BallBallSteel€364.44
ITF-362-10PDual Handle800 lbs.49"3 1/2"10"Precision BallPrecision BallSteel€406.91
JTF-362-8SDual Handle800 lbs.49"2 1/2"8"BallBallSteel€387.59
ITF-362-10Dual Handle-49"2 3/4"10"BallBallSteel€365.67
ITF-362-10FFDual Handle600 lbs.49"3 1/2"10"BallBallSteel€514.77
WESCO -

Hydraulic Cylinder Lift

Wesco hydraulic cylinder lifts are designed for lifting and transporting gas cylinders. They are made from steel for withstanding loads up to 300 lb and feature two fixed & two swivel casters for easy manoeuvrability, even in tight spaces. These lifts are equipped with a foot-operated hydraulic pump with release or manual winch (on selected models) for lifting loads to a maximum height of 40 inches. They come with restraining chains for holding the cylinder in place. Choose from a wide range of these hydraulic cylinder lifts, available in 54 & 58 inch heights on Raptor Supplies.

StyleModelOverall HeightLiftPower SourceLoad CapacityMaterialOverall WidthHandle TypeNoseplate WidthPrice (ex. VAT)
A26016154"Hydraulic PumpHydraulic Pump300 lbs.Steel20"Utility20"€1,920.52
B26016358"Manual WinchHand Winch300 lbs.Steel20"Utility20"€1,662.13
MAGLINER -

Brake Hand Truck

StyleModelOverall WidthHandle TypeOverall DepthGrip TypeWheel MaterialLoad CapacityMaterialNoseplate DepthPrice (ex. VAT)
ANPA122G2C5C18"Continuous Frame Flow Back18"Single GripFoam Filled500 lbs.Aluminum9"€698.60
RFQ
BNPA13CG24520 3/4"Continuous Frame Single Pin20 1/2"Dual GripPneumatic Rubber500 lbs.Aluminum9"€666.93
RFQ
CNPA13CG2C521 1/2"-20"Dual Grip-500 lbs.Aluminum9"€707.77
RFQ
WESCO -

Ergonomic, Industrial Steel Hand Trucks

Wesco steel hand trucks with Touch-N-Tilt ergonomic features make these an innovative, state-of-the-art device that reduces the physical labour by 66% or more. These trucks have a push-type pedal to make the loads lighter (max 700 lb) and a welded frame compatible with 8-inch or 10-inch wheels. They are available in single-loop, twin and continuous handle design variants on Raptor Supplies.

StyleModelLoad CapacityOverall WidthWheel MaterialMaterialOverall HeightNoseplate WidthNoseplate DepthColorPrice (ex. VAT)
A210545500 lbs.-Solid RubberSteel50"14"8"Red-
RFQ
A210544600 lbs.-Mold On RubberSteel50"14"8"Red-
RFQ
B210547600 lbs.22"PneumaticSteel50"14"8"Red€412.33
A210546600 lbs.20"Semi PneumaticSteel50"14"8"Red€382.17
B210549700 lbs.20"Solid RubberSteel50"14"8"Red€401.77
StyleModelLoad CapacityMaterialOverall HeightOverall WidthWheel MaterialColorOverall LengthLift HeightPrice (ex. VAT)
A2402501000 lbs.Steel66 1/4"29 3/4"PolyurethaneRed44 3/4"54"€2,089.74
A2402511000 lbs.Steel66 1/4"29 3/4"PolyurethaneRed44 3/4"54"€2,505.01
MAGLINER -

Self-Stabilizing Hand Truck

StyleModelOverall HeightOverall WidthHandle TypeLoad CapacityMaterialNoseplate WidthColorWheel Dia.Price (ex. VAT)
AHRK119UA42A48"20 3/4"Continuous Frame Flow Back500 lbs.Aluminum18"Silver10"€783.99
BHRK15AUAE2A52"20 1/2"Continuous Frame Loop500 lbs.Aluminum18"Silver10"€798.80
LITTLE GIANT -

Extra Tall Hand Truck

StyleModelWheel WidthWheel Dia.Overall DepthWheel BearingsWheel Bearing TypeLoad CapacityMaterialOverall WidthPrice (ex. VAT)
ATF-370-8S2 1/2"8"16"BallBall800 lbs.Steel18"€414.86
RFQ
BTF-370-102 3/4"10"23"BallBall800 lbs.Steel18"€395.42
RFQ
BTF-370-10FF3 1/2"10"23"BallBall800 lbs.Steel18"€567.18
RFQ
BTF-370-10P3 1/2"10"14"Precision BallPrecision Ball800 lbs.Steel18"€479.72
RFQ
VALLEY CRAFT -

Hand Truck, Extended Frame, 19 x 12 Inch Shoe, 1000 lbs Capacity

ModelItemPrice (ex. VAT)
F89206CJ6TUH€2,593.94

Specialty Hand Trucks

Specialty hand trucks or convertible hand trucks offer increased flexibility in carrying out specialized tasks of transporting heavy or large items such as boxes, bins, crates, raw materials & equipment, horizontally and vertically. Raptor Supplies offers these trucks from brands like Vestil, Wesco, Little Giant and Akro-Mils. The trucks catalogue includes hand trucks, cylinder trucks, crate movers, tool box carriers and pail handlers. They feature nose plates or platforms to support the loads and vertical frames, preventing the loads from falling off when moving. Further, these general purpose hand trucks are equipped with balloon cushion, urethane, rubber, polyurethane, pneumatic, poly on poly, phenolic and steel constructed wheels for perfect balance, thereby providing easy manoeuvrability on even terrain surfaces. They also offer brake hand trucks to provide optimal load control to whether dry or wet items on inclined surfaces and have a maximum loading capacity of 10000 lb.

We are here to help!

Looking for a part not listed here?