Solenoid Valve Coils

Filter

VULCAN HART -

Solenoid Coil

StyleModelMPN
A720502720502
RFQ
A752887-A752887-A
RFQ
StyleModelMPNPrice (ex. VAT)
AR24-024/60R24-024/60€210.21
RFQ
AR24-024DCR24-024DC€210.21
RFQ
AR24-120/60R24-120/60€210.21
RFQ
AR24-240/60R24-240/60€210.21
RFQ
PLAST-O-MATIC -

W11 Series Solenoid Valve Coils

StyleModelMPNPrice (ex. VAT)
AW11-024/60W11-024/60€176.72
AW11-024DCW11-024DC€239.00
BW11-120/60W11-120/60€176.72
AW11-230/50W11-230/50€176.72
AW11-240/60W11-240/60€176.72
StyleModelMPNPrice (ex. VAT)
AW24-024/60W24-024/60€377.69
RFQ
AW24-024DCW24-024DC€377.69
RFQ
AW24-120/60W24-120/60€377.69
RFQ
AW24-240/60W24-240/60€377.69
RFQ
PARKER -

Solenoid Valve Coils

Parker solenoid valve coils are electromagnetically controlled coils for converting electrical energy into a linear motion. These coils are ideal for use with refrigeration solenoid valves and feature a ribbed coil design for creating a magnetic field to control the flow of media via a solenoid valve. The junction box enclosure of these Class F insulated coils keeps the entire assembly safe from external contaminations and are available in 24VAC, 120VAC, 208VAC and 240VAC voltage ratings on Raptor Supplies.

StyleModelWattageCoil Insulation ClassCoil EnclosureVoltageInput VoltageTerminationElectrical ConnectionCoil TypePrice (ex. VAT)
APKC-1-2410 WF------€102.46
BL2F10 WFMolded110/120V----€37.25
CT2B10 WFMolded24V DC----€37.25
DD6E10 WHWatertight24V--DIN-€45.01
CT2E10 WFMolded24V----€37.25
BL2E10 WFMolded24V----€37.25
DD6G10 WHWatertight220/240V--DIN-€45.28
BL2G10 WFMolded220/240V----€37.25
CT2G10 WFMolded220/240V----€37.25
DD6A10 WHWatertight12V DC--DIN-€45.59
BL2A10 WFMolded12V DC----€37.25
ET2A10 WFMolded12V DC----€35.24
DD6F10 WHWatertight110/120V--DIN-€45.90
CT2F10 WFMolded110/120V----€37.25
APKC-1-12010 WF------€107.69
FPKC-1-120/24010 WFGeneral Purpose Junction Box-----€127.10
APKC-1-208/24010 WF------€101.90
BL2B10 WFMolded24V DC----€37.25
GPKC-2-120/24015 WFGeneral Purpose Junction Box-----€155.40
HPKC-2-208/24015 WF------€127.10
HPKC-2-12015 WF------€121.47
HPKC-2-2415 WF------€127.87
ICCP024S19 W---24V DCDouble Spade-Puissant€78.83
ICCP012S19 W---12V DCDouble Spade-Puissant€85.92
JCCP115C19 W---115V ACConduit Connector-Puissant€142.86
DAYTON -

Solenoid Valve Coils

Dayton solenoid valve coils control the opening / closing of solenoid valves in steam valve applications, such as fluid heat exchangers, boilers, water treatment plants, power generation turbines & HVAC systems. These units produce magnetic flux when electric power is applied to the windings, thereby control the operation of the valve. Selected models feature general-purpose junction box type coil enclosures for protection against contaminants and external forces. Choose from a wide range of these NEMA rated solenoid valve coils, available in 4 and 12 watt power ratings.

StyleModelCoil Insulation ClassWattageElectrical ConnectionPrice (ex. VAT)
A011216Class F17 WSpade Terminal€31.47
A011214Class F17 WSpade Terminal€31.90
A011215Class F17 WSpade Terminal€31.93
B015388F4 W-€123.27
C11213F17 W-€36.45
C11211F17 W-€36.83
C011212F17 W-€39.39
D011210F17 W-€63.23
E015387F4 W-€117.59
F011209F17 W-€60.88
G011208F17 W-€68.63
F011218H17 W-€90.37
F011217H17 W-€245.14
F011219H17 W-€75.19
ASCO VALVES -

Solenoid Valve Coil

StyleModelCoil Insulation ClassWattageVoltagePrice (ex. VAT)
A099257-005-D*F20 W-€419.03
B238210-005-D*F6.1 W-€230.46
B272610-005-D*F16.1 W-€295.61
B266763-902-D*F6.3 W-€277.83
B238612-132-*F17.1 W-€279.60
C238612-032-*F10.1 W-€230.06
B238610-132-D*F17.1 W-€312.85
B238610-058-D*F10.1 W220/240V€243.08
B238610-005-D*F10.1 W-€244.73
D238212-032-*F--€237.53
B238210-088-D*F6.1 W-€229.88
B238210-058-D*F--€207.66
A099257-004-D*F15.4 W-€288.21
A099257-001-G*F15.4 W-€469.63
A099257-001-D*F15.4 W-€318.93
A099216-001-D*F5 W-€188.83
A064982-004-D*F10.5 W-€206.91
A064982-001-D*F16.7 W-€331.39
E238214-032-D*F6.1 W-€493.65
E238614-032-D*F10.1 W-€533.57
E238614-132-D*F17.1 W-€423.77
E238710-006-D*F11.6 W-€362.29
E272610-032-D*F16.1 W-€299.32
E272614-132-D*F20.1 W-€637.42
B238210-032-D*F--€199.52
PLAST-O-MATIC -

Solenoid Valve Coils

StyleModelCoil Insulation ClassWattageCoil EnclosurePrice (ex. VAT)
A6966W-ASM-024/DCF11 WGeneral Purpose Junction Box€229.76
A6470W-ASM-240/60F11 WGeneral Purpose Junction Box€235.62
A6470W-ASM-120/60F11 WGeneral Purpose Junction Box€228.57
A6965W-ASM-230/50F11 WGeneral Purpose Junction Box€234.41
A7458W-ASM-024/60F11 WGeneral Purpose Junction Box€235.62
BRADLEY -

Coil, Solenoid Valve

ModelItemPrice (ex. VAT)
269-579-GRCH9WPH€67.95

Solenoid Valve Coils

Solenoid coils are suitable for use with solenoid & pressure regulating valves, to convert electrical energy into linear motion, when monitoring the flow of fluids through valves. Raptor Supplies offers a wide array of Dayton, Asco, Parker, Plast-O-Matic and Red Hat coils featuring B / F / H Class coil insulation for withstanding temperatures up to 257 degrees F. These units further come equipped with a NEMA-rated enclosure for preventing the ingress of dust and debris into the plumbing systems. Choose from an extensive variety of these solenoid valve coils available in general purpose, hazardous location and watertight variants (with or without junction box).

We are here to help!

Looking for a part not listed here?