Sight Plugs

Filter

<p>Sight plugs from Lube Devices, a part of LDI Industries, are designed for quick visual inspection to detect the presence of oil in gear cases / bearing housing. They are suitable for indicating liquid levels in reservoirs.</p>
LUBE -

Gage Sight Plug

StyleModelMax. Operating PressureSight Dia.Body MaterialSight MaterialConnection TypePrice (ex. VAT)
ALSP151-09-0110 psi1 7/8"BrassGlass-€155.59
ALSP151-08-0125 psi1.438"BrassGlass-€69.56
ALSP151-07-0125 psi1.188"BrassGlass-€74.54
ALSP151-05-0160 psi3/4"BrassGlassPipe Threads€23.51
ALSP151-06-0160 psi0.969"BrassGlass-€36.33
ALSP151-04-01100 psi0.562"BrassGlassPipe Threads€18.24
BLSP151-03-01100 psi0.438"Brass-Pipe Threads€17.28
LUBE -

Sight Plug Gage

StyleModelSight Dia.Max. Operating PressureBody MaterialSight MaterialConnection TypeNpt SizePrice (ex. VAT)
ALSP51-040.562"1750 psiCarbon SteelGlassPipe Threads-€14.98
ALSP51-060.938"1250 psiCarbon SteelGlass--€35.86
BLSP51-091 7/8"500 psiCarbon SteelGlass--€79.09
BLSP51-071.188"1000 psiCarbon SteelGlass--€38.91
BLSP51-081.438"750 psiCarbon SteelGlass-1.5"€56.47
ALSP51-053/4"-Carbon SteelGlassPipe Threads-€19.22
KIPP -

Sight Plugs

StyleModelBody MaterialFlange Dia.Seal MaterialHex WidthWindow MaterialConnection TypeFor Fluid TypeOperating Temp. RangePrice (ex. VAT)
AK0448.241815Aluminum24.5 mm-22 mmPolyamidePipe ThreadsOil, Water-€12.78
AK0448.292215Aluminum29.5 mm-27 mmPolyamidePipe ThreadsOil, Water-€15.51
BK0246.423315Aluminum42.5 mmViton40 mmGlassPipe ThreadsOil150°C€52.76
AK0448.36034Aluminum35.2 mm-32 mmPolyamidePipe ThreadsOil, Water-€18.08
AK0448.42100Aluminum44.1 mm-40 mmPolyamidePipe ThreadsOil, Water-€38.36
AK0448.52114Aluminum--50 mmPolyamidePipe ThreadsOil, Water-€39.94
BK0246.29012Aluminum29.5 mmViton27 mmGlassPipe ThreadsOil150°C€26.82
CK0448.29012Aluminum29.7 mm-27 mmPolyamidePipe ThreadsOil, Water-€13.83
CK0448.20014Aluminum20 mm-17 mmPolyamidePipe ThreadsOil, Water-€7.10
BK0246.42100Aluminum42.5 mmViton40 mmGlassPipe ThreadsOil150°C€49.26
BK0246.292015Aluminum29.5 mmViton27 mmGlassPipe ThreadsOil150°C€26.82
BK0246.34034Aluminum34.5 mmViton32 mmGlassPipe ThreadsOil150°C€33.91
CK0448.24038Aluminum24.1 mm-22 mmPolyamidePipe ThreadsOil, Water-€10.30
DK0445.2362715Polyamide36 mmNbr30 mm-Pipe ThreadsOil90°C€8.82
EK0447.22038Polyamide22 mmNbr19 mm-Pipe ThreadsOil, Water-€3.67
FK0445.1251815Polyamide-Nbr21 mm-Pipe ThreadsOil90°C€3.72
DK0445.243100Polyamide42 mmNbr36 mm-Pipe ThreadsOil90°C€9.77
FK0445.122038Polyamide22 mmNbr18 mm-Pipe ThreadsOil90°C€3.72
FK0445.1282015Polyamide-Nbr24 mm-Pipe ThreadsOil90°C€4.07
DK0445.2362615Polyamide36 mmNbr30 mm-Pipe ThreadsOil90°C€8.46
DK0445.274200Polyamide74 mmNbr64 mm-Pipe ThreadsOil90°C€26.82
GK0446.2420Polyamide24 mmNbr--Press FitOil90°C€6.39
FK0445.1362715Polyamide-Nbr30 mm-Pipe ThreadsOil90°C€7.37
FK0445.158112Polyamide58 mmNbr50 mm-Pipe ThreadsOil90°C€18.72
DK0445.228012Polyamide-Nbr24 mm-Pipe ThreadsOil90°C€5.31

Sight Plugs

Sight plugs from Lube Devices, a part of LDI Industries, are ideal for quick visual inspection to detect presence of oil in gear cases / bearing housing and indicate liquid levels in reservoirs. These units feature clear glass for clarity and unobstructed visibility. Low-pressure models feature tamper-resistant construction, whereas high-pressure models have fused, one-piece construction allowing high operating temperatures & pressures. Raptor Supplies offers a broad range of Lube sight plugs for operating pressure ranging from 10 to 1750 psi.

Frequently Asked Questions

What is the purpose of a float ball?

The float balls help to easily read the liquid level on the reservoir when a dark colour fluid is used or the fluids are placed in dimly lit conditions.

How to clean a sight plug?

Use warm water and soap. Do not clean with products containing ammonia or alcohol as they can cause cracking, reducing the pressure rating of the slight plug.

What are the products made of?

These sight plugs feature steel or brass construction, prevent wear & tear as well as corrosion and offer excellent durability.

We are here to help!

Looking for a part not listed here?