Shakers And Rotators

Filter

BURRELL SCIENTIFIC -

Shakers

StyleModelMovement TypeOverall HeightOverall WidthNumber Of PlatformsLoad CapacityPlatform WidthPlatform LengthMaterialPrice (ex. VAT)
A075-778-12-00-------Steel€332.38
A075-778-10-00-------Steel€264.86
A075-778-08-00-------Aluminum€236.29
A075-778-02-00-------Aluminum€88.28
A075-778-04-00-------Aluminum€111.66
A075-778-06-00-------Aluminum€132.44
B075-600-00-45Dimensional-------€4,846.50
C075-500-02-02Linear------Aluminum€2,419.20
D075-500-01-02Orbital------Aluminum€2,419.20
E075-775-08-36Wrist Action12 1/2"29 1/2"09.92 lbs.---€5,434.44
F075-795-08-36Wrist Action12 1/2"29 1/2"09.92 lbs.---€4,940.61
G075-795-58-19Wrist Action20"19"19.92 lbs.29 3/4"15 5/8"-€6,307.51
H075-775-24-19Wrist Action12 1/2"75 1/2"0----€6,737.36
I075-765-20-36Wrist Action12"17 1/2"19.92 lbs.39"15 5/8"-€6,354.29
H075-795-24-36Wrist Action12 1/2"75 1/2"09.92 lbs.---€9,021.43
F075-795-08-19Wrist Action20"19"0----€7,948.01
J075-785-04-36Wrist Action12 1/2"25 1/2"09.92 lbs.---€6,699.14
I075-765-20-19Wrist Action12"17 1/2"19.92 lbs.39"15 5/8"-€7,826.70
K075-775-16-36Wrist Action12 1/2"4 ft.0----€5,187.30
E075-775-08-19Wrist Action12 1/2"29 1/2"010 lbs.---€5,077.41
L075-775-00-36Wrist Action12 1/2"17 1/4"09.92 lbs.---€3,305.51
M075-788-04-19Wrist Action-------€5,454.00
N075-775-12-19Wrist Action12 1/2"39"09.92 lbs.---€5,490.90
H075-795-24-19Wrist Action12 1/2"75 1/2"0----€8,355.05
L075-775-00-19Wrist Action12 1/2"17 1/4"09.92 lbs.---€4,058.31
BENCHMARK SCIENTIFIC -

Blocks For Multi Therm Series Shakers

StyleModelMaterialDepthSizePrice (ex. VAT)
AH5100-05---€387.81
BH5100-5MT---€387.81
CH5100-MP---€387.81
DH5100-12---€387.81
EH5100-15---€387.81
FH5000-5MT---€477.11
GH5100-1DWMP---€663.75
HH5100-2DWMP---€387.81
IH5100-2CR---€387.81
JH5100-20---€387.81
KH5000-DWMP---€477.11
LH5100-500---€442.15
MH5100-384---€663.75
NH5000-CU--40 mm€953.95
OH5100-02---€442.15
PH5000-WB---€477.11
QH5100-CMB---€387.81
RH5100-150---€442.15
SH5000-025----
RFQ
TH5100-5DWMP---€663.75
UH5000-1232---€477.11
VH5000-02Metal, Plastic4 3/4"-€570.32
WH5000-12Metal, Plastic4 3/4"-€637.44
XH5000-20Metal, Plastic4 3/4"-€482.70
YH5000-CMBMetal, Plastic4 3/4"-€482.83
BENCHMARK SCIENTIFIC -

MultiTherm Series Shakers

StyleModelMaterialMovement TypeOverall HeightOverall WidthNumber Of PlatformsHazardous LocationAmpsPlug StylePrice (ex. VAT)
AH5000-H-E--------€2,341.78
AH5000-HC-E--------€3,076.79
BH5000-HMetal, PlasticVortex11 1/2"8 1/4"0No4.38AStandard€2,103.41
BH5000-HCVariousVortex11 1/2"8 1/4"0No4.38AStandard€4,217.34
BENCHMARK SCIENTIFIC -

Orbi-Shaker Series Orbital Shakers

StyleModelMovement TypeMaterialOperating Temp. RangeAmpsOperating ModeWattageResolutionSizePrice (ex. VAT)
ABT1011-E--------€3,613.25
BBT4500--0°C to +65°C-----€3,942.33
CBT1502-E--------€1,117.23
DBT3001-E-------13" x 12"€1,817.28
EBT3001-Metal-5.22AVariable600 W1 RPM-€2,110.95
FBT4011-E--------€5,142.43
GBT4500-E--0°C to +65°C-----€3,942.33
HBT4001-E--------€3,707.88
FBT4011--------€5,142.43
IBT302-E--------€1,169.81
HBT4001--------€3,707.88
JBT1011Orbital-------€3,990.61
BENCHMARK SCIENTIFIC -

Universal Spring Platforms

StyleModelDepthMaterialPrice (ex. VAT)
AH1000-P-SP11"Steel€886.21
BH1010-P-SP17 4/5"Steel€875.26
BENCHMARK SCIENTIFIC -

Sprint Series Rotors

StyleModelCapacityPrice (ex. VAT)
AC5000-6H-PT-E-€607.95
BC3303-121515 mL€233.68
HEATHROW SCIENTIFIC -

Shaker, Vortex Mixer

StyleModelOverall DepthOverall HeightLoad CapacitySpeed RangeAmpsOverall WidthMovement TypeNumber Of PlatformsPrice (ex. VAT)
A1205985 1/8"3"0.1 lbs.-0.3A4 1/4"--€189.38
B1205675 1/8"3"0.1 lbs.0-4500 RPM0.3A4 1/4"Vortex1€188.03
CHS1202096 3/4"7 3/4"9.92 lbs.0-3000 RPM1.1A---€375.15
GLOBE SCIENTIFIC -

Shaker, Rocker, Load Capacity 8.8 Lbs

StyleModelSpeed RangeOverall HeightOverall WidthLoad CapacityOverall DepthAmpsOperating Temp. RangePrice (ex. VAT)
AGTR-AVS0-70 RPM4 3/4"10 1/4"8.82 lbs.17 3/4"0.5A+5°C to +40°C€374.14
BGTR-DVS10-70 RPM4 3/4"10 1/4"8.82 lbs.-0.5A+5°C to +40°C€705.59
GLOBE SCIENTIFIC -

Analog Tube Rotators

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
AGTR-IAGTR-IA€509.611
AGTR-IA-1.5GTR-IA-1.5€10.3212
AGTR-IA-15GTR-IA-15€13.7312
AGTR-IA-50GTR-IA-50€17.1412
GLOBE SCIENTIFIC -

Adjustable Tube Rockers

StyleModelMPNPrice (ex. VAT)
AGTR-2-ASGTR-2-AS€171.29
AGTR-ASGTR-AS€296.56
AGTR-AS-4X50MLGTR-AS-4X50ML-
RFQ
AGTR-AS-10X5-10MLGTR-AS-10X5-10ML-
RFQ
GLOBE SCIENTIFIC -

Tube Rocker, Fixed Speed

StyleModelMPNPrice (ex. VAT)
AGTR-2-FSGTR-2-FS€170.64
AGTR-2-FS-UK-EUGTR-2-FS-UK-EU€170.64
AGTR-FSGTR-FS€198.41
AGTR-FS-UK-EUGTR-FS-UK-EU€198.41
BENCHMARK SCIENTIFIC -

Incu-Shaker Series Incubator Shakers

StyleModelMovement TypeOverall DepthOverall HeightPlatform WidthPlatform LengthOperating Temp. RangeOverall WidthSpeed RangePrice (ex. VAT)
AH2010--------€9,429.56
BH2010-EIncubating26"19"17 4/5"17 4/5"+5.0°C to +60.0°C20"30-300 RPM€8,199.62
CH2012-EIncubating31"22"17 4/5"17 4/5"-12°C to +60°C20"30-300 RPM€11,591.72
AH2012Orbital22"31"17 3/4"17 3/4"-20"-€11,591.72
BENCHMARK SCIENTIFIC -

BenchBlotter Series Platform Rockers

StyleModelOverall WidthSizeOverall LengthOperating SpeedPrice (ex. VAT)
ABR1000-E-12" x 12"--€546.38
BBR100013 1/2"-12"10 cmp€643.64
BENCHMARK SCIENTIFIC -

BlotBoy Series 3D Rockers

StyleModelOverall HeightOverall WidthSizeOverall LengthOperating SpeedPrice (ex. VAT)
AB3D1308-E--12" x 12"--€561.47
BB3D130812"12"-12"12 RPM€674.80
BENCHMARK SCIENTIFIC -

BioMixer Series 3D Nutating Shakers

StyleModelOverall WidthSizeOverall LengthOperating SpeedPrice (ex. VAT)
AB3D1320-E-12" x 12"--€561.47
BB3D132012"-12"Fixed€736.15
BENCHMARK SCIENTIFIC -

Incu Shaker Series Mini Series Incubating Shakers

StyleModelMPNPrice (ex. VAT)
AH1001-M-EH1001-M-E€3,474.52
BH3501-EH3501-E€10,630.06
BENCHMARK SCIENTIFIC -

TubeRocker Series Compact Rockers

StyleModelMovement TypeOverall HeightOverall WidthNumber Of PlatformsPlatform WidthPlatform LengthHazardous LocationMaterialPrice (ex. VAT)
AM2100-E--------€408.22
BM21002D5 1/2"13 1/4"04 1/2"12"NoMetal€510.67
HEIDOLPH -

Lab Shakers

StyleModelMovement TypeSpeed RangeOverall DepthOverall HeightOverall WidthNumber Of PlatformsLoad CapacityPlatform WidthPrice (ex. VAT)
A0361303403D3-50 RPM17 1/8"8 1/4"16 3/4"122.05 lbs.13 3/8"€10,889.41
A0361303603D3-50 RPM17 1/8"8 1/8"16 3/4"122.05 lbs.13 3/8"€10,889.41
B036130200Orbital20-400 RPM17 1/8"5 1/4"16 3/4"122.05 lbs.13 3/8"€8,836.24
C036130190Orbital30-500 RPM14 3/4"4 7/8"12 5/8"111.02 lbs.10 1/8"-
RFQ
D036130160Orbital20-300 RPM12 1/4"4 7/8"9 5/8"14.41 lbs.8 5/8"€4,034.68
C036130180Orbital30-500 RPM4 7/8"14 3/4"12 5/8"111.02 lbs.10 1/8"€5,895.21
E036130220Reciprocal30-250 RPM14 3/4"4 7/8"12 5/8"111.02 lbs.10 1/8"€7,109.81
F036130240Reciprocal20-400 RPM17 1/8"4 7/8"16 3/4"122.05 lbs.13 3/8"€10,786.64
G036130400Rotator1-16 RPM20 1/2"18 1/4"19 1/4"066.14 lbs.-€10,830.69
G036130440Rotator1-16 RPM20 1/2"18 1/4"41 3/8"066.14 lbs.-€13,826.36
G036130430Rotator1-16 RPM20 3/8"18 1/4"30 1/4"066.14 lbs.--
RFQ
G036130420Rotator1-16 RPM20 1/2"18 1/4"30 1/4"066.14 lbs.-€12,210.21
H036130120Vibration150-1350 RPM12 1/4"4 7/8"9 5/8"14.41 lbs.8 5/8"-
RFQ
I036130100Vibration150-1350 RPM14 19/25"4 23/25"12.59"111 lbs.10.15"€4,290.11
J036130020Vibration0-2500 RPM6 3/4"4 1/8"5 1/4"0--€1,580.72
K036130000Vibration200-3200 RPM6 3/4"4 1/8"5 1/4"0--€1,114.67
L036130090Vibration1350 RPM12 1/5"4 23/25"9 16/25"14.4 lbs.8.66"€3,057.64
M036130050Vortex150-2000 RPM16 1/8"6 3/4"10 5/8"03.31 lbs.--
RFQ
K036130010Vortex0-2500 RPM6 3/4"4 1/8"5 1/4"0---
RFQ
M036130040Vortex150-2000 RPM16 1/8"6 3/4"10 5/8"03.31 lbs.-€4,937.36
GENIE - SCIENTIFIC INDUSTRIES -

Tube Racks

StyleModelMaterialPrice (ex. VAT)Pkg. Qty.
ASI-MX010Polycarbonate€324.731
BSI-MX020Polycarbonate€638.792
GENIE - SCIENTIFIC INDUSTRIES -

Lab Shakers

StyleModelOverall DepthOverall HeightOverall WidthMovement TypeNumber Of PlatformsSpeed RangeLoad CapacityPlatform WidthPrice (ex. VAT)
ASI-01364 3/4"6 1/2"6 1/2"Vortex0600-3200 RPM--€480.94
BSI-P2364 3/4"6 1/2"6 1/2"Vortex0500-3000 RPM--€700.99
CSI-T2364 3/4"6 1/2"6 1/2"Vortex0600-3200 RPM--€704.24
DSI-A2364 3/4"6 1/2"6 1/2"Vortex0---€724.43
ESI-A5364 3/4"6 1/2"6 1/2"Vortex0500-3000 RPM--€699.51
FSI-M23610 5/8"7 3/4"12 1/4"-----€2,665.73
GSI-MX20010 5/8"7 3/4"12 1/4"Vortex1500-2000 RPM5.07 lbs.11"€3,588.76
HSI-M10014"14"14"Orbital120-100 RPM6.61 lbs.11 3/8"€1,260.47
ISI-M170014"14"14"Orbital135-300 RPM6.61 lbs.12 1/2"€1,796.71
JSI-M160014"14"14"Orbital135-300 RPM6.61 lbs.11 3/8"€1,789.27
KSI-M150014"14"14"Orbital135-300 RPM6.61 lbs.12"€1,921.19
LSI-210015 3/4"15 3/4"7"Rotator05-35 RPM5.07 lbs.-€1,211.04
MSI-150023"7"20"Orbital110-300 RPM26.01 lbs.18"€4,486.37
NSI-160023"7"20"Orbital110-300 RPM26.01 lbs.18"€3,484.01
OSI-170023"7"20"Orbital110-300 RPM26.01 lbs.18"€3,791.11
GLAS COL -

Lab Shakers

StyleModelMPNPrice (ex. VAT)
A099A DPM12099A DPM12€8,453.75
B099A RD4512099A RD4512€1,705.86
C099A RD9912099A RD9912€2,674.96
12...45

Shakers And Rotators

Shakers and rotators are designed to provide a rotary swirl or side-to-side action for bioprocessing cell & microbial cultures or aerating the fermentation process. Raptor Supplies offers a wide range of these high-quality rotators from brands like Eberbach, Burrell Scientific, Benchmark Scientific, Lab Companionand LW Scientificideal for applications in food & beverage and chemical processing industries, as well laboratories. Eberbachshakers are designed to produce a vortex-style mixing of aqueous solutions with a shaking speed range of 120 - 2200 rpm which is monitored continuously by a digital tachometer. The unique rocker-arm design of these Eberbach reciprocating shakers allows both horizontal and vertical motions and are offered in heavy-duty, fixed speed, variable speed and explosion-proof motor variants.Shakers and rotators by Burrell Scientificpermit operations at multiple voltage supplies ranging from 100 to 240 V and feature a built-in timer facility for continuous and controlled operation, as per the customer's requirements. These lab shaker machines come equipped with 4 fully adjustable clamping bars that can be used with various containers and flasks and an anti-slip platform for use with delicate laboratory equipment.

We are here to help!

Looking for a part not listed here?