Self Priming Pressure Pumps

Filter

GOULDS WATER TECHNOLOGY -

3656 Series Self Priming Pressure Pumps

StyleModelHpVoltagePhaseMotor Enclosure DesignCompatible Discharge Pipe SizeMax. Flow Rate @ HeadMax. HeadHeightPrice (ex. VAT)
A22BF1E4K01 hp115/230V AC1Totally Enclosed Fan Cooled-55 GPM @ 40 ft.65 ft.8 1/2"€3,277.48
B4BF1HBK03 hp208-230/460V AC3Open Dripproof2 1/2"190 GPM @ 45 ft.61 ft.9 1/2"€3,474.07
B3BF1HBA0H3 hp208-230/460V AC3Open Dripproof1 1/2"140 GPM @ 25 ft.137 ft.9 1/5"€3,138.88
B3BF1HBC03 hp208-230/460V AC3Open Dripproof1 1/2"155 GPM @ 35 ft.113 ft.9 1/5"€3,138.88
B5BF1N9A020 hp230/460V AC3Totally Enclosed Fan Cooled1 1/2"230 GPM @ 184 ft.273 ft.11 1/5"€6,517.46
-

Bronze Self Priming Pressure Pumps

StyleModelHpVoltagePhaseShut Off PressureCompatible Discharge Pipe SizeMotor Enclosure DesignCompatible Intake Pipe SizeHousing MaterialPrice (ex. VAT)
A55JJ681 hp115/230V AC143 psi1"Open Dripproof1 1/4"Bronze€854.40
B55JJ535 hp208/240/480V AC347 psi2"Totally Enclosed Fan Cooled2 1/2"Bronze€1,860.35
C55JJ6010 hp208/240/480V AC348 psi2 1/2"Totally Enclosed Fan Cooled-Bronze€2,486.19
-

Cast Iron Self Priming Pressure Pumps

StyleModelHpVoltagePhaseShut Off PressureMotor Enclosure DesignCompatible Discharge Pipe SizeCompatible Intake Pipe SizeIntake TypePrice (ex. VAT)
A55JJ701 hp115/230V AC143 psiOpen Dripproof1"1 1/4"NPT€402.92
A55JJ741 hp115/230V AC143 psiOpen Dripproof1"1 1/4"NPT€473.09
B55JJ632 hp115/230V AC126 psiTotally Enclosed Fan Cooled--NPT€824.10
C55JJ362 hp208-240/480V AC327 psiTotally Enclosed Fan Cooled1 1/2"2"NPT€884.62
C55JJ372 hp208-230/460V AC327 psiTotally Enclosed Fan Cooled2"2 1/2"NPT€833.02
B55JJ643 hp230V AC138 psiTotally Enclosed Fan Cooled2"2 1/2"NPT€852.69
D55JJ413 hp208-230/460V AC336 psiTotally Enclosed Fan Cooled2"2 1/2"Flanged€1,099.73
E55JJ433 hp208-240/480V AC336 psiTotally Enclosed Fan Cooled2"2 1/2"NPT€1,085.77
F55JJ455 hp208-240/480V AC347 psiTotally Enclosed Fan Cooled1 1/2"2"Flanged€1,343.05
G55JJ475 hp208-240/480V AC347 psiTotally Enclosed Fan Cooled1 1/2"2"NPT€1,379.85
H55JJ515 hp208-240/480V AC347 psiTotally Enclosed Fan Cooled2"2 1/2"NPT€1,209.69
G55JJ547 1/2 hp208-240/480V AC365 psiTotally Enclosed Fan Cooled1 1/2"2"NPT€1,444.21
I55JJ567 1/2 hp208-240/480V AC340 psiTotally Enclosed Fan Cooled2 1/2"3"NPT€1,291.26
J55JJ5810 hp208-240/480V AC348 psiTotally Enclosed Fan Cooled2 1/2"-NPT€1,592.00
K55JJ6115 hp230/460V AC360 psiTotally Enclosed Fan Cooled2 1/2"-NPT€1,670.25
GOULDS WATER TECHNOLOGY -

3642 Series Self Priming Pressure Pumps

StyleModelCompatible Intake Pipe SizeMax. Flow Rate @ 40 Ft.Max. Flow Rate @ 100 Ft.Max. Flow Rate @ 50 Ft.Max. Flow Rate @ 70 Ft.Max. Flow Rate @ 80 Ft.Max. Flow Rate @ 90 Ft.Max. Flow Rate @ HeadPrice (ex. VAT)
A2BF820341 1/2"66 GPM50 GPM36 GPM78 GPM65 GPM59 GPM96 GPM @ 50 ft.€2,598.83
A1BF820341 1/4"55 GPM32 GPM52 GPM49 GPM37 GPM39 GPM58 GPM @ 40 ft.€2,580.18
-

Stainless Steel Self Priming Pressure Pumps

StyleModelHpVoltagePhaseShut Off PressureCompatible Intake Pipe SizeMotor Enclosure DesignCompatible Discharge Pipe SizeIntake TypePrice (ex. VAT)
A55JJ721 hp115/230V AC143 psi1 1/4"Open Dripproof1"NPT€866.42
B55JJ672 hp208-240/480V AC327 psi2"Totally Enclosed Fan Cooled-NPT€1,548.27
C55JJ652 hp115/208-230V AC126 psi2 1/2"Totally Enclosed Fan Cooled2"NPT€1,447.15
D55JJ382 hp208-240/480V AC327 psi2 1/2"Totally Enclosed Fan Cooled2"NPT€1,536.98
E55JJ423 hp208-240/480V AC336 psi2 1/2"Totally Enclosed Fan Cooled2"Flanged€1,798.06
C55JJ663 hp230V AC138 psi2 1/2"Totally Enclosed Fan Cooled2"NPT€1,523.38
F55JJ443 hp208-240/480V AC336 psi2 1/2"Totally Enclosed Fan Cooled2"NPT€1,754.69
G55JJ485 hp208-240/480V AC347 psi2"Totally Enclosed Fan Cooled1 1/2"NPT€1,825.98
H55JJ577 1/2 hp208-240/480V AC340 psi3"Totally Enclosed Fan Cooled2 1/2"NPT€2,161.32
I55JJ6215 hp230/460V AC360 psi3"Totally Enclosed Fan Cooled2 1/2"NPT€2,714.37
DAYTON -

Centrifugal Pump 1/4 Hp 115/1/60

ModelItemPrice (ex. VAT)
5PXX9AE6CZT€454.43

Self Priming Pressure Pumps

Raptor Supplies offers a multitude of centrifugal / sprinkler pumps from brands like Dayton and Goulds Water Technology. Sprinkler pumps are used for self-priming fluid transfer applications and can operate continuously with non-flammable and non-abrasive fluids, compatible with pump wetted materials. These manual non-submersible pumps feature a 304 stainless-steel shaft and double-sealed single-row ball bearings to handle rotational speeds up to 3450 rpm. They further come equipped with Viton O-rings to withstand temperatures ranging from 40 to 180 degrees F and are available in 1-1/2 and 2 inch inlet options on Raptor Supplies.

We are here to help!

Looking for a part not listed here?