Rotary Gear Pumps

Filter

ROPER PUMPS -

Roper A series Foot Mounted Gear Pump

StyleModelMPNPrice (ex. VAT)
A1A-061A-06€1,499.40
RFQ
A1A-081A-08€1,668.60
RFQ
A1A-401A-40€4,780.80
RFQ
B2A-062A-06€2,104.20
RFQ
C2A-082A-08€2,257.20
RFQ
A2A-322A-32€3,565.80
RFQ
A2A-402A-40€5,371.20
RFQ
A2AE-192AE-19€5,653.80
RFQ
A2AE-292AE-29€5,508.00
RFQ
StyleModelMPNPrice (ex. VAT)
A17A-0617A-06€1,866.60
RFQ
A17A-0817A-08€2,035.80
RFQ
A17A-2117A-21€2,494.80
RFQ
A17A-2717A-27€2,655.00
RFQ
A17A-3217A-32€3,412.80
RFQ
A17A-4017A-40€6,220.80
RFQ
A18A-0618A-06€2,464.20
RFQ
A18A-0818A-08€2,624.40
RFQ
A18A-3218A-32€3,994.20
RFQ
A18A-4018A-40€6,809.40
RFQ
OBERDORFER -

Mechanical Rotary Gear Pumps

StyleModelHpFlow Rate @ 100 PsiFlow Rate @ 20 PsiFlow Rate @ 40 PsiFlow Rate @ 60 PsiFlow Rate @ 80 PsiAmpsHeightPrice (ex. VAT)
AS21416CAC1-T971 1/2 hp7.5 GPM8.4 GPM8.3 GPM8.2 GPM8.1 GPM5/2.5A6 22/25"€8,841.93
BS41716CAC1-T971 1/2 hp9.25 GPM10.1 GPM10 GPM9.9 GPM9.7 GPM5/2.5A6 22/25"€9,012.95
AS21016CAC1-N471 hp5.25 GPM6 GPM5.9 GPM5.75 GPM5.6 GPM12.8/6.4A6 22/25"€8,407.94
CR10616CAC1-J471/2 hp2.2 GPM2.7 GPM2.5 GPM2.4 GPM2.25 GPM8A6 22/25"€6,447.71
CR10216CAC1-F501/3 hp0.37 GPM0.5 GPM0.48 GPM0.45 GPM0.4 GPM6A6 22/25"€7,050.94
CR10316CAC1-F501/3 hp1.12 GPM1.37 GPM1.3 GPM1.2 GPM1.15 GPM6A6 22/25"€6,339.82
CR10416CAC1-F501/3 hp1.6 GPM2.1 GPM1.9 GPM1.7 GPM1.65 GPM6A6 22/25"€6,312.95
BS92316CAC6-Y973 hp12.4 GPM14.5 GPM14 GPM13.5 GPM13 GPM8.3/4.15A8.69"€14,465.55
BS93016CAC6-Y973 hp17.6 GPM19.2 GPM18.9 GPM18.4 GPM18 GPM8.3/4.15A8.69"€12,082.80
AS20716CAC1-M473/4 hp3.7 GPM4.4 GPM4.3 GPM4.2 GPM4.1 GPM8.4/4.2A6 22/25"€7,935.25
BS93516CAC6-X975 hp20.1 GPM22 GPM21.8 GPM21.2 GPM20.8 GPM13.2/6.6A8.69"€12,304.47
DAYTON -

Rotary Gear Pumps

Dayton rotary gear pumps provide a continuous flow of non-particulate and non-abrasive fluids and are ideal for self-priming applications and providing positive displacement. They are equipped with a motor, carbonator mounted in an ODP frame, for pumping fluids with a maximum flow rate of 9.6 GPM at 20 PSI. Dayton cooking oil pumps have stainless steel shafts, spur gears and carbon bushing for smooth operation. The O-ring and mechanical seals provide leak-proof operation. Choose from a wide range of rotary gear pumps, available in 1/2 and 3/4 HP power ratings on Raptor Supplies.

StyleModelHpBody MaterialFlow Rate @ 100 PsiMax. Operating PressureShaft MaterialSeal TypeSeal MaterialMax. Suction LiftPrice (ex. VAT)
A41TK121 1/2 hpStainless Steel10.2 GPM125 psiStainless SteelMechanicalViton-€1,606.70
B41TK181 1/2 hpCast Iron10.2 GPM125 psiSteelMechanicalViton12.3 ft.€964.06
C41TK101 1/2 hpCast Iron10.2 GPM125 psiSteelMechanicalViton12.3 ft.€1,120.92
D41TK161 1/2 hpCast Iron6.5 GPM125 psiSteelMechanicalViton7.9 ft.€947.99
C41TK091 1/2 hpCast Iron6.5 GPM125 psiSteelMechanicalViton7.9 ft.€1,104.85
E41TK191 1/2 hpBronze10.2 GPM125 psiStainless SteelMechanicalBuna N12.3 ft.€1,110.55
F41TK201 1/2 hpStainless Steel10.2 GPM125 psiStainless SteelMechanicalViton12.3 ft.€1,449.84
G41TK111 1/2 hpBronze10.2 GPM125 psiStainless SteelMechanicalBuna N12.3 ft.€1,267.41
H41TK071 hpStainless Steel4.4 GPM125 psiStainless SteelMechanicalViton3.5 ft.€1,332.17
I41TK131 hpCast Iron4.4 GPM125 psiSteelMechanical-3.5 ft.€744.83
J41TK051 hpCast Iron4.4 GPM125 psiSteelMechanicalViton3.5 ft.€888.60
K41TK151 hpStainless Steel4.4 GPM125 psiStainless SteelMechanicalViton3.5 ft.€1,188.40
L41TK261/2 hpCast Iron3 GPM100 psiSteelMechanicalViton3.6 ft.€554.82
M6DHJ01/2 hpCast IronNot Applicable40 psiStainless SteelLipSilicone-€849.40
N41TK271/2 hpBronze3 GPM100 psiStainless SteelMechanicalBuna N3.6 ft.€574.19
M6DHH91/3 hpCast IronNot Applicable40 psiStainless SteelLipSilicone-€678.57
O41TK241/3 hpCast Iron1.3 GPM100 psiSteelMechanicalViton3.2 ft.€508.60
P41TK251/3 hpBronze1.3 GPM100 psiStainless SteelMechanicalBuna N3.2 ft.€527.59
Q41TK223 hpBronze23.9 GPM125 psiStainless SteelMechanicalBuna N19.5 ft.€1,609.68
R41TK213 hpCast Iron23.9 GPM125 psiSteelMechanicalViton19.5 ft.€1,379.82
OBERDORFER -

Rotary Gear Pump 5 HP 3 Phase

ModelItemPrice (ex. VAT)
S94616CAC6-X97AF9GLB€18,021.33

Rotary Gear Pumps

Raptor Supplies offers a wide range of hot-oil cooking and rotary gear pumps from brands like Dayton and Oberdorfer. These pumps are used for circulating highly viscous fluids such as paints, resins, oil and foodstuffs. These units feature 316 stainless-steel construction with PTFE-encapsulated silicone O-rings for high thermal stability. They further come integrated with a TEFC motor capable of delivering speeds up to 1725 rpm at temperatures ranging between -50 and 450 degrees F. Choose from a wide range of these pumps available in 1/3, 1/2, 3/4, 1.5, 3 and 5 hp variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?