Rotary Gear Pump Heads

Filter

Rotary gear pump heads are parts of a rotary gear pump that contain gears and other components responsible for pumping fluid. They are used in the food processing, chemical and paper & pulp...Read more
OBERDORFER -

Mechanical Rotary Gear Pump Heads

StyleModelMotor HpPort SizeShaft Dia.Flow Rate @ 50 PsiFlow Rate @ 75 PsiMax. PressureMax. Suction LiftFlow Rate @ 100 PsiPrice (ex. VAT)
AS21416CA1 1/2 hp1/2"1/2"8.3 GPM8.1 GPM150 psi8 ft.8 GPM€5,978.40
AS41716CA1 1/2 hp3/4"5/8"10 GPM9.7 GPM150 psi9 ft.9.4 GPM€5,507.05
AS21016CA1 hp1/2"1/2"5.8 GPM5.7 GPM150 psi6 ft.5.5 GPM€6,764.05
BR10616CA1/2 hp1/2"3/8"2.5 GPM2.3 GPM150 psi4 ft.2.1 GPM€4,353.66
BR10316CA1/3 hp1/4"3/8"1.3 GPM1.2 GPM150 psi2 ft.1.1 GPM€4,217.24
BR10216CA1/3 hp1/4"3/8"0.5 GPM0.4 GPM110 psi1.5 ft.0.4 GPM€4,024.21
BR10416CA1/3 hp1/2"3/8"1.8 GPM1.7 GPM150 psi3 ft.1.6 GPM€4,311.73
AS93016CA3 hp1 1/2"5/8"18.6 GPM18.1 GPM150 psi12 ft.17.6 GPM€7,916.59
AS92316CA3 hp1 1/2"5/8"13.7 GPM13 GPM150 psi10 ft.12.4 GPM€7,019.12
AS20716CA3/4 hp1/2"1/2"4.2 GPM4.1 GPM150 psi5 ft.4 GPM€5,258.71
AS93516CA5 hp1 1/2"5/8"21.4 GPM20.8 GPM150 psi15 ft.-€7,884.77
AS94616CA5 hp1 1/2"5/8"28.4 GPM27.8 GPM150 psi17 ft.27.3 GPM€11,852.30
DAYTON -

Rotary Gear Pump Head

Dayton rotary gear pumps heads are used for pumping non-abrasive & -flammable viscous liquids in the food processing, chemical and paper industries. These light-, intermittent- & heavy-duty pump heads provide a continuous & near pulseless flow and can efficiently handle liquids with viscosities of 100 and 550 SSU. Dayton rotary pump heads are high-temperature pump heads made using 316 stainless steel, bronze and cast iron and are resistant to corrosive chemicals & solvents. Available in suction lifts up to 19.6 ft and temperature between -20 & 375 degrees F, these pump heads are offered in close-coupled, pedestal & carbonator mount configurations. The close-coupled models are directly mounted to NEMA framed ODP single-phase motors and can provide flows of 2.1 / 4.3 gpm at 20 psi pressure.

StyleModelFlow Rate @ 100 PsiTemp. RangeSeal TypeMax. Suction LiftGear MaterialMotor HpPort SizeShaft Dia.Price (ex. VAT)
A4KHP81.6 GPM-20°F to +210°FMechanical3.2 ft.Bronze1/3 hp1/4"1/2"€251.54
B4KHR11.6 GPM-20°F to +210°FMechanical3.2 ft.Steel1/3 hp1/4"1/2"€230.02
C4KHJ41.9 GPM+32°F to +280°FLip2.5 ft.Steel1/3 hp1/4"1/2"€212.06
D4KHK11.9 GPM+32°F to +280°FPacking2.5 ft.Steel1/3 hp1/4"1/2"€180.48
E4KHH71.9 GPM-20°F to +210°FPacking2.5 ft.Bronze1/3 hp1/4"1/2"€292.76
F4KHH11.9 GPM-20°F to +210°FPacking2.5 ft.Bronze1/3 hp1/4"1/2"€286.84
G4KHG41.9 GPM-20°F to +210°FPacking2.5 ft.Bronze1/3 hp1/4"1/2"€243.72
A4KHP93.6 GPM-20°F to +210°FMechanical3.6 ft.Bronze1/2 hp3/8"1/2"€257.72
B4KHR23.6 GPM-20°F to +210°FMechanical3.6 ft.Steel1/2 hp3/8"1/2"€235.77
G4KHG54.4 GPM-20°F to +210°FPacking3.5 ft.Bronze1 hp1/4"1/2"€255.08
H4KHP14.4 GPM+32°F to +280°FMechanical3.5 ft.Fortron PPS1 hp3/8"1/2"€795.27
C4KHJ54.4 GPM+32°F to +280°FLip3.5 ft.Steel1 hp1/4"1/2"€219.49
E4KHH84.4 GPM-20°F to +210°FPacking3.5 ft.Bronze1 hp1/4"1/2"€318.37
I4KHN74.4 GPM+32°F to +280°FMechanical3.5 ft.Fortron PPS1 hp3/8"1/2"€1,025.36
J4KHF34.4 GPM-20°F to +210°FMechanical3.5 ft.Fortron PPS1 hp3/8"1/2"€481.57
D4KHK24.4 GPM-20°F to +210°FPacking3.5 ft.Steel1 hp1/4"1/2"€185.13
K4KHF84.4 GPM+32°F to +280°FMechanical3.5 ft.Steel1 hp3/8"1/2"€357.84
L4KHC54.4 GPM+32°F to +280°FMechanical3.5 ft.Steel1 hp1/4"1/2"€401.45
M4KHA94.4 GPM-20°F to +210°FMechanical3.5 ft.Fortron PPS1 hp1/4"1/2"€514.19
F4KHH24.4 GPM-20°F to +210°FPacking3.5 ft.Bronze1 hp1/4"1/2"€313.51
K4KHF96.5 GPM+32°F to +280°FMechanical7.9 ft.Steel1 1/2 hp1/2"5/8"€357.88
F4KHH36.5 GPM-20°F to +210°FPacking7.9 ft.Bronze1 1/2 hp3/8"5/8"€425.53
L4KHC66.5 GPM+32°F to +280°FMechanical7.9 ft.Steel1 1/2 hp3/8"5/8"€444.68
D4KHK36.5 GPM-20°F to +210°FPacking7.9 ft.Steel1 1/2 hp3/8"5/8"€202.78
J4KHF46.5 GPM-20°F to +210°FMechanical7.9 ft.Fortron PPS-1/2"5/8"€523.23

Rotary Gear Pump Heads

Dayton rotary gear pump heads are designed for continuously pumping non-abrasive or non-particulate viscous liquids in marine, agricultural, chemical and food processing applications. These pump heads have self-priming and positive displacement properties for handling high viscous fluids. Some models feature ball bearings and keyed shafts to ensure no pulling apart of components. They are available in light, intermediate & heavy duty variants on Raptor Supplies.

Frequently Asked Questions

How do I select the right rotary gear pump head for my application?

Consider factors like the type & viscosity of the fluid being pumped, the flow rate & pressure required and the operating conditions (temperature & pressure).

How do I install a rotary gear pump head?

Installation involves mounting the pump head onto a base or frame, connecting the inlet & outlet ports to the piping system and ensuring that the pump is properly aligned & supported.

How can I avoid my rotary gear pump head from leaking?

To prevent leakage from a rotary gear pump head, ensure that the mechanical seals, gaskets or other sealing mechanisms are properly installed and maintained. It is important to select the appropriate clearance between the gears and the pump casing to prevent fluid from bypassing the gears.

We are here to help!

Looking for a part not listed here?