Roof Flashing

Filter

Roof flashings are ideal for keeping water away from critical areas of the roof. They are used in walls, valleys, vents, skylights and edges. Raptor Supplies also offers rubber flashings...Read more

Roof Flashing

Roof flashings are suitable for keeping water away from critical areas of the roof, such as the walls, valleys, vents, skylights and edges. Raptor Supplies offers a wide range of these roof flashings from brands like Arlington, Portals Plus and Oatey. Selected models feature a non-fading & non-cracking rigid thermoplastic base that slides over the vent pipe and pitches with a 45-degree angle, irrespective of the location. Their one-piece construction resists ozone and UV light and also provides quick installation. We also offer rubber flashings that contours the vent pipe with a locking grip to prevent leakage and conforms to a variety of roof pitches.

Frequently Asked Questions

How do I clean and maintain roof flashings?

  • Inspect flashings regularly for damage, debris or signs of deterioration.
  • Clean flashings with a soft brush or cloth to remove dirt, leaves and other debris.
  • Use a mild detergent or specialised cleaner for stubborn stains, following manufacturer instructions.
  • Rinse flashings thoroughly with water to remove any cleaning residue.
  • Check for loose or damaged sealants and reapply as needed to maintain watertight seals.
  • Repair or replace damaged flashings promptly to prevent water leaks and further damage to the roof.

Does Raptor Supplies offer roof flashings with neoprene body?

Yes, customers looking for neoprene roof flashing can opt for Airlington neoprene roof flashings.

What factors should I consider while choosing roof flashings?

  • Pick flashings compatible with your preferred installation technique.
  • Look for features that prevent water accumulation, such as drip edges.
  • Verify compliance with local building codes and regulations.
  • Consider flashings that blend well with your roof's appearance.

We are here to help!

Looking for a part not listed here?