Roller Spray Pumps

Filter

DAYTON -

Spray Pumps

StyleModelHousing MaterialMax. Flow RateMax. Discharge PressureMax. RpmNo. Of RollersShaft SizeOverall HeightOverall LengthPrice (ex. VAT)
A3YB44Nickel Resistant22.5 GPM300 psi1000 RPM81"5.9"6 4/5"€712.33
B3YB61Silver Cast6.6 GPM50 psi1900 RPM--5"12"€1,302.72
C3YB55Silver Cast21.8 GPM300 psi1200 RPM65/8"5"5.3"€857.01
KUNKLE -

Sprayer Pump Cast Iron

ModelItemPrice (ex. VAT)
5271706AC9XVJ€374.70
DELAVAN AG PUMPS -

Spray Pump, 8-Roller, Housing Cast Iron

ModelItemPrice (ex. VAT)
8900C-RCY7GEE€330.40
See Details
DELAVAN AG PUMPS -

Spray Pump, 4-Roller, Housing Cast Iron

ModelItemPrice (ex. VAT)
4900CCY7GCP€185.61
See Details
DELAVAN AG PUMPS -

Spray Pump, 8-Roller, Housing 304 SS

ModelItemPrice (ex. VAT)
8900DSS-RCY7GED€732.59
See Details
DELAVAN AG PUMPS -

Spray Pump, 6-Roller, Housing 304 SS

ModelItemPrice (ex. VAT)
6900DSSCY7GCK€716.50
See Details
DELAVAN AG PUMPS -

Spray Pump, 6-Roller, Housing 304 SS

ModelItemPrice (ex. VAT)
6900DSS-RCY7GGU€570.48
See Details
DELAVAN AG PUMPS -

Spray Pump, 6-Roller, Housing Cast Iron

ModelItemPrice (ex. VAT)
6900C-RCY7GGZ€238.83
See Details
DELAVAN AG PUMPS -

Spray Pump, Impeller, Housing Cast Iron

ModelItemPrice (ex. VAT)
26556-4CY7GKN€394.75
See Details
DELAVAN AG PUMPS -

Spray Pump, 8-Roller, Housing Cast Iron

ModelItemPrice (ex. VAT)
8900CCY7GMV€247.49
See Details
DELAVAN AG PUMPS -

Spray Pump, 6-Roller, Housing Cast Iron

ModelItemPrice (ex. VAT)
6900CCY7GMD€185.61
See Details
LITTLE GIANT LADDERS -

Carpet Cleaner Pump, 115 Volts

ModelItemPrice (ex. VAT)
532002CY7GEJ-
RFQ

Roller Spray Pumps

Raptor Supplies offers a wide range of roller spray pumps from brands like Dayton and Pentair Kunkle Valve to spray or transfer water soluble chemicals, emulsifiable concentrates and abrasive wettable powders. These pumps feature a scoopless rotor for improved priming techniques and delivering the capacity to handle more volume at higher pressures. They feature cast iron / Ni-resist / silver-cast housings with a maximum suction head capacity of 3 feet and also allow anticlockwise rotation. Choose from a wide range of these roller spray pumps available in 4-,6- and 8-roller configurations on Raptor Supplies.

We are here to help!

Looking for a part not listed here?