Right Angle Drills

Filter

INGERSOLL-RAND -

Chucks

StyleModelChuck SizeHandle TypeThrottle TypeReversibleVariable SpeedOverall HeightGear TrainAir ConsumptionPrice (ex. VAT)
A8265-25-31/2"InlineNeedle Valve ControlYesNo7"Planetary29 CFM€5,076.49
B1LL1A11/4"Right AngleLeverNoYes2 3/4"Two Step Planetary11 CFM€1,352.38
C8255-A28-23/8"InlineNeedle Valve ControlYesNo6 1/8"Planetary23 CFM€4,865.49
D8255-A50-13/8"InlineNeedle Valve ControlYesNo6 1/8"Planetary23 CFM€4,665.82
E8255-A21-13/8"InlineNeedle Valve ControlYesNo6 1/8"Planetary23 CFM€4,593.07
F8255-A14-23/8"InlineNeedle Valve ControlYesNo6 1/8"Two Step Planetary23 CFM€5,192.45
D8255-A14-33/8"InlineNeedle Valve ControlYesNo6 1/8"Two Step Planetary23 CFM€5,173.22
G8255-A21-33/8"InlineNeedle Valve ControlYesNo6 1/8"Planetary23 CFM€4,677.00
H8255-A50-23/8"InlineNeedle Valve ControlYesNo6 1/8"Planetary23 CFM€4,819.95
D8255-A28-13/8"InlineNeedle Valve ControlYesNo6 1/8"Planetary23 CFM€4,684.31
StyleModelMax. TorqueChuck SizeHandle TypeReversibleChuck MaterialVariable SpeedHousing MaterialOverall HeightPrice (ex. VAT)
A45YY280.7 lbs.-ft.1/4"Right AngleNoMetalYesAluminum7/8"€614.39
A45YY270.7 lbs.-ft.1/4"Right AngleNoMetalYesAluminum7/8"€490.53
INGERSOLL-RAND -

Drill, 1/4 Inch Chuck Size, Industrial Duty, 2700 RPM Free Speed, 0.25 hp, Keyed

ModelItemPrice (ex. VAT)
8245-B30-2BT6FCZ€4,211.15
DOTCO -

Drill Angle, Re, 33K, 1/4-28I

ModelItemPrice (ex. VAT)
15LF283-62CP3TZE€1,634.12
GRAINGER -

Drill, 1/4 Inch Chuck Size, Industrial Duty, 3000 Rpm Free Speed, 0.4 Hp, Threaded

ModelItemPrice (ex. VAT)
5LK1B1CP8XHT€1,836.91
INGERSOLL-RAND -

Angle Drill

ModelItemPrice (ex. VAT)
6LK2A41CR4PBL€1,663.41
DYNABRADE -

Drill, .4 HP, 3, 200 Rpm

ModelItemPrice (ex. VAT)
49430CW4XUY€1,926.96
DYNABRADE -

Drill, 1/4 Inch Size

ModelItemPrice (ex. VAT)
52834CW4ZAB€868.78
DYNABRADE -

Drill, 1/2 Inch Size

ModelItemPrice (ex. VAT)
53090CW4ZEG€1,959.80
MAKITA -

Drill Chuck Key

ModelItemPrice (ex. VAT)
763415-9CT2CPC€11.27
CHICAGO PNEUMATIC -

Air Drill

ModelItemPrice (ex. VAT)
CP1820R22CV4KTB€3,814.40
DYNABRADE -

Drill

ModelItemPrice (ex. VAT)
53073CW4ZDY€1,195.83
DYNABRADE -

Drill, 3/8 Inch Size

ModelItemPrice (ex. VAT)
52987CW4ZDC€1,402.92
DYNABRADE -

Drill, 1/2 Inch Size

ModelItemPrice (ex. VAT)
53092CW4ZEJ€2,144.16
DYNABRADE -

Drill, 1/4 Inch Size

ModelItemPrice (ex. VAT)
52836CW4ZAD€697.04

Right Angle Drills

Right angle drills are ideal for drilling and fastening components in plumbing and carpentry applications especially in compact spaces where a conventional (miniature) drill cannot be used. Raptor Supplies offers a wide variety of these right angle drills from brands, like Dewalt, Makita and Milwaukee. These right angle drills feature a 2-speed controlling motor to ensure short circuit protection and an adjustable front & 2- / 5-position side handle for optimum control. Dewalt right angle drills feature 100 % ball bearing construction for providing minimum friction during operation and a triple gear reduction ratio to decrease the gear stress and increase the torque, simultaneously. These drills are available in 7.5 and 10 ampere current ratings at a standard voltage supply of 120 V.
The Milwaukee right angle drills come equipped with a soft-grip energy-saving Roto-Lok handle and a front T-bar handle on the gear case for operator's convenience. They further feature a high operating speed configuration capable of delivering no-load speeds up to 1750 rpm and a gear shift knob that can be turned easily. Choose from a wide range of these right angle drills, available in 3/8 and 1/2 inch chucks on Raptor Supplies.

We are here to help!

Looking for a part not listed here?