Reversible Exhaust And Supply Fans

Filter

DAYTON -

Exhaust/supply Fan

StyleModelNumber Of BladesVoltagePhaseMotor HpExhaust/supply Cfm @ 0.000-in. SpHeightMax. DepthShaft Dia.Price (ex. VAT)
A10E0223115/230V11/4 hp1922/1858 CFM20"9 3/4"1/2"€693.28
A10E0233115/230V1333/1000 hp2798/2591 CFM20"10 1/4"1/2"€699.71
B10E0253115/230V1333/1000 hp3812/3675 CFM24"14 1/4"1/2"€761.65
C10E0263115/230V11/2 hp5125/4594 CFM28"11 3/4"1/2"€909.81
A10E0283208-230/460V31/4 hp1922/1858 CFM20"12 13/16"1/2"€1,046.07
B10E0313208-230/460V3333/1000 hp3812/3675 CFM24"9 7/8"1/2"€1,353.82
C10E0323208-230/460V31/2 hp5125/4594 CFM28"14 7/8"1/2"€1,344.63
D10E0214115/230V11/4 hp1472/1440 CFM16"11"1/2"€682.16
E10E0244115/230V1333/1000 hp3280/3264 CFM22"10 3/4"1/2"€716.40
D10E0274208-230/460V31/4 hp1472/1440 CFM16"14 1/16"1/2"€1,057.94
A10E0294208-230/460V3333/1000 hp2798/2591 CFM20"13 7/16"1/2"€1,213.34
F10E0304208-230/460V3333/1000 hp3280/3264 CFM22"13 7/16"1/2"€1,307.95
G4YGA36----34"21 1/2"1"€1,368.75
G4YGA46----54"23 1/2"1 1/2"€2,472.54
DAYTON -

Reversible Fan

Dayton reversible exhaust & supply fans discharge dirty air or supply fresh air in industries and commercial buildings. They feature reversing switches that quickly convert the operating status from exhaust to supply mode and vice versa for handling diverse ventilating needs. These belt drive fans offer flexibility in terms of rpm speeds, as the motor is not directly in contact with fan's moving parts. They have 36-inch diameter, cast aluminium propellers for corrosion resistance and durability. These fans have 3-phase / capacitor-start / capacitor-start, capacitor-run motors with power outputs ranging from 1/2 to 2 hp. Choose from a wide range of these reversible, belt-driven exhaust & supply fans, available in fan speeds ranging from 659 to 1046 rpm.

StyleModelVoltagePhaseMotor Enclosure DesignMotor HpFan SpeedMotor InsulationMax. BhpOperating AmpsPrice (ex. VAT)
A7CK38115/208-230V1Open Dripproof1/2 hp659 RPMClass B57/100 bhp7.4/3.6-3.7A€2,234.53
A7CK45115/208-230V1Totally Enclosed Fan Cooled-830 RPMClass B1 13/100 bhp13.4/6.7-6.8A€2,466.31
A7CK42115/208-230V1Totally Enclosed Fan Cooled3/4 hp755 RPMClass B17/20 bhp11/5.4-5.5A€2,269.07
A7CK48115/208-230V1Totally Enclosed1 1/2 hp951 RPMClass B1 79/100 bhp15.2/7.6-8.2A€2,369.01
A7CK44115/208-230V1Open Dripproof-830 RPMClass B1 13/100 bhp13.4/6.7-6.8A€2,409.35
A7CK50115/208-230V1--1046 RPMClass B2 13/50 bhp21/10.5-11.3A€3,053.91
A7CK41115/208-230V1Open Dripproof3/4 hp755 RPMClass B17/20 bhp12/5.8-6A€2,440.18
A7CK47115/208-230V1-1 1/2 hp951 RPMClass B1 79/100 bhp18/9-9.3A€2,600.97
A7CK39115/208-230V1Totally Enclosed Fan Cooled1/2 hp659 RPMClass B57/100 bhp4/8A€2,280.45
A7CK51115/230V1Totally Enclosed-1046 RPMClass F2 13/50 bhp-€3,320.01
A7CK43208-230/440V3Totally Enclosed3/4 hp755 RPMClass B17/20 bhp1.4/2.8A€2,210.38
A7CK49208-230/440V3Totally Enclosed1 1/2 hp951 RPMClass F1 79/100 bhp2.4/4.8A€2,331.00
A7CK40208-230/440V3Totally Enclosed Fan Cooled1/2 hp659 RPMClass B57/100 bhp1.1/2.2A€2,193.19
A7CK46208-230/440V3Totally Enclosed Fan Cooled-830 RPMClass F1 13/100 bhp1.8/3.4-3.6A€2,298.51
A7CK52208-230/440V3Totally Enclosed-1046 RPMClass F2 13/50 bhp2.7/5.4-6A€2,534.20
DAYTON -

Reversible Fans With Drive Package, 34 Inch Height

Dayton reversible exhaust / supply fans are suitable for quickly exhausting or supplying air in demanding ventilating applications, such as tractors, telescopic handlers, forage harvesters, wheel loaders, excavators and food mixers. These fans come with 6 blade aluminium propellers for moving large volumes of air at low static pressures and feature belt-drive mechanism to offer flexibility in speeds. The complete assembly includes a motor, belt, bushings, sheaves and reversing switch (packed separately) for customising as per requirement and have OSHA compliant fan guards to prevent accidental hazards. Choose from an array of these reversible fans, available in TENV, TEAO and ODP type motor enclosures.

StyleModelPhaseVoltageMotor HpExhaust/supply Cfm @ 0.000-in. SpHeightMax. DepthPropeller Dia.Shaft Dia.Price (ex. VAT)
A7AR251115/230V--40"22"36"1 1/4"€3,237.17
A7AR471115/230V-30022 CFM54"23 1/2"48"1 1/2"€4,233.26
A7AR311115/208-230V3/4 hp-54"23 1/2"48"1 1/2"€3,266.28
A7AR301115/208-230V3/4 hp-54"23 1/2"48"1 1/2"€3,481.49
A7AR031115/208-230V3/4 hp-34"21 1/2"30"1"€2,287.47
A7AR381115/208-230V1 1/2 hp23678 CFM54"23 1/2"48"1 1/2"€3,583.39
A7AR391115/208-230V1 1/2 hp23678 CFM54"23 1/2"48"1 1/2"€3,633.51
A7AR081115/208-230V--34"21 1/2"30"1"€2,287.87
A7AP961115/208-230V333/1000 hp7780 CFM34"21 1/2"30"1"€2,044.21
A7AR241115/230V--40"22"36"1 1/4"€2,893.25
A7AR421115/208-230V-26301 CFM54"23 1/2"48"1 1/2"€4,127.94
A7AR111115/208-230V1 1/2 hp-34"21 1/2"30"1"€2,409.90
A7AR461115/230V-30022 CFM54"23 1/2"48"1 1/2"€3,889.34
A7AR341115/208-230V--54"23 1/2"48"1 1/2"€3,277.83
A7AP991115/208-230V1/2 hp8989 CFM34"21 1/2"30"1"€1,992.35
A7AP951115/208-230V333/1000 hp7780 CFM34"21 1/2"30"1"€1,968.69
A7AR001115/208-230V1/2 hp8989 CFM34"21 1/2"30"1"€2,184.96
A7AR151115/208-230V--34"21 1/2"30"1"€2,875.89
A7AR121115/208-230V1 1/2 hp-34"21 1/2"30"1"€2,460.02
A7AR431115/230V-26301 CFM54"23 1/2"48"1 1/2"€4,394.34
A7AR351115/208-230V--54"23 1/2"48"1 1/2"€3,478.41
A7AR071115/208-230V--34"21 1/2"30"1"€2,087.29
A7AR041115/208-230V3/4 hp-34"21 1/2"30"1"€2,085.88
A7AR133208-230/460V1 1/2 hp-34"21 1/2"30"1"€2,276.31
A7AR203208-230/460V3/4 hp-40"22"36"1 1/4"€2,505.91
DAYTON -

Exhaust/supply Fan 36 Inch Less Drive Package

ModelItemPrice (ex. VAT)
1WDN2AB3ZBQ€1,526.70

Reversible Exhaust And Supply Fans

Reversible exhaust and supply fans discharge dirty air or supply fresh air in industries and commercial buildings. Dayton reversible exhaust and supply fans feature reversing switches that quickly convert from exhaust to supply mode and vice versa for handling diverse ventilating needs. Belt drive fans offer greater flexibility in terms of rpm speeds as the motor is not directly in contact with the fan's moving parts, whereas direct drive fans are designed such that the motor is directly connected to the fan through shafts or axles, thereby increasing energy efficiency. Selected fans come without assembled drive packages for customising the ventilator according to specific applications. Choose from a wide range of these fans having open drip-proof / totally enclosed / totally enclosed fan cooled / totally enclosed air-over / totally enclosed nonventilated motor enclosures on Raptor Supplies.

We are here to help!

Looking for a part not listed here?