Retaining And Lock Ring Pliers

Filter

KNIPEX -

Retaining Ring Pliers Set

Knipex retaining ring plier sets are used to install or remove internal and external retaining rings from grooved shafts, circlips and snap rings on bores and grooved shafts. These sets contain four retaining ring pliers of different jaw diameters and a nylon pouch with a locking clip. The DIN 5254 B and DIN 5256 D certified pliers in this set are made from chrome vanadium steel and have a plastic-coated handle with an inbuilt spring (on selected models) for reducing fatigue and excessive gripping force. For reducing ring-slipping on bores or precise works on small retaining rings, these pliers feature a fixed / bent / straight / bent & straight tip with a 0 / 90-degree tip angle. These Knipex pliers can be used on shafts and bores having diameters up to 2-3/8 inches. Raptor Supplies offers these Knipex retaining ring plier sets in different tip sizes.

StyleModelOverall LengthFor Ring TypeTip AngleTip Dia.Number Of PliersFor Shaft Dia.Price (ex. VAT)
A00 19 575 1/2", 7 1/4"External, Internal-4-€171.89
B9K 00 19 02 US5 1/4", 7 1/4", 8 1/4"External45°0.07"4-€202.67
C9K 00 19 52 US5 3/4", 5 3/16", 5 3/4, 5"External, Internal-0.049"43/8" to 1"€162.04
D9K 00 19 53 US5 3/4", 8"External, Internal-4-€156.31
E9K 00 19 51 US5 3/4", 8"----€163.63
F9K 00 19 01 US5 3/4", 8", 9"Internal45°0.049"4-€169.67
G9K 00 19 54 US5 3/16", 6 3/4", 5"External, Internal90°-4-€168.00
H00 19 566 3/4", 7 1/4"--0.071"--€183.98
PROTO -

Retaining Ring Pliers Set

Proto retaining ring pliers are designed for removing internal or external retaining rings, thereby ideal for use in storage, construction and automotive industries. These pliers feature a design that facilitates quick-change over from internal- to external-ring configuration and vice-versa and have no additional screws to tighten, thereby reducing maintenance downtime. The spring-loaded ratchet mechanism of these pliers minimises user fatigue by allowing the ring to be expanded and compressed through gradual moves and locks at any preferred sizes. They further come equipped with a custom grip handle that provides a slip-free operation and a blow-moulded carrying case which includes storage space for extra rings.

StyleModelNumber Of PliersFor Ring TypeFor Shaft Dia.Tip Dia.Overall LengthPrice (ex. VAT)Pkg. Qty.
AJ360C4-1/4" to 2"--€150.484
BJ360A6----€215.031
CJ360B12----€479.891
DJ36118External-3/25"9 1/2"€233.561
EJ38018External, Internal1/4" to 2"--€74.221
KNIPEX -

Externals

StyleModelTip Dia.Overall LengthFor Ring TypeTip AnglePrice (ex. VAT)
A46 21 A110.051"5"External90°€52.60
B46 21 A210.071"6 3/4"External90°€58.98
GEDORE -

Pliers

StyleModelTip Dia.Overall LengthTip AnglePrice (ex. VAT)
AKL-0192-50.094"8 1/2"45°€109.18
BKL-0192-61/8"8 1/2"45°€178.02
KNIPEX -

Jaws

StyleModelOverall LengthTip Dia.Price (ex. VAT)
A35 42 1154 1/2"-€101.22
B35 32 1154 1/2"-€88.47
C35 32 115 ESD4 1/2"-€105.81
D35 42 115 ESD4 1/2"-€106.33
E35 31 1154 1/2"-€64.84
F20 02 1405 1/2"-€60.71
G19 01 1305 1/8"0.047"€78.46
H33 01 1606 1/4"-€78.96
I22 05 1606 1/4"3 mm€68.43
J33 03 1606 1/4"-€106.41
K20 02 1606 1/4"-€68.57
L25 21 1606 1/4"-€66.55
WILLIAMS INDUSTRIAL TOOLS -

Pliers Sets

StyleModelMPNPrice (ex. VAT)
AJHWPL-529JHWPL-529€427.53
BPL-1600CPL-1600C€107.54
XCELITE -

Jaws

StyleModelOverall LengthPrice (ex. VAT)
ACN55GN5 1/2"€68.80
BCN54GN5"€53.92
CCN7776N6"€61.46
WESTWARD -

General Purpose Long Nose Pliers And Sets

StyleModelOverall LengthPrice (ex. VAT)
A53JW994 1/2"€23.39
B53JW984 7/8"€33.99
C1UG235 7/8"€40.58
D53JX015 7/8"€12.83
E53JX095"€14.04
F53JX085"€11.72
G53JW9713 1/4"€48.62
KNIPEX -

Rings

StyleModelOverall LengthTip Dia.For Ring TypeTip AnglePrice (ex. VAT)
A45 10 1706 3/4"----
RFQ
B44 21 J216 3/4"0.071"Internal90°€53.00
C44 20 J5123 1/4"0.138"Internal90°€495.09
KNIPEX -

Chain Nose Pliers

StyleModelOverall LengthPrice (ex. VAT)
A35 22 1154 1/2"€78.03
B35 22 115 ESD4 1/2"€93.79
C35 21 1154 1/2"€80.96
D13 02 614 T BKA6 1/4"€106.05
E13 82 8 T BKA8"€132.07
PROTO -

Retaining Ring Plier Sets

StyleModelFor Shaft Dia.Tip Dia.Overall LengthNumber Of PliersFor Ring TypeTip AnglePrice (ex. VAT)
AJ360BK1" to 1 7/16", 1 1/16" to 2", 1 1/2" to 3 1/2", 1/2" to 25/32", 1/4" to 43/64", 11/16" to 7/8", 13/16" to 1", 15/16" to 1 7/16"0.038", 0.047", 0.07", 0.09"5 3/4", 5 7/8", 7 1/8", 7 3/8", 7 1/2", 8 5/8", 9", 9 1/4"12---
RFQ
BJ600A1/4" to 2"0.038", 0.07"5 3/4", 5 7/8", 7 1/8", 7 3/8", 7 1/2"9External, Internal-€396.73
CJ600B1/4" to 2"0.038", 0.047", 0.07"5 3/4", 5 7/8", 7 1/8", 7 1/2"-External, Internal0°, 90°€274.48
MILWAUKEE -

Long Nose Pliers

StyleModelOverall LengthPrice (ex. VAT)
AMT5558"€72.38
B48-22-65018"€44.25
CMT5058"€62.04
KNIPEX -

Retaining Ring Plier Sets

StyleModelFor Shaft Dia.Tip Dia.Overall LengthTip AngleNumber Of PliersFor Ring TypePrice (ex. VAT)
A00 20 04 SB1/2" to 1"0.047", 0.078"5 1/8", 5 1/2", 6 1/2", 7 1/4"0°, 90°8External, Internal€449.43
B00 20 03 SB1/2" to 1"0.047", 0.078"5 1/2", 7 1/4"4External, Internal€157.34
C9K 00 80 18 US3/4" to 2 23/64"0.078"8"2-€104.08
D00 20 01 V023/4" to 2 23/64"0.047", 0.078"5 1/2", 6 1/2", 7 1/4"0°, 90°6External, Internal€262.64
E9K 00 80 17 US25/64" to 63/64"0.047"5 1/2", 5 3/4"2-€97.92
F9K 00 80 20 US25/64" to 63/64", 3/4" to 2 23/64"0.049" to 0.07"5 1/8", 7"90°4External, Internal€270.88
WRIGHT TOOL -

Retaining Ring Pliers

StyleModelMPN
A9H659H65
RFQ
B9H1221S9H1221S
RFQ
C9H12349H1234
RFQ
MAG-MATE -

Push Pin Pliers

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
APLP100PLP100€28.151
RFQ
BPLP100SPLP100S-3
RFQ
CPLP110PLP110€32.731
RFQ
DPLP120PLP120-1
RFQ
IMPERIAL -

Retaining Ring Pliers Set

StyleModelFor Shaft Dia.Overall LengthTip AnglePrice (ex. VAT)
AIR-44K1/4" to 2"6 1/4"-€74.13
BIR-090K1/4" to 2"9 1/2"-€191.80
C42R5/16" to 2"7 1/4"€61.05
IMPERIAL -

Retaining Ring Pliers

StyleModelOverall LengthFor Shaft Dia.Tip Dia.Price (ex. VAT)
AIR-44H6 1/4"--€52.02
BIR44S6 1/4"1/4" to 2"-€51.23
CIR-50S9 1/2"-No Tips€103.59
IMPERIAL -

Milbar Retaining Ring Pliers

StyleModelOverall LengthTip AngleFor Shaft Dia.Tip Dia.Price (ex. VAT)
A1R5 1/2"--€48.99
B3R6 1/2"-0.07"-
RFQ
C2R6 1/4"1/4" to 1"-€46.62
D290R6 1/4"90°1/8" to 1"0.038"-
RFQ
E32R6"5/16" to 1"-€42.90
F3490R7 1/4"90°7/16" to 2"0.07"€38.83
G34R7 1/4"7/16" to 2"0.07"€40.43
H56R9 1/4"-0.09"€51.14
CHANNELLOCK -

Retaining Ring Pliers

StyleModelOverall LengthTip AngleFor Shaft Dia.Price (ex. VAT)
A9266 1/4"-1/8" to 1"€26.16
B9278"0°, 90°-€64.43
C92910"15°, 90°-€52.69
KNIPEX -

Snap Rings

StyleModelFor Ring TypeTip Dia.Overall LengthTip AnglePrice (ex. VAT)
A46 11 A2External0.071"7 1/8"€55.47
B44 11 J2Internal0.071"7 1/8"€47.22
STANLEY -

Needle Nose Pliers

StyleModelOverall LengthPrice (ex. VAT)
A89-8696 1/2"€27.31
B89-8708 1/8"€25.75

Retaining And Lock Ring Pliers

Retaining / lock ring pliers are designed for installing collated aluminium / steel rings on chain link fences for manufacturing, production line & automotive applications. Raptor Supplies offers a wide array of Ampco, Channellock, Gearwrench, Imperial, Knipex, Mag-Mate, Malco, Proto, Westward & Wright Tool lock ring pliers. Selected models from Malco feature a symmetrical magazine for collated ring strip loading from either direction and long handles for maximising leverage & reach. They have a clinching mechanism for easy access to fence & tension wire, thereby eliminating the requirement for manually rotating the magazine. Choose from a wide variety of these pliers, available in 1 & 1.5 inch jaw widths on Raptor Supplies.

We are here to help!

Looking for a part not listed here?