Refrigerant Evacuation Pumps

Filter

TSI SUPERCOOL -

Vacuum Pumps

StyleModelDisplacementHpVoltageEnd VacuumPrice (ex. VAT)
A184063 CFM-120V AC-€214.57
B136543 CFM3/10 hp120V AC-€407.46
A184133.5 CFM7 1/4 hp120V AC-€262.16
C136477 CFM-120V AC15 µm€505.38
PRO SET -

Refrigerant Evacuation Pumps

StyleModelDisplacementHpOil CapacityEnd VacuumAmps AcVoltagePrice (ex. VAT)
AVPC4SU4 CFM1/4 hp10 oz.100 µm-120V AC€305.98
BVP4D4 CFM1/2 hp15.5 oz.10 µm4.5A120V AC€506.19
CVPS6DU6 CFM1/2 hp16 oz.10 µm5A120V AC€681.91
DVP6D6 CFM1/2 hp14 oz.10 µm5A120V AC€581.01
EVP6S6 CFM1/2 hp-50 µm5A120V AC€444.20
FVPS12DU12 CFM1 hp27 oz.25 µm-120V AC€1,242.64
GVP12D12 CFM1 hp27 oz.25 µm-120V AC€1,072.40
-

Refrigerant Evacuation Pumps

StyleModelHpOil CapacityEnd VacuumVoltageDisplacementAmps AcPrice (ex. VAT)
ADV142FLEX-------
RFQ
BDV6EDC-------
RFQ
CDV240DC-------
RFQ
DDV340N-------
RFQ
EDV85FLEX-------
RFQ
FU5VP21/2 hp11.1 oz.15 µm120V AC-2.5A€508.41
GUVP1.5-1101/4 hp4.7 oz.40 µm120V AC1.4 CFM-€448.48
JB INDUSTRIES -

Eliminator Vacuum Pumps

StyleModelDisplacementAmps AcHpVoltageOil CapacityPrice (ex. VAT)
ADV-4E4 CFM7A1/2 hp120V AC25 oz.€598.94
BDV-6E6 CFM5.2A1/2 hp120V AC25 oz.€671.42
JB INDUSTRIES -

Platinum Vaccum Pumps

StyleModelDisplacementOil CapacityAmps AcHpVoltagePrice (ex. VAT)
ADV-85N3 CFM26 oz.7.5A1/2 hp120V AC€791.52
BDV-200N7 CFM21 oz.7.5A1/2 hp120V AC€980.86
CDV-285N10 CFM21 oz.7.7A1/2 hp120V AC€1,376.15
JB INDUSTRIES -

Eliminator Dual Voltage Vacuum Pumps

StyleModelDisplacementHpOil CapacityVoltageAmps AcEnd VacuumPrice (ex. VAT)
ADV-6E-250SP6 CFM1/2 hp25 oz.240V AC5A15 µm€905.73
BDV-6E-2506 CFM1/2 hp25 oz.-5A15 µm€848.92
JB INDUSTRIES -

Platinum Dual Voltage Vaccum Pumps

StyleModelDisplacementHpVoltageOil CapacityAmps AcEnd VacuumPrice (ex. VAT)
ADV-200N-2507 CFM1/2 hp240V AC21 oz.5A15 µm€1,164.69
BDV-200N-250SP7 CFM1/2 hp240V AC21 oz.5A15 µm€1,202.99
UNIWELD -

HUMM-VAC Vacuum Pumps

StyleModelHpOil CapacityVoltageDisplacementEnd VacuumAmps AcPrice (ex. VAT)
AHVP61/2 hp27.1 oz.120V AC-15 µm-€785.47
BHVP123/4 hp33.8 oz.120V AC-15 µm--
RFQ
CHVP83/4 hp25 oz.120V AC8.4 CFM15 µm2.8A€957.26
YELLOW JACKET -

SuperEvac PLUS ll Vacuum Pumps

StyleModelDisplacementOil CapacityNumber Of StagesHpPrice (ex. VAT)
A937606 CFM36 oz.21/2 hp€1,376.51
B937808 CFM28 oz.21/2 hp€1,411.64
ROBINAIR -

Vacuum Pump

Robinair vacuum pumps are designed for removing air and moisture from A/C systems. These systems have high sensitivity to contaminants and moisture. These vacuum pumps are suitable for refrigeration systems using HFCs, CFCs & HCFCs in conjunction with ester oil, mineral oil, alkylbenzene oil and PAG oil as lubricants. Robinair vacuum pumps feature two-stage design for cleaning the refrigeration system more thoroughly as opposed to single-stage pumps. These pumps start pumping at relatively low pressure for generating a deeper vacuum. They have offset rotary vanes for building powerful compression inside the pumping chamber for reducing system pressure while vaporising moisture. Robinair vacuum pumps have a durable polycarbonate base for improving pump balance while minimising vibrations during operation. These pumps further have an oil drain valve at the bottom of the oil reservoir for ensuring complete draining. They feature die-cast aluminium housing for reducing the overall weight of the pump while retaining durability.

StyleModelDisplacementOil CapacityHpVoltageMicron RatingNo. Of StagesPrice (ex. VAT)
A153003 CFM7.5 oz.1/3 hp115V AC--€437.37
B154004 CFM15 oz.1/2 hp115V AC15 µm2€897.98
C158008 CFM18.6 oz.-115V AC--€671.73
YELLOW JACKET -

Evacuation Pump, 7 CFM, 1/2 HP, 1725RPM

ModelItemPrice (ex. VAT)
93600AA2JTG€904.85
TESTO -

Vacuum Pump 10 cfm 15 micron 120V AC

ModelItemPrice (ex. VAT)
0564565301-
RFQ
UNIWELD -

Refrigerant Evacuation Pump 1 1/2 HP

ModelItemPrice (ex. VAT)
MEVP14S-
RFQ
TESTO -

Vacuum Pump 7 cfm 15 micron 120V AC

ModelItemPrice (ex. VAT)
0564565201-
RFQ
JB INDUSTRIES -

Vacuum Pump 10 cfm 15 micron 120V AC

ModelItemPrice (ex. VAT)
DV285DC-
RFQ
PRO SET -

PRO-SET Vacuum Pump, 4 cfm Displacement, 1/3 HP, 5 micron, 13.7 lb Wt

ModelItemPrice (ex. VAT)
VP4SEA4TAY-
RFQ

Refrigerant Evacuation Pumps

Refrigerant evacuation pumps are ideal for removing moisture, air and non-condensable gases from HVAC systems. Raptor Supplies offers a wide range of these pumps from brands like Bacharach, Dayton, JB Industries, Robinair, Yellow Jacket and more. These units feature gas ballast valves for keeping the oil clean for a longer period during the evacuation process and an internal valve to provide oil backup in case of power failure. They further come integrated with a large sight glass for easy viewing of oil colour and level for better pump operation. Choose from an extensive range of these refrigerant evacuation pumps, available in current ratings of 5 - 10 A on Raptor Supplies.

We are here to help!

Looking for a part not listed here?