PVC Heater/Benders

Filter

SOUTHWIRE COMPANY -

PVC Bender

StyleModelDepthHeightWidth
A643011018 1/2"13"-
RFQ
B643014018 1/2"8"-
RFQ
C6430160111 3/4"9 1/2"18"
RFQ
D6430120111 3/4"16 1/2"73"
RFQ
E6430130111 3/4"16 1/2"-
RFQ
F6481220132"11"10"
RFQ
GREENLEE -

Electric PVC Heater, 1/2 To 2 Inch Capacity, 3000W, 120V AC, 20A

ModelItemPrice (ex. VAT)
849AE3CCE€1,192.27
GREENLEE -

PVC Heating Blanket, 1/2 To 1-1/2 Inch PVC Capacity, 200W

ModelItemPrice (ex. VAT)
860-1-1/2AE3CCF€547.75

PVC Heater/Benders

PVC heaters / benders are designed for heating sections of PVC pipes for bending during plumbing & construction applications. Raptor Supplies offers a wide array of Greenlee heaters / benders having a compact design for facilitating complete job-site portability & secure storage. Selected models feature a flexible blanket design with controlled & even heat spread for uniformly heating the pipe, thereby ensuring even bends. They also have built-in stiffeners for keeping the blanket in close contact with the PVC surface during operation. Choose from a broad range of heaters / benders, available in 115 & 120VAC variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?