Pump Ejectors

Filter

-

Ejectors

StyleModelHpMax. HeadOutlet SizeSwitch ActuationFlow Rate @ 5 Ft.Flow Rate @ 10 Ft.Flow Rate @ 15 Ft.Vent SizePrice (ex. VAT)
A72-07SU--------€36.35
B024415--------€269.61
C72-07TU--------€36.35
D80-07U--------€17.55
B78-07U--------€23.21
B023344--------€239.50
E5116621/2 hp25 ft.2"Tether Float120 GPM95 GPM70 GPM2"€1,325.12
F5116731/2 hp25 ft.2"Tether Float120 GPM95 GPM70 GPM2"€1,259.47
G5116611/2 hp25 ft.2"Tether Float120 GPM95 GPM70 GPM2"€1,182.26
F5116761/2 hp25 ft.3"Tether Float120 GPM95 GPM70 GPM2"€1,302.93
H5116851/2 hp25 ft.2"Diaphragm120 GPM95 GPM70 GPM2"€1,254.07
F5096732/5 hp20 ft.2"Tether Float110 GPM70 GPM30 GPM2"€658.35
I5096872/5 hp20 ft.2"Diaphragm110 GPM70 GPM30 GPM2"€1,170.32
J5096852/5 hp20 ft.2"Diaphragm110 GPM70 GPM30 GPM2"€1,079.02
K5096792/5 hp20 ft.2"Tether Float110 GPM70 GPM30 GPM3"€1,212.02
L5096612/5 hp20 ft.2"Tether Float110 GPM70 GPM30 GPM2"€658.35
-

1 Pipe Pump Ejectors

StyleModelFor Use WithTypeNo. Of PipesPrice (ex. VAT)
A4HFC14HEZ4 TO 4HEZ7, 4HFA4, 4HFA5Shallow1€173.33
B4HFC24HEZ4 TO 4HEZ7, 4HFA4, 4HFA5, 5UXK3 TO 5UXK6, 5UXL0 TO 5ULX3-1€411.56
C5UXL45UXK3 TO 5UXK6, 5UXL0 TO 5UXL3Bolt On1€125.53
DSW03E162624PR54Bolt On1€183.74
DSW05E163024PR55Bolt On1€179.73
DSW07E143224PR56Bolt On1€179.73
DAYTON -

2 Pipe Pump Ejectors

StyleModelFor Use WithNo. Of PipesTypePrice (ex. VAT)
A4HFA94HEZ4 TO 4HEZ7, 4HFA4, 4HFA524"€206.53
B5UXL55UXK3 TO 5UXK6, 5UXL0 TO 5UXL32-€227.55
FLINT & WALLING -

Ejector Cast Iron

StyleModelFor Use WithTypeNo. Of PipesPrice (ex. VAT)
ADW40E172624PR51, 24PR54, 24PR572 Pipe, Dual Voltage2€256.05
ADW40E173024PR52, 24PR55, 24PR58-2€256.05
BDW40E163024PR53, 24PR56Well Ejector2€256.05
MASTER APPLIANCE -

Torch Ejector

ModelItemPrice (ex. VAT)
70-07TUAJ8BTW€31.64
DAYTON -

Sewage Ejector Pump, 1/2 hp, 111 Gpm At 10 Ft., Discharge 2 NPT

ModelItemPrice (ex. VAT)
4HU80CH6KCZ€1,449.90
MASTER APPLIANCE -

Ejector

ModelItemPrice (ex. VAT)
82-07UCJ2BFX€23.21

Pump Ejectors

Jet pump ejectors are used in conjunction with a jet pump for creating a suction / vacuum to draw water up the well; ideal for installation in both shallow and deep wells. Raptor Supplies offers an array of these pump ejectors from brands like Dayton and Flint & Walling. These jet pump ejectors can function without a mechanical drive and still ensure high reliability in a continuous operation mode. They are integrated with a gasket, bolts and a venturi nozzle, and available in cast iron and thermoplastic construction variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?