Pressure Washer Spray Guns And Wands

Filter

Pressure washer spray guns and wands are used with pressure washers for efficiently cleaning surfaces and used to control the pressure and spray pattern of water. Raptor Supplies offers a...Read more

HYDE -

Pressure Washer Wands

StyleModelMax. FlowLengthMax. PressureFlow RateMax. Fluid Temp.Inlet SizeInlet TypeMaterialPrice (ex. VAT)
A284308 GPM28"3200 psi8 GPM300°F---€121.32
B2845010 GPM40"4000 psi10 GPM300°F1/4"MNPTStainless Steel€159.84
B2844010 GPM40"4000 psi-300°F1/4"MNPT-€137.81
GATES -

Pressure Washer Spray Guns and Wands

StyleModelOutlet TypeMaterialInlet SizeInlet TypeMax. PressureMax. FlowOutlet SizePrice (ex. VAT)
A51063190PlugSteel3/8"NPTF4350 psi-0.38"€24.01
B51063110SocketSteel3/8"NPTF4350 psi13.21 GPM0.38"€50.64
GRAINGER -

Spray Guns

StyleModelMax. Fluid Temp.LengthOutletMax. FlowMaterialInlet TypeMax. PressureInlet SizePrice (ex. VAT)
AMV925-LANCE140°F43 3/4"1/4"8 GPMBrass, PlasticFNPT4500 psi-€69.79
BMV925-MV70320°F20"22 mm8 GPMBrass, PlasticFNPT4500 psi3/8"€63.20
GUARDAIR -

Gulper Wands

StyleModelLengthHeightWidthMaterialPrice (ex. VAT)
AN69518 1/2"1 1/2"1 1/2"-€32.13
AN67518.1"2"2"Aluminum€46.41
DIXON -

Pressure Spray Guns

StyleModelMPNPrice (ex. VAT)
AAL9AL9€70.12
BHPSGHPSG€77.29
CHPSGHDHPSGHD€115.63
DHPSGLHPSGL€73.74
EHPSGWHPSGW€97.98
T&S -

Water Guns, Front Trigger

StyleModelMPNPrice (ex. VAT)
AMV-2522-21MV-2522-21€239.23
BMV-2522-22MV-2522-22€239.23
CMV-2522-24MV-2522-24€220.86
DMV-2522-31MV-2522-31€239.23
EMV-2522-32MV-2522-32€239.23
FMV-2522-34MV-2522-34€220.86
GMV-2522-41MV-2522-41€239.23
HMV-2522-42MV-2522-42€239.23
IMV-2522-44MV-2522-44€220.86
A.R. NORTH AMERICA -

Zinc Lances, Vented Grips

StyleModelLengthMax. FlowMax. Fluid Temp.MaterialInlet TypeInlet SizeOutletFinishPrice (ex. VAT)
AAL36136"10.5 GPM302°FZincMNPT-1/4"Zinc Plated€40.35
BAL36248"10.5 GPM302°FZincMNPT1/4"1/4"Zinc Plated€52.07
A.R. NORTH AMERICA -

Zinc Lances, Molded Grips

StyleModelLengthMax. FlowMax. Fluid Temp.MaterialInlet SizeInlet TypeOutletFinishPrice (ex. VAT)
AAL323X24"10.5 GPM302°FZinc1/4"MNPT1/4"Zinc Plated€22.60
BAL324XX36"10.5 GPM302°FZinc1/4"MNPT1/4"Zinc Plated€27.52
CAL325X48"10.5 GPM302°FZinc1/4"MNPT1/4"Zinc Plated€32.60
DAL326X59"10.5 GPM302°FZinc1/4"MNPT1/4"Zinc Plated€40.60
A.R. NORTH AMERICA -

Telescoping Lances

StyleModelLengthMax. FlowMax. Fluid Temp.MaterialMax. PressureFlow RateOutletPrice (ex. VAT)
AARTEL-1818 ft.8 GPM200°FFiberglass-8 GPM1/4"€263.72
RFQ
AARTEL-2424 ft.8 GPM200°FFiberglass4000 psi8 GPM1/4"€371.54
A.R. NORTH AMERICA -

Rear Entry Guns

StyleModelMax. FlowLengthMax. PressureMax. Fluid Temp.Inlet SizeInlet TypeFlow RateOutletPrice (ex. VAT)
AMV925-W8 GPM6"4500 psi320°F3/8"FNPT--€65.49
BAL3612 GPM7 1/2"5075 psi320°F3/8"FNPT12 GPM1/4"€66.63
T&S -

Water Guns, Rear Trigger

StyleModelMPNPrice (ex. VAT)
AMV-2516-21MV-2516-21€239.23
BMV-2516-22MV-2516-22€239.23
CMV-2516-24MV-2516-24€220.86
DMV-2516-31MV-2516-31€239.23
EMV-2516-32MV-2516-32€239.23
FMV-2516-34MV-2516-34€220.86
GMV-2516-41MV-2516-41€239.23
HMV-2516-42MV-2516-42€239.23
IMV-2516-44MV-2516-44€220.86
JMV-3516-21MV-3516-21€145.65
KMV-3516-22MV-3516-22€147.70
LMV-3516-24MV-3516-24€146.63
MMV-3516-25MV-3516-25€116.04
StyleModelMPNPrice (ex. VAT)
AAW-7018-1200AW-7018-1200€234.96
RFQ
AAW-7018-1800AW-7018-1800€274.56
RFQ
AAW-7018-2400AW-7018-2400€369.60
RFQ
MOSMATIC -

Pressure Washer Spray Guns and Wands

StyleModelMax. FlowMax. Fluid Temp.LengthMaterialInlet SizeInlet TypeMax. PressurePrice (ex. VAT)
A29.132-------€188.59
B81.92512 GPM250°F62"Stainless Steel3/8"FNPT4000 psi€1,753.54
MI-T-M -

Guns

StyleModelMPNPrice (ex. VAT)
A16-034316-0343€176.47
B16-044116-0441€30.10
C851-0432851-0432€81.25
MI-T-M -

Wands

StyleModelMPNPrice (ex. VAT)
A16-041816-0418€31.48
B16-043916-0439€34.52
A.R. NORTH AMERICA -

Dual Extension Lance 36 Inch 3650 Psi

ModelItemPrice (ex. VAT)
AL333AB2JRQ€93.24
A.R. NORTH AMERICA -

Wand, Telescoping, 24ft

ModelItemPrice (ex. VAT)
85.205.024HDCN8VPN€360.84
FIMCO -

Telescoping Wand Handgun With Nozzle, 80 Inch Size

ModelItemPrice (ex. VAT)
5163117CP6AAE€57.62
APACHE HOSE & BELTING CO INC -

Spray Gun, 500 Psi Max. Pressure, 8 Gpm Max. Flow, 3/8 Inch Fpt, 1/4 Inch Fpt

ModelItemPrice (ex. VAT)
99023462-CCN8LUG€38.12
NEWSTRIPE -

Airless Extension Wand, 30 Inch

ModelItemPrice (ex. VAT)
10005229EA2CHE€84.83
See Details
MI-T-M -

Aluminum Wand, 18 Feet Size

ModelItemPrice (ex. VAT)
AW-7017-1800CV6XZN€400.62
See Details
12

Pressure Washer Spray Guns And Wands

Pressure washer spray guns and wands are used with pressure washers for efficiently cleaning surfaces. Raptor Supplies offers a broad range of pressure washer spray guns and wands from brands like AR North America, AR Blue Clean, Grainger, Guardair, Mi-T-M and T&S. These pressure washer wands feature an easy pull trigger to reduce hand fatigue. AR North America telescoping lances can be extended to lengths of 18 to 24 ft. These lances have a maximum pressure of 4000 psi and flow of 7 gpm, with the water being carried through single steel braided, 1/4 inch hoses. Choose from a wide range of pressure washer wands and spray guns, available in lengths ranging from 4 to 60 inches and 18 to 24 ft, respectively.

Frequently Asked Questions

How to maintain the spray gun system?

  • Use a firm bristle brush to clean the outside of the air cap and fluid tip.
  • Use a toothpick or broom straw to clean the holes in the caps if necessary.
  • Never use a hard or wired object as it might scrape or create burr holes, distorting the spray pattern.
  • Remove excess material at the source, then flush with an appropriate solvent to clean fluid passageways.
  • Clean the outside of the pistol using a cloth dipped in solvent.
  • Never entirely submerge in solvent since it can damage lubricants and packings.

How do pressure washer spray guns work?

Pressure washer spray guns use high-pressure water from a pump to create a spray for cleaning. The water is pressurised in the pump and then forced through a small nozzle, which creates a high-velocity spray.

We are here to help!

Looking for a part not listed here?