T&S

Its extensive product line includes manual / sensor faucets, waste valves, washdown equipment, sprayers, water dispensers, glass fillers, pre-rinse hose reel kits and commercial sink drains. The brand's deck- / wall-mount glass filler faucets are designed for installation in commercial kitchens and feature an instantaneous shut-off facility for preventing dripping & leakages. These brass faucets come with polished chrome finish for resisting damages caused by abrasive fluids and an adjustable flow outlet for delivering precise flow control. T&S waste valves are designed to be installed in a sink drain line to control the flow of water and prevent clogging. They feature a twist handle that allows for easy and precise flow control and a removable strainer that collects food particles and other debris.

See More

Request a Quote

Product Categories

T&S Kitchen Faucets

Kitchen FaucetsDeck- and wall-mounted faucets featuring compression cartridges with spring checks to prevent cross flow of water and a lock washer for providing a rigid spray head. Deliver flow rates up to 55 gpm. Available in FNPT, MNPT, NPSM and FIPS connection variants (1517 Products)

T&S Utility Sink Faucets

Utility Sink Faucets(167 Products)

T&S Bathroom Faucets

Bathroom FaucetsBrass / low-lead brass faucets featuring manual / metering faucet operation with a cast / rigid / standard / swivel spout capable of delivering flow rates up to 2.2 gpm. Available in blade, cross and lever handle options (841 Products)

T&S Laboratory Faucets

Laboratory Faucets(235 Products)

T&S Bedpan Washers

Bedpan Washers(14 Products)

T&S Drinking Fountains

Drinking Fountains(19 Products)

T&S Sink Drains

Sink DrainsASME-compliant cast-bronze waste valves featuring a twist handle with heat-resistant plastic grip and an overflow outlet port with a cap & sealing washer. Also come equipped with a 3-1/2 inch snap-in removable strainer screen (58 Products)

T&S Prerinse Faucet Hose Reel Kits

Prerinse Faucet Hose Reel KitsEpoxy-coated open hose reel assemblies comprising a high-flow spray valve with swivel, a non-marking hose, a ratcheting system, a multi-fit bracket, an adjustable hose bumper and FNPT inlet port. Can withstand max temp & pressure of 140 deg F & 125 psi, respectively (209 Products)

T&S Flexible Gas Hoses

Flexible Gas Hoses(244 Products)

T&S Flexible Metal Hoses

Flexible Metal Hoses(91 Products)

T&S Rubber Hoses

Rubber Hoses(3 Products)

T&S Vacuum Breakers

Vacuum Breakers(24 Products)

T&S Water Connectors

Water Connectors(4 Products)

T&S Gas Connector Fitting

Gas Connector Fitting(26 Products)

T&S Ball Valves

Ball Valves(4 Products)

T&S Faucet Accessories

Faucet AccessoriesReplacement accessories, such as stainless-steel hose with heat-resistant handles, low-flow spray valves and pre-rinse valves, suitable for use with T & S faucets (493 Products)

T&S Faucet Repair Parts

Faucet Repair PartsIncludes blank lever handles, bottom gaskets, cartridge repair kits, cold-faucet handle assemblies, spindles, bonnets, washers and wall brackets ideal for use in faucet repair & maintenance services (1599 Products)

T&S Sink Accessories

Sink Accessories(15 Products)

T&S Spray Hoses

Spray Hoses(1 Product)

T&S Hose Reel Accessories

Hose Reel Accessories(14 Products)

T&S Valve Accessories

Valve Accessories(41 Products)

T&S Drain and Drip Pans

Drain and Drip Pans(2 Products)

T&S Parts

Parts(58 Products)

T&S Aerators

Aerators(48 Products)

T&S Washdown Hoses

Washdown Hoses(8 Products)

T&S Polyurethane Hoses

Polyurethane Hoses(4 Products)

T&S Locknuts

Locknuts(1 Product)

T&S O-Rings

O-Rings(1 Product)

T&S Sanitary Gaskets

Sanitary Gaskets(1 Product)

Things To Consider

Cross-Reference Alternatives

T&S MPNs cross individual references to the equivalent Advance Tabco, Delta and Kohler model numbers for kitchen & bathroom faucets and repair parts. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent T&S products available.

Shipping

These T&S products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About T&s

Its extensive product line includes manual / sensor faucets, waste valves, washdown equipment, sprayers, water dispensers, glass fillers, pre-rinse hose reel kits and commercial sink drains. The brand's deck- / wall-mount glass filler faucets are designed for installation in commercial kitchens and feature an instantaneous shut-off facility for preventing dripping & leakages. These brass faucets come with polished chrome finish for resisting damages caused by abrasive fluids and an adjustable flow outlet for delivering precise flow control. T&S waste valves are designed to be installed in a sink drain line to control the flow of water and prevent clogging. They feature a twist handle that allows for easy and precise flow control and a removable strainer that collects food particles and other debris.

Major Trade Names

EverSteel Stainless Steel Manual Faucets

EverSteel Stainless Steel Manual Faucets

These lead-free faucets are ideal for commercial sinks in pantries, commercial kitchens and other food service applications. They are made of stainless steel to offer durability and resistance to corrosion, rust and staining. They come with a dual-handle design that allows users to control the flow ...

of hot and cold water separately. These ASME-& CSA-compliant faucets feature quarter-turn Eterna compression cartridges with spring checks to prevent cross-flow of water.

Pre-Rinse Spray Valves

Pre-Rinse Spray Valves

These pre-rinse valves are designed to fit in compact kitchens and tight spaces. They offer an EasyInstall design to provide quick installation, a wall bracket for added stability and an add-on faucet with a swivel nozzle with a 360-degree rotation capability for maximum convenience in pot & kettle ...

filling.

JetSpray Spray Valves

JetSpray Spray Valves

These pre-rinse valves are used in commercial kitchens to rinse off food debris from dishes before they are washed. They feature an ergonomic design that helps reduce fatigue with repetitive tasks and a fast-action stainless steel trigger with a smart lock to provide quick actuation and allow contro...

l over the flow of water. They also come with impact-& crush-resistant grip for a comfortable hold even during extended use.

Big-Flo Faucets

Big-Flo Faucets

These units are used for installation in pot sinks and kettles. They feature a high-flow spout for fast filling and dispensing of water. The spout has a wide and angled design to ensure smooth and uninterrupted flow. These faucets also include hot and cold spindle assemblies that open / closes the w...

ater flow as well as regulate the temperature.

T&s Competitive Advantages

ChekPoint Electronic Faucets

ChekPoint Electronic Faucets

These hands-free faucets come with electronic sensors to detect the presence of the user's hands and automatically turn the water on and off while reducing the risk of contamination. These ADA-compliant faucets feature an adjustable temperature control mixing valve that mixes hot & cold water to achieve an optimal temperature. They also include oth...

er features like automatic time-out, adjustable water shut-off delay, sensor lens and filtered solenoid valve with a serviceable strainer filter. They have vandal-resistant aerators to reduce water flow while maintaining adequate water pressure and LED indicator lights for low battery and troubleshooting indication.

Frequently Asked Questions

How to install the T&S swivel to my pre-rinse spray valve?

  • Unscrew the spray handle from the hose and place a new washer in the hose barrel.
  • Start threading the male end of the swivel to the hose. Now tighten the swivel to the hose with the help of a 5/16-inch hex key.
  • Now place the second washer in the swivel end and screw the spray valve handle firmly into the swivel using the hands or a 7/8 inch wrench.

How to install ChekPoint electronic faucets?

  • Before installation, turn off the water supply to the faucet.
  • Install the mounting hardware for the faucet. This may involve drilling holes in the sink or countertop or using existing holes.
  • Connect the hot and cold water supply lines to the faucet. Ensure the connections are tight and free of leaks.
  • Connect the sensors and control wires to the faucet control box. Make sure that the wires are properly connected and secured.
  • Mount the control box to the underside of the sink or countertop using the provided hardware.
  • Turn on the water supply to the faucet and check for leaks.

How to maintain glass-filler faucets?

  • Clean the faucet regularly with warm, soapy water. Use a soft cloth or sponge to avoid scratching the surface of the faucet.
  • Periodically check the faucet for leaks or drips. In the event of a leakage, tighten the connections or replace any damaged parts as needed.
  • Regularly check the washers and gaskets inside the faucet for any damage or wear, which can cause leaks or reduce the flow of water. Replace the washers or gaskets if needed.
  • Inspect the water supply lines periodically to make sure they are not kinked or damaged. Replace if needed.
  • If the glass filler faucet has a nozzle, make sure to keep it clean and free of debris. Use a soft brush to remove any buildup or sediments.
  • Test the control valves periodically to make sure that the temperature is within a safe and comfortable range.