Pool Pump/Filter Systems

Filter

DAYTON -

Pool / Spa Cartridge Filters

Dayton pool / spa cartridge filters are used for filtration of dirt and debris. These filters feature thermoplastic construction for increased toughness and damage resistance. They are ideal for pool capacities ranging from 9000 to 65000 gallons, and are capable of withstanding pressure up to 40 psi.

StyleModelInlet SizeMax. Flow RateFilter HeightFilter AreaMaterialOutlet SizePump TypeMax. PressurePrice (ex. VAT)
A4VMN41 1/2"-28 1/2"49.8 sq. ft.Thermoplastic1 1/2"Pool And Spa Pump40 psi€395.49
B4VMN61 1/2"74.8 GPM35 2/3"75.3 sq. ft.Thermoplastic1 1/2"Pool And Spa Pump40 psi€491.27
C4VMN82"147.1 GPM49 7/8"147.6 sq. ft.Thermoplastic1 1/2"Pool And Spa Pump40 psi€741.30
HUBBELL WIRING DEVICE-KELLEMS -

Pool Pump Kit, 20A, 125V, 2-Pole, 3-Wire Grounding

ModelItemPrice (ex. VAT)
HBLPKL520BC9EJY€230.95

Pool Pump/Filter Systems

Dayton filter cartridges are used for removing particles or chemicals from water. Pool & spa filter cartridges feature versatile field interchangeability and are made of thermoplastic to offer anti-corrosive properties. They can operate at a maximum pressure of 40 psi. We also offer pool pump kits for establishing pump connections, which do not rust or corrode when used under a cover. These kits offer 2-pole, 3-wire grounding and can operate continuously from 75 to 40 deg C without impact. Raptor Supplies also sells pool pump kits rated 20A at 125V, manufactured by Hubbell.

We are here to help!

Looking for a part not listed here?