Pneumatic Casters

Filter

Pneumatic Casters

Pneumatic casters are ideal for transporting vibration-sensitive or fragile loads and carrying loads over uneven or rough surfaces in industrial facilities & outdoor areas. Raptor Supplies offers these casters from brands like Albion, Blickle, Vestil Hamilton and Grainger. The casters catalogue includes dual pneumatic casters and semi-pneumatic casters. They are equipped with air-filled or solid wheels to allow them to absorb vibrations & shocks, as well as provide stability & reduction in noise in lawnmowers, carts, wheelbarrows, wagons & other wheeled equipment. The frames feature forged steel or steel construction to resist corrosion and have mounting plates that mounts onto the bottom of the carts or equipment, permitting them to roll, thereby minimising the efforts of moving or repositioning. The pneumatic casters having 4 & 6 inch diameters from Vestil come with solid black moulded rubber threads to prevent them from being flat while transporting and precision bearings for a continuous operation with high speeds. Choose from a broad range of these casters, available in swivel and rigid versions for rotating 360 degrees & rolling on straight lines, respectively.

We are here to help!

Looking for a part not listed here?