Plunger Pumps

Filter

A.R. NORTH AMERICA -

Pressure Plunger Pumps

StyleModelMax. Flow RatePlunger MaterialManifold MaterialIntake Connection SizeDischarge Connection SizeConnecting Rod MaterialMax. RpmLengthPrice (ex. VAT)
ARTP30N7.9 GPMStainless SteelForged Brass3/4"1/2"Bronze1000 RPM22.7"€10,261.97
BRTJ70N18.5 GPMCeramicForged Brass1 1/2"1"Zinc Aluminum1000 RPM22.1"€10,930.71
BRTF135N36 GPMCeramicBrass1 1/2"1"Bronze800 RPM22.1"€10,381.47
DAYTON -

Pressure Washer Pumps

Dayton pressure washer pumps are designed for high-pressure water applications, including sewer jetting, car washing & cooling misting. These pumps feature splash / oil bath lubrication to reduce friction & wear, and are equipped with ceramic / SST plungers for excellent thermal shock resistance. They deliver a maximum speed of 3450 rpm and are available in lengths ranging from 6.3 to 13 inches.

StyleModelMax. Flow RateShaft Outside Dia.Seal TypeIntake Connection SizeHeightWidthLengthMax. Inlet PressurePrice (ex. VAT)
A4WXV92.5 GPM3/4"Chevron, Cotton Duct, Lip1/2"4.9"7 1/2"7 1/5"50 psi€782.85
A4WXW13 GPM3/4"Chevron, Cotton Duct, Lip1/2"4.9"7 1/2"7 1/5"50 psi€848.79
B4WXX73 GPM3/4"Chevron, Cotton Duct, Lip3/8"5.7"6.7"9.7"50 psi€954.46
C5ZNT63 GPM1"Cotton Duct1/2"6 1/2"9 1/2"8 4/5"100 psi€767.25
C5ZNU04 GPM1"Cotton Duct1/2"6 1/2"9 1/2"8 4/5"100 psi€1,227.08
A.R. NORTH AMERICA -

Brass Plunger Pumps

StyleModelMax. Discharge PressureMax. Flow RateConnecting Rod MaterialRequired Electric Motor HpRequired Gasoline Engine HpMin. Flow RateManifold FinishHp Required @ 1000 PsiPrice (ex. VAT)
ARTX1001800 psi24 GPMZinc Aluminum27 1/5 hp30 hp2.4 GPMNickel Plated18 1/5 hp€3,739.30
ARTX702000 psi17 GPMAluminum25 2/5 hp36 hp1.7 GPMNickel Plated12 7/10 hp€3,739.15
ARTX502900 psi12 GPMZinc Aluminum Alloy27 1/10 hp24 hp1.2 GPMNickel Plated-€3,698.66

Plunger Pumps

Raptor Supplies offers a vast range of plunger pumps from brands like Dayton and AR North America to handle high-pressure water transfer applications, such as in pressure car washes, sewer jetting systems and mist cooling devices. These plunger pumps feature oversized roller / ball bearings to facilitate heavy load disbursement while minimising the frictional losses. Selected models are further integrated with a 3-piston alternating volumetric pump for circulating incompressible fluids. They are available in rotational speeds ranging from 800 to 3450 rpm on Raptor Supplies.

We are here to help!

Looking for a part not listed here?