Plug Valves

Filter

PARKER -

Brass Plug Valves, 250 PSIG Operating Pressure

Parker plug valves are suitable for controlling the flow of water with the help of cylindrical or conical plugs that allow smooth fluid transfer when valves are open. These brass plugs are integrated with a stainless steel stopping pin to provide positive stop action for complete shutoff and Quadruple Nitrile o-rings (present on the stem) to provide leak-proof operation. Choose from a wide range of these plug valves, available in female x female, female x male and male x male style pipe variants.

StyleModelTemp. RangeStyleBody MaterialMax. PressureConnection TypeSeal MaterialShapeRing MaterialPrice (ex. VAT)
APV609-2-40°CFemale Pipe To Female PipeBrass250 psi-NitrileIn LineNitrile€49.46
RFQ
APV608-4-40°CFemale Pipe To Male PipeBrass250 psi-NitrileIn LineNitrile€50.89
RFQ
APV609-4-40°CFemale Pipe To Female PipeBrass250 psi-NitrileIn LineNitrile€50.89
RFQ
APV607-4-40°CMale PipeBrass250 psiMale PipeNitrileIn LineNitrile€50.89
RFQ
APV608-2-40°CFemale Pipe To Male PipeBrass250 psi-NitrileIn LineNitrile€49.46
RFQ
APV607-2-40°CMale PipeBrass250 psiMale PipeNitrileIn LineNitrile€49.46
RFQ
StyleModelPipe SizeBody MaterialConnection TypeHandle TypeMax. PressureOverall HeightOverall LengthTemp. RangePrice (ex. VAT)
A67491/4"BrassFNPT x FNPT x FNPTLever30 psi3"1.37"-65°F to +250°F€92.97
A67093/8"BrassFNPT x FNPT x FNPTLever30 psi3"1.37"-65°F to +250°F€131.01
PARKER -

Plug Valves

StyleModelPipe SizeConnection TypeHandle TypeSeal MaterialOverall HeightOverall LengthBody Material GradeValve DesignPrice (ex. VAT)
A8F-PR6-VT-SS1/2"FNPT x FNPTTeeFKM2 4/25"2 22/25"Stainless Steel2 Way€382.65
B8F-PR6-BNT-B1/2"FNPTT BarNitrile Rubber2 4/25"2 22/25"-2 Way€319.14
A4F-PR4-VT-SS1/4"FNPT x FNPTTeeFKM1.53"2.1"Stainless Steel2 Way€189.09
B4F-PR4-BNT-B1/4"FNPT x FNPTTeeBuna N1.53"2.1"-2 Way€210.38
PARKER -

MV-14 series, Stopcock

StyleModelBody MaterialPipe SizeConnection TypeHandle TypeOverall LengthMax. PressureOverall HeightCoefficient Of VolumePrice (ex. VAT)
AMV-14-003PFA1/4"CompressionTee3.31"60 psi1 3/8"0.44€312.81
BMV-14-006PFA1/4"MNPT x MNPTTee2.13"60 psi1 3/8"0.44€300.75
CMV-14-007PFA1/4"FlareTee3.38"60 psi1 3/8"0.44€346.57
AMV-14-018PFA1/8"CompressionTee2.56"60 psi1 3/8"-€300.25
VAL-MATIC -

Plug Valve

Val-matic plug valves are designed for use with screened sewage, potable / raw water and nonabrasive slurries in irrigation, burial services and vertical up / down flow systems. The shaft and seal system of these Val-Matic plug valves features packing overload protection (POP) to prevent over-tightening of the packing material and extending packing life. These valves are lever operated and comprise vee-type packing that is replaceable and field adjustable. They are capable of withstanding pressure up to 175 psi and comply with ASTM A126 Class B standards. Choose from a wide range of Val-Matic plug valves, available in FNPT and flanged connections on Raptor Supplies.

StyleModelPipe SizeConnection TypeHandle TypeOverall HeightOverall LengthCoefficient Of VolumeNumber Of BoltsBody MaterialPrice (ex. VAT)
A5801.5RTL1 1/2"FNPT x FNPTLever7.13"6 3/4"37-Cast Iron€389.38
A5801.25RLT1 1/4"FNPT x FNPTLever7.13"-37-Cast Iron€323.70
A5801RTL1"FNPT x FNPTLever5.167"3.13"37-Cast Iron€322.12
A5800.5RTL1/2"FNPTLever5.167"4.13"37-Cast Iron€375.58
B5825RN2 1/2"Flange x FlangeNo Handle14 1/8"7 1/2"-4Cast Iron€860.02
A5802RTL2"FNPTLever Operated7.13"5 1/4"150-Cast Iron€477.02
A5800.75RTL3/4"FNPT x FNPTLever5.167"4.13"37-Cast Iron€331.68
B5804RN4"FlangedDirect Nut Operated16 1/2"9"5708Cast Iron-
RFQ
B5806RN6"FlangedDirect Nut Operated19 3/8"10 1/2"12008Cast Iron-
RFQ
B5808RN8"FlangedDirect Nut Operated22.63"11 1/2"20708Cast Iron-
RFQ
ANDERSON METALS CORP. PRODUCTS -

Brass Ground Plug Valves

Anderson Metals ground plug valves are suitable for fluid flow regulation in refrigeration, aerospace, food & beverage, chemical processing and water supply applications. These plug valves feature brass construction with lever operated handle for resisting reaction against fluids while ensuring ease-of-operation & leak-tight seal. Choose from a wide range of brass plug valves capable of withstanding pressures up to 30 psi, available in flare, compression, FNPT x FNPT and MNPT x FNPT connection options on Raptor Supplies.

StyleModelPipe SizeConnection TypeOverall HeightOverall LengthBody MaterialHandle TypeMax. PressureTemp. RangePrice (ex. VAT)
AA67691/4"Compression1 7/8"2 3/25"BrassLever30 psi-65°F to +250°F€58.59
B67191/4"Flare x Flare1 7/8"1 22/25"BrassLever30 psi-65°F to +250°F€35.69
C68091/4"-1 7/8"1.7"BrassLever30 psi-65°F to +250°F€33.98
D68281/4"MNPT x FNPT2 1/4"2.22"BrassLever30 psi-65°F to +250°F€89.06
EA67541/4"Compression x MNPT1 7/8"2.19"BrassLever30 psi-65°F to +250°F€55.73
F68291/4"MNPT x FNPT1 7/8"2 3/25"BrassLever30 psi-65°F to +250°F€71.29
C68041/8"-1 7/8"1.46"BrassLever30 psi-65°F to +250°F€32.56
EA6941/8"Compression x MNPT1 7/8"2.19"BrassLever30 psi-65°F to +250°F€38.17
F68241/8"MNPT x FNPT1 7/8"2"BrassLever30 psi-65°F to +250°F€31.75
AA67793/8"Compression1 7/8"2 1/4"BrassLever30 psi-65°F to +250°F€62.75
EA67643/8"Compression x MNPT1 7/8"2.38"BrassLever30 psi-65°F to +250°F€57.97
B67293/8"Flare x Flare2"2"BrassLever30 psi-65°F to +250°F€44.04
EA6645/8"Compression x MNPT1 7/8"2.19"BrassLever30 psi-65°F to +250°F€45.34
EA67595/16"Compression x MNPT1 7/8"2 1/4"BrassLever30 psi-65°F to +250°F€48.31
AA67745/16"Compression1 7/8"2.19"BrassLever30 psi-65°F to +250°F€46.86
B67245/16"Flare x Flare1 7/8"1 22/25"BrassLever30 psi-65°F to +250°F€55.52
StyleModelPipe SizeOverall HeightOverall LengthBody MaterialConnection TypeHandle TypeMax. PressureTemp. RangePrice (ex. VAT)
A67471/4"3 1/2"1.37"BrassFNPT x FNPT x FNPT x FNPTLever30 psi-65°F to +250°F€111.62
A67481/4"4 1/2"2.37"BrassFNPT x FNPT x FNPT x FNPTLever30 psi-65°F to +250°F€89.30
A67073/8"3 1/2"1.37"BrassFNPT x FNPT x FNPT x FNPTLever30 psi-65°F to +250°F€91.77
A67083/8"4 1/2"2.37"BrassFNPT x FNPT x FNPT x FNPTLever30 psi-65°F to +250°F€128.04
PARKER -

Ground Plug Shutoff Cock Valves

Parker ground plug shutoff cock valves are suitable for regulating flow in drain lines for process automation, car wash, packaging and machining applications. These valves are ideal for low pressure operations and feature forged brass construction for high abrasion resistance and durable operation. They have external & internal seats and metal to metal seal for preventing leakages. Choose from a wide variety of these ground plug shutoff cock valves, available for 1/8 & 1/4 inch pipe sizes.

StyleModelPipe SizeConnection TypeShapeTemp. RangeStyleBody MaterialMax. PressureTypePrice (ex. VAT)
ADC601-41/4"ThreadedMale Pipe To Drain0°CMale PipeBrass30 psiMale Pipe To Drain€24.88
BV402P-4-41/4"Female PipeFemale Pipe To Male Pipe0°CFemale PipeBrass30 psi-€37.46
BV402P-2-21/8"Female PipeFemale Pipe To Male Pipe0°CFemale PipeBrass30 psi-€30.81
APPROVED VENDOR -

Ground Plug Valve 45 Degree 1/8 Inch Brass

ModelItemPrice (ex. VAT)
537AB3XAJ€35.94
EATON -

Ground Plug Valve, 2-Way, Brass, MNPT x FNPT, 1/4 Inch Pipe Size

ModelItemPrice (ex. VAT)
W20332AB3XAW€48.88
RUBBERFAB -

Gasket And Molding Stopcock F To M Luer

ModelItemPrice (ex. VAT)
ACC-T-202BAC7MKL€302.02
BANJO FITTINGS -

Vented Plug With Epdm Gasket, 2 Inch Size

ModelItemPrice (ex. VAT)
TL6531BW8QRY€15.68
VULCAN HART -

Draw Off Valve, 10.5 Inch Length

ModelItemPrice (ex. VAT)
00-857445-00001AP4TTL€1,227.10
CHERNE -

Muni-Ball, 6-8 Inch Size

ModelItemPrice (ex. VAT)
265068CQ8RPG€589.93

Plug Valves

Plug valves are designed with cylindrical or tapered plugs which rotate inside the valve body and allow the fluid to pass through the hollow channels going sideways through the plug. Raptor Supplies offers a wide array of Anderson Metals, Eaton, Parker, Rubberfab, Val-Matic and Weatherhead plug ports. Val-Matic plug valves are made of rugged cast iron with a welded nickel seat and permanently lubricated bearings to reduce friction and failure of the plug. These valves feature a shaft and seal system providing packing overload protection (POP) while preventing over-tightening and extending the bearing life during field adjustments. They also offer positive shut-off, wear-resistance and a smooth streamline flow to allow passage of large solid particles without clogging. Parker plug valves feature high flow capacities and a quarter-turn operation in a compact design withstanding pressures up to 3000 PSI. These units feature Nitrile / fluorocarbon / ethylene propylene (EPR & EPDM) rubber seats and seals for media compatibility and operating smoothly in different temperature ranges. They are available in A-LOK (R) and CPI (R) connection options with no distortion on installation.

We are here to help!

Looking for a part not listed here?