Plenum Fans

Filter

Dayton plenum fans deliver large volumes of air at low to medium pressures. These fans are ideal for HVAC applications. Dayton ...Read more

DAYTON -

Plenum Fans, Ball Bearings, Galvanised Frame

Dayton plenum fans are suitable for discharging clean air (at low to moderate pressures) in air handling and pressurised plenum applications. These units consist of centrifugal fan wheels that produce less turbulent airflow for increased performance. They have galvanised steel frames for durability, strength and are capable of withstanding temperatures up to 150 degrees F. They also have ball bearings for a smoother and continuous operation. Choose from a wide range of these plenum fans, available in fan motor speeds ranging between 1725 and 3450 rpm.

StyleModelFrame MaterialWheel MaterialPhaseMotor Enclosure DesignVoltageCfm @ 0.250-in. SpMotor HpMax. Inlet Temp.Price (ex. VAT)
A7AL52GalvanizedAluminum3Open Dripproof208-230/460V2924 CFM333/1000 hp104°F€2,697.25
A7AK95GalvanizedAluminum1Open Dripproof115/208-230V2233 CFM3/4 hp104°F€1,576.45
A7AL60GalvanizedAluminum3Open Dripproof208-230/460V-3/4 hp104°F€2,923.16
A7AL39GalvanizedAluminum1Totally Enclosed Fan Cooled115/208-230V3721 CFM-104°F€2,335.20
A7AL48GalvanizedAluminum3Open Dripproof208-230/460V2569 CFM-104°F€2,737.77
A7AL56GalvanizedAluminum3Open Dripproof208-230/460V3517 CFM-104°F€2,888.25
A7AL49GalvanizedAluminum3Totally Enclosed Fan Cooled208-230/460V2569 CFM-104°F€2,628.14
A508225GalvanizedAluminum-----150°F€1,546.54
A7AL64GalvanizedAluminum3Open Dripproof208-230/460V4611 CFM-104°F€2,887.03
A7AL61GalvanizedAluminum3Totally Enclosed Fan Cooled208-230/460V4139 CFM-104°F€2,695.01
A7AK87GalvanizedAluminum1Totally Enclosed Fan Cooled-1647 CFM1/3 hp104°F€1,353.60
A7AL03GalvanizedAluminum1Totally Enclosed Fan Cooled-1873 CFM-104°F€1,691.75
A7AL23GalvanizedAluminum1Totally Enclosed Fan Cooled115/230V2130 CFM-104°F€2,035.27
A7AL20GalvanizedAluminum3Open Dripproof208-230/460V3272 CFM-104°F€2,111.22
A7AL28GalvanizedAluminum3Open Dripproof208-230/460V2408 CFM333/1000 hp104°F€2,126.79
A7AL67GalvanizedAluminum1Totally Enclosed Fan Cooled115/208-230V5361 CFM-104°F€3,104.81
A7AL58GalvanizedAluminum1Open Dripproof115/208-230V4139 CFM-104°F€2,722.15
A7AL50GalvanizedAluminum1Open Dripproof115/208-230V2924 CFM-104°F€2,673.26
A7AL36GalvanizedAluminum3Open Dripproof208-230/460V3332 CFM3/4 hp104°F€2,360.60
A7AL45GalvanizedAluminum3Totally Enclosed Fan Cooled208-230/460V4302 CFM1 1/2 hp104°F€2,455.20
A7AL53GalvanizedAluminum3Totally Enclosed Fan Cooled208-230/460V2924 CFM333/1000 hp104°F€2,659.62
A7AL00GalvanizedAluminum3Open Dripproof208-230/460V1678 CFM-104°F€1,839.18
A7AL31GalvanizedAluminum1Totally Enclosed Fan Cooled115/208-230V2866 CFM-104°F€2,089.88
A7AL11GalvanizedAluminum1Open Dripproof115/230V2553 CFM-104°F€1,914.12
A7AL68GalvanizedAluminum3Open Dripproof208-230/460V5361 CFM1 1/2 hp104°F€2,936.11
DAYTON -

Plenum Fan Wheel Diameter 30 1/2 Inch Less Drive Package

ModelItemPrice (ex. VAT)
508230AD9KER€4,977.23

Plenum Fans

Plenum fans produce airflow in offices and commercial plenum spaces. These fans consist of centrifugal fan wheels without housing to occupy less space while discharging air in multiple directions. They offer quieter and more energy-efficient operation to deliver high volumes of air at high pressures than other fans. Choose from a wide range of these Dayton plenum fans with or without drive packages to allow customisation according to specific applications.

Frequently Asked Questions

How to operate Dayton plenum fans?

These fans have no push button switches and are operated by controlling the power supply to the motor unit.

Are Dayton plenum fans suitable for noise-restricted environments?

Yes, the centrifugal style plenum fans generate minimum noise for operation in facilities having tight noise restrictions.

How to mount Dayton plenum fans?

These fans have open-style enclosures and are horizontally mounted onto flat / level surfaces.

We are here to help!

Looking for a part not listed here?