Pipe Tongs

Filter

CALDWELL -

PLT Pipe Tongs, Adustable Diameter

StyleModelOverall WidthBail Opening HeightBail Opening WidthMaterial Above The Bail OpeningCapacityHeadroomLoad Dia.Price (ex. VAT)
A108-1/2-2/42 1/2"1 1/2"1.312"1/2"1000 lbs.--€1,658.65
A108-1-4/85"1.312"1.312"1/2"---€1,854.11
A108-1-10/156"2 1/4"2"3/4"2000 lbs.--€2,315.68
A108-1-7/126"2.688"2 1/4"7/8"---€2,146.20
B108-1-15/208"2 1/2"2.281"0.984"2000 lbs.59 17/32" to 64 47/64"15" to 20"€2,420.52
RFQ
StyleModelHeadroomOverall WidthBail Opening HeightBail Opening WidthMaterial Above The Bail OpeningCapacityPrice (ex. VAT)
A108-1/2-515 1/2"2 1/2"1 3/8"1.312"1/2"1000 lbs.€766.56
A108-1-823 1/2"2 1/2"1 3/8"1.312"1/2"-€1,073.49

Pipe Tongs

Pipe tongs from Caldwell are provided with steel curved gripping arms to handle pipes, round bars and cast pipes. These units feature sturdy construction to handle loads up to 1500 lb and an adjustable clamp (on selected models) to accommodate varied pipe sizes and are available in 19-1/4 to 26-1/2, 26 to 35-7/8 and 30 to 39-3/4 inch headroom options.

We are here to help!

Looking for a part not listed here?