Panel Saws

Filter

SAW TRAX -

Varsity Series Vertical Panel Saw

StyleModelMPNPrice (ex. VAT)
AC52VPC52VP€2,961.63
RFQ
BC64VPC64VP€3,168.54
RFQ
SAFETY SPEED -

Panel Saw

StyleModelAmps @ 120vOverall HeightOverall LengthNo Load SpeedCutting ThicknessBlade Dia.Price (ex. VAT)
AEF5------€6,423.12
BC5------€3,166.59
BC4------€3,024.25
RFQ
C680013A98"124"4300 RPM1 3/4"8"€5,675.12
RFQ
DSR5A13A92"124"5800 RPM1 3/4"-€7,039.12
RFQ
E640013A90"-4300 RPM1 3/4"8"€5,103.12
RFQ
FH515A90"-5800 RPM1 3/4"-€4,530.95
RFQ
GH615A95"120"5800 RPM1 3/4"8"€4,440.15
RFQ
GH415A70"-5800 RPM1 3/4"-€4,116.99
RFQ
SAW TRAX -

Sign Maker Panel Saw and Substrate cutter

Saw Trax Sign Maker panel saws and substrate cutters provide precise cuts in large-sized wooden panels, horizontally or vertically. These cutters feature universal saw insert plates for accommodating any panel cutting saw and a patented Accu-Square cutting system equipped with Accu-Glide sealed steel roller bearings for a smooth carriage action. Choose from a wide range of these cross-cutting panel saws available in 52, 64, 76, 88 and 100 inch size options on Raptor Supplies.

StyleModelMPNPrice (ex. VAT)
AC52SMC52SM€3,488.31
RFQ
BC64SMC64SM€3,714.03
RFQ
CFS52SMFS52SM€4,278.33
RFQ
DFS64SMFS64SM€4,485.24
RFQ
EFS76SMFS76SM€4,692.15
RFQ
FFS88SMFS88SM€5,811.35
RFQ
EFS100SMFS100SM€6,102.90
RFQ
SAW TRAX -

3000 Series 10 Inch Vertical Panel Saw

Saw Trax 3000 Series 10-inch vertical panels saws are designed for cutting thick wooden panels in vertical or horizontal orientation. These saws are easy to open and have a foldable design for easy storage. They feature a 120-inch-wide frame and Makita saw blades with Acc-Square system for delivering precise cuts. These units are further integrated with guided tubes for easy manoeuvring of the blades and are available in 50, 62 and 74 inch length variants on Raptor Supplies.

StyleModelFrame HeightMax. Cross CutBlade Dia.Max. Thickness Of CutPrice (ex. VAT)
A305078"50"10"2 1/2"€5,529.20
B306290"62"10"2 1/2"€5,726.70
C3074102"74"10"2 1/2"€5,924.21
SAFETY SPEED -

Panel Saw/Router Set

StyleModelAmps @ 120vOverall HeightNo Load SpeedCutting ThicknessOverall LengthBlade Dia.Price (ex. VAT)
ASR5U13/15A92"4300 RPM1 3/4"124"8"€7,127.12
RFQ
BSR515A83"5800 RPM1 3/4"--€6,247.12
RFQ
SAFETY SPEED -

7400 Panel Saws

StyleModelVoltageOverall LengthCutting ThicknessOverall HeightBlade Dia.No Load SpeedAmps @ 220vAmps @ 230vPrice (ex. VAT)
A7400MA--------€12,060.57
A7400XLMA--------€13,743.57
B7400XLM220V AC-2 1/8"98"-3450 RPM-7.6A€13,743.57
RFQ
B7400220V AC124"2 1/8"98"8"3450 RPM11A-€15,463.80
RFQ
B7400XL220V AC160"2 1/8"98"8"3450 RPM11A-€13,556.57
RFQ
C7400M230V AC124"2 1/8"98"8"3450 RPM-7.6A€12,060.57
RFQ
SAW TRAX -

1000 Series Vertical Panel Saw

Saw Trax 1000 Series Vertical Panel Saws offer high-precision cutting of up to 1 3/4-inch-thick sheets and are ideal for cabinet makers and woodworkers. These sturdy 10-ft-wide panel saws have a welded powder-coated steel frame supported by zinc-plated 11 gauge guide tubes on the patented Accu-Square alignment system which does not allow the machine to shift out of square. Their 15 amp Makita 5007F saw uses standard 7.25 inch saw blades and sealed steel bearings on the carriage to deliver smooth and precise cuts. These panel saws are offered in full frames with 52, 64 and 76-inch cross cuts.

StyleModelMPNPrice (ex. VAT)
A10521052€3,742.25
RFQ
B10641064€3,958.56
RFQ
C10761076€4,268.93
RFQ
D10881088€5,181.21
RFQ
E1010010100€5,482.17
RFQ
SAFETY SPEED -

7000 Panel Saws

StyleModelVoltageCutting ThicknessAmps @ 120vBlade Dia.Overall HeightOverall LengthPrice (ex. VAT)
A7000MA------€9,723.07
B7000220/230V2"7.6/11A8"95"120"€9,536.07
RFQ
B7000M220/230V2"7.6/11A8"95"-€9,723.07
RFQ
KETT TOOLS -

Pneumatic Saws

StyleModelMPNPrice (ex. VAT)
APS-521PS-521-
RFQ
BPS-523PS-523€564.30
RFQ
CPS-526PS-526€564.30
RFQ
DPSV-532PSV-532€567.62
RFQ
EPSV-534PSV-534€615.29
RFQ
KETT TOOLS -

Vacuum Saws

StyleModelMPNPrice (ex. VAT)
AKSV-432KSV-432€550.07
RFQ
BKSV-434KSV-434€594.45
RFQ
KETT TOOLS -

Panel Saws

StyleModelMPNPrice (ex. VAT)
AKS-444KS-444€617.71
RFQ
BPS-544PS-544€615.29
RFQ
KETT TOOLS -

Saw Units

StyleModelMPN
AKS-21KS-21
RFQ
BKS-23KS-23
RFQ
CKS-26KS-26
RFQ
DKS-44KS-44
RFQ
EKSV-32KSV-32
RFQ
FKSV-33KSV-33
RFQ
GKSV-34KSV-34
RFQ
FERVI -

Mitre Saw

StyleModelMotor SpeedPrice (ex. VAT)
A08714500 RPM€465.39
RFQ
B0870/2504500 RPM€328.11
RFQ
FERVI -

Panel Saw

StyleModelSpeedBlade SizeTable SizeHeightVoltageWattageWorking HeightOverall DimensionsPrice (ex. VAT)
A06652800 RPM250 mm x 3 mm x 30 mm800 mm x 560 mm860 mm---1860 mm x 2030 mm x 1070 mm€2,443.89
RFQ
B0656/2544000 RPM254 mm x 30 mm x 3.2 mm790 mm x 350 mm-230V2.2 kW850 mm-€2,036.57
RFQ
C0656/3104000 RPM315 mm x 30 mm x 3.2 mm790 mm x 350 mm850 mm----€2,345.83
RFQ
SAW TRAX -

2000 Series Makita Hypoid Vertical Panel Saw

StyleModelMPNPrice (ex. VAT)
A20522052€5,040.14
RFQ
B20642064€5,237.64
RFQ
C20762076€5,435.15
RFQ
KETT TOOLS -

Laminate Cutting Saw, 5A, 2500 RPM, 120V,? Max Cut 5/8 Inch, 17 Inch Length

ModelItemPrice (ex. VAT)
KS-423CH3MGB€549.75
See Details
KETT TOOLS -

Panel And Cable Saw, 5A, 2500 RPM, Max Cut 5/16 Inch, 17 Inch Length

ModelItemPrice (ex. VAT)
KS-426CH3MGC€511.27
See Details
KETT TOOLS -

Panel Cutting Saw, 5A, 120V, 1/4 Inch Depth, 2500 RPM

ModelItemPrice (ex. VAT)
KS-421CH3MGA-
RFQ
SAFETY SPEED -

Acm Accessorized 8 Inch Diameter 120v

ModelItemPrice (ex. VAT)
SR5U-AAG2CCJ€12,814.56
RFQ
POWERMATIC -

Panel Saw 4300 rpm 8 in dia.

ModelItemPrice (ex. VAT)
1510007AG6NYY€10,455.72
RFQ

Panel Saws

Panel saws support the workpieces for moving saws through the workpieces, allowing a single worker to cut heavy or large sheet goods. Raptor Supplies offers a wide variety of these saws from brands like Milwaukee, Saw Trax, Powermatic and Safety Speed. These saws keep the worker's hands at a safe distance from the blades and deliver no load speed up to 21000 rpm. The 7000 vertical panel saws are ideal for use in cabinet shops, lumber yards & home centres and crate & box making applications. These vertical panel saws feature rigid welded steel frames for long life and offer quick switching from vertical to horizontal cutting. They are further integrated with solid aluminium rollers for faster cutting as well as improved quality of cutoff interfaces. Choose from a wide range of these panel saws, available in heights ranging from 45 to 102 inches on Raptor Supplies.

We are here to help!

Looking for a part not listed here?