Panel Filters

Filter

AIR HANDLER -

Panel Air Filter, Three-Ply Ring

StyleModelHeightMax. Temp.WidthThicknessFinal ResistanceInitial ResistanceFilter EfficiencyPrice (ex. VAT)
A6B826-200°F24"1"1 in. wc0.28 in. wc0.25%€13.57
B6B803-200°F20"1"1 in. wc0.28 in. wc0.25%€13.65
C6B827-200°F20"1"1 in. wc0.28 in. wc0.25%€12.70
C6B800-200°F24"1"1 in. wc0.28 in. wc0.25%€13.52
C6B798-200°F25"1"1 in. wc0.28 in. wc0.25%€13.70
D2DVY3-200°F22"1"1 in. wc0.28 in. wc0.25%€13.86
D2DVY4-200°F22"1"1 in. wc0.28 in. wc0.25%€14.20
E6B83310"200°F10"1"1 in. wc0.28 in. wc0.25%€10.52
A6B83210"150°F20"1"1 in. wc0.28 in. wc0.25%€11.51
A6B83012"200°F20"1"1 in. wc0.28 in. wc0.25%€11.78
A6B82912"200°F24"1"1 in. wc0.28 in. wc0.25%€10.39
B6B83112"200°F12"1"1 in. wc0.28 in. wc0.25%€10.05
A6B82514"200°F25"1"1 in. wc0.28 in. wc0.25%€13.37
D2DVY114"200°F16"1"1 in. wc0.28 in. wc0.25%€14.10
C6B82415"200°F20"1"1 in. wc0.28 in. wc0.25%€13.57
B6B82116"200°F16"1"1 in. wc0.28 in. wc0.25%€10.11
D2DVY216"200°F18"1"1 in. wc0.28 in. wc0.25%€14.65
C6B81816"200°F20"1"1 in. wc0.28 in. wc0.25%€10.70
A6B81516"200°F24"1"1 in. wc0.28 in. wc0.25%€12.07
A6B81316"200°F25"1"1 in. wc0.28 in. wc0.25%€12.45
C6B80918"200°F25"1"1 in. wc0.28 in. wc0.25%€13.85
C6B81018"200°F24"1"1 in. wc0.28 in. wc0.25%€13.91
F6B81118"200°F20"1"1 in. wc0.28 in. wc0.25%€14.21
D2DVY522"200°F-1"1 in. wc0.28 in. wc0.25%€58.76
B6B79622"200°F-1"1 in. wc0.28 in. wc0.25%€16.31
AIR HANDLER -

Panel Air Filter, Two-Ply Poly Ring

StyleModelHeightFilter EfficiencyWidthThicknessFinal ResistanceAir FilterInitial ResistanceMax. Temp.Price (ex. VAT)
A2DXX7-25%25"1"1 in. wcRing Panel Air Filter0.28 in. wc200°F€13.63
B2DXV4-0.25%25"1"1 in. wc-0.28 in. wc200°F€12.47
A2DXX4-0.25%24"1"1 in. wc-0.28 in. wc200°F€13.48
A2DXX1-0.25%22"1"1 in. wc-0.28 in. wc200°F€13.02
C2DXW7-0.25%20"1"1 in. wc-0.28 in. wc200°F€11.57
D33E90710"0.25%10"1"1 in. wc-0.28 in. wc200°F€18.47
B2DXV710"0.25%20"1"1 in. wc-0.28 in. wc200°F€11.22
B2DXR712"0.25%24"1"1 in. wc-0.28 in. wc200°F€10.74
B2DXW112"0.25%20"1"1 in. wc-0.28 in. wc200°F€11.60
B2DXY714"0.25%25"1"1 in. wc-0.28 in. wc200°F€19.77
D2DXT414"0.25%16"1"1 in. wc-0.28 in. wc200°F€14.24
E2DXW414"0.25%20"1"1 in. wc-0.28 in. wc200°F€19.21
A2DXT115"0.25%20"1"1 in. wc-0.28 in. wc200°F€13.42
C2DXT716"0.25%16"1"1 in. wc-0.28 in. wc200°F€11.16
F2DXU716"0.25%22"1"1 in. wc-0.28 in. wc200°F€19.89
A2DXU116"0.25%18"1"1 in. wc-0.28 in. wc200°F€13.28
B2DXV116"0.25%24"1"1 in. wc-0.28 in. wc200°F€12.23
A2DXU416"0.25%20"1"1 in. wc-0.28 in. wc200°F€11.04
E2DXY118"0.25%24"1"1 in. wc-0.28 in. wc200°F€12.77
E2DXZ118"0.25%-1"1 in. wc-0.28 in. wc200°F€29.07
A33E90918"0.25%20"1"1 in. wc-0.28 in. wc200°F€19.57
C33E91022"0.25%-1"1 in. wc-0.28 in. wc200°F€18.31
C2DXY424"0.25%24"1"1 in. wc-0.28 in. wc200°F€14.44
C2DXZ725"0.25%25"1"1 in. wc-0.28 in. wc200°F€15.72
AIR HANDLER -

Panel Air Filter

StyleModelHeightMax. Temp.WidthThicknessFinal ResistanceFrame TypeInitial ResistancePrice (ex. VAT)
A5W422-200°F-1"1 in. wc-0.27 in. wc€10.48
B5W425-200°F49 1/2"1"1 in. wc-0.27 in. wc€28.09
C6GKN0-200°F29 1/2"1"1 in. wcWired0.27 in. wc€27.24
D2DXK8-200°F-1"1 in. wc-0.27 in. wc€13.88
E5W423-200°F24 1/2"1"1 in. wc-0.27 in. wc€13.56
F2DXK49 1/2"200°F-1"1 in. wc-0.27 in. wc€11.65
G5W42111 1/2"200°F23 1/2"1"1 in. wc-0.27 in. wc€11.89
D2DXK611 1/2"200°F-1"1 in. wc-0.27 in. wc€11.73
F2DXH813 1/2"200°F15 1/2"1"1 in. wc-0.27 in. wc€13.48
D2DXL713 1/2"200°F24 1/2"1"1 in. wc-0.27 in. wc€15.54
D2GFE814 1/2"200°F-1"1 in. wc-0.27 in. wc€10.95
D2DXJ915 1/2"200°F23 1/2"1"1 in. wc-0.27 in. wc€12.77
D2DXJ715 1/2"200°F-1"1 in. wc-0.27 in. wc€14.23
F2DXJ115 1/2"200°F15 1/2"1"1 in. wc-0.27 in. wc€11.05
H2DXJ515 1/2"200°F-1"1 in. wc-0.27 in. wc€10.98
D2DXJ315 1/2"200°F17 1/2"1"1 in. wc-0.27 in. wc€23.45
C2DXK216"200°F25"1"1 in. wc-0.27 in. wc€12.77
F6GKL618 1/2"200°F26 1/2"1"1 in. wcWired0.27 in. wc€23.86
E2DXL319 1/2"200°F23 1/2"1"1 in. wc-0.27 in. wc€14.26
I6GKN120 1/2"200°F20 1/2"1"1 in. wcWired0.27 in. wc€16.01
D6GKN220 1/2"200°F-1"1 in. wcWired0.27 in. wc€18.68
J2DXN221 1/2"200°F24 1/2"1"1 in. wc-0.27 in. wc€17.54
A5W42423 1/2"150°F23 1/2"1"1 in. wc-0.27 in. wc€14.41
J6GKN523 1/2"200°F24 1/2"1"1 in. wcWired0.27 in. wc€23.83
I2DXN424 1/2"200°F24 1/2"1"1 in. wc-0.27 in. wc€17.47
AIR HANDLER -

Ring Panel Filter 11-1/2 Inch H 150 F

ModelItemPrice (ex. VAT)
6DNC4AE8KQT€19.89

Panel Filters

Panel air filters employ a negative pressure system to clean particles ranging from 1 to 50 microns in size, removing dust and particulate contaminants from the air. They are used in the pharmaceutical industry, hospitals, food processing zones, biological centres and nuclear installation systems. Raptor Supplies offers an extensive range of Air Handler panel filters made of galvanised sheet steel with a standard frame which simplifies their installation, stocking & replacement. They also include a pleated filter media to increase the specific filtering surface area. We also have ring panel filters which provide filtration efficiencies as high as 50 to 70% (sizes ranging from 3 to 10 microns) when working with mold spores, dusting aids & cement dust.

We are here to help!

Looking for a part not listed here?