AIR HANDLER 6DNC4 Ring Panel Filter 11-1/2 Inch H 150 F | AE8KQT

AIR HANDLER 6DNC4 Ring Panel Filter 11-1/2 Inch H 150 F

Item: AE8KQT Model: 6DNC4
In Stock

Get it by Monday, Sep 29

€18.81 /unit
This product can only be shipped in multiples of 24
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ring Panel Filter
Final Resistance 1 in. wc
Frame Type Wired
Height 11 1/2"
Initial Resistance 0.27 in. wc
Max. Temp. 200°F
Thickness 1"
Width 24 1/2"

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)30.48
Ship length (cm)63.5
Ship width (cm)60.96
HS code8421398015
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AIR HANDLER 6DNC4 Ring Panel Filter 11-1/2 Inch H 150 F
€18.81 /unit