Pallet Pullers

Filter

Pallet pullers can be attached to forklifts for pulling crates & loaded pallets easily. Raptor Supplies offers a wide range of pallet pullers from brands like ...Read more

APPROVED VENDOR -

Pallet Puller

StyleModelFor StringersJaw OpeningJaw HeightPrice (ex. VAT)
A21XU18Up To 3 1/2"4"-€106.62
B21XU20Up To 3"3 1/4"-€211.76
C21XU19Up To 5"-1 3/4"€172.11
VESTIL -

PAL Series Pallet Pullers

StyleModelPulling CapacityJaw OpeningTypePrice (ex. VAT)
APAL-LP5000 lbs.4 3/8"-€95.34
BPAL-145000 lbs.3"-€94.37
CPAL-215000 lbs.3"-€89.08
DPAL-125000 lbs.7"-€79.45
EPPC-206000 lbs.-Chain€48.69
FPAL-166000 lbs.5"-€82.71
GPPC-406000 lbs.-Chain€79.50
DAYTON -

Pallet Pullers

Dayton pallet pullers are designed to pull pallet trucks for easy forklift access. They feature scissor action to proviude wider jaw opening for accommodating pallets of different sizes. These pallet pullers have self-cleaning heads that stay unaffected by wood particles, paint and grease. They offer a maximum load holding capacity of 5000 lb and are available in single scissor and double scissor variants on Raptor Supplies.

StyleModelJaw OpeningFor StringersPrice (ex. VAT)
A2A0933 3/8"Up To 3"€192.16
B3KR817 5/8"Up To 7"€161.74

Pallet Pullers

Pallet pullers can be attached to forklifts,pull crates & loaded pallets easily. Raptor Supplies offers a wide range of pallet pullers from Dayton and Vestil. These pullers feature steel construction for structural rigidity and resisting corrosion on exposed surfaces. Selected models offer cam closing action to provide maximum gripping strength and reduced pinch points, and have a self-cleaning head that remains unaffected by debris or particles. These models are capable of pulling loads up to 6000 lb. Choose from a wide range of these pallet pullers, available in heights ranging from 0.25 to 20.5 inches.

Frequently Asked Questions

What safety instructions are recommended for users while operating pallet pullers?

  • Never use pallet pullers as a below-the-hook lifting device.
  • Only use 1 pallet at a time.
  • Before using the puller, make sure that both shackle pins are securely tightened to the shackles.

We are here to help!

Looking for a part not listed here?