Pallet Positioners And Level Loaders

Filter

StyleModelRaised HeightLoad CapacityLowered HeightFrame MaterialColorPlatform SizePrice (ex. VAT)
APPAL 360 R427 3/4"4500 lbs.9 1/2"SteelRed43 5/8"€4,207.45
APPAL 360 AIR28"4500 lbs.9 1/2"SteelRed43 5/8"€4,656.80
RFQ
BISHAMON INDUSTRIES -

Pallet Positioners

StyleModelMPNPrice (ex. VAT)
AEZ X LOADEREZ X LOADER€4,331.25
BLP-25LP-25€28,215.00
AUNI-20UNI-20€14,231.25
BISHAMON INDUSTRIES -

EZ Loader Pallet Positioners

StyleModelFinishLoad CapacityRaised HeightLowered HeightColorPrice (ex. VAT)
AEZ LOADER 3648-SS-----€19,800.00
BEZ LOADER-2848-----€4,950.00
AEZ LOADER 2848-SS-----€19,800.00
BEZ LOADER-E-----€7,796.25
BEZ LOADER-3648-----€4,950.00
CEZ LoaderPowder Coated4000 lbs.30 1/2"10 1/2"Blue€4,702.50
DEZ Loader-SSStainless Steel4000 lbs.30 1/2"10 1/2"-€16,087.50
BISHAMON INDUSTRIES -

EZ-Off Lifter Pallet Positioners

StyleModelLoad CapacityRaised HeightLowered HeightColorPrice (ex. VAT)
AEZO-25E-3S-H----€16,087.50
AEZO-25E-H----€10,395.00
RFQ
BEZO-25E-3S2500 lbs.30"1 3/4"Blue€19,769.76
CEZO-25E2500 lbs.30"1 3/4"Blue€21,415.80
RFQ
VESTIL -

PS Series Adjustable Pallet Stands

StyleModelCapacityLengthMax. HeightSecond SettingWidthHeightMin. HeightPortablePrice (ex. VAT)
APS-4045-CK1500 lbs.48.687"42 3/4"37.312"40"17 1/2"19.06"Yes€1,011.88
BPS-4045/CA-CK1500 lbs.48.687"45.062"39.312"40 1/2"18 7/8"12 1/4"-€1,377.73
CPS-4045/CA4000 lbs.45 3/4"36 22/25"32 3/4"40 1/2"-17.06"No€1,166.71
DPS-40455000 lbs.45 3/4"34.94"30 1/2"40 1/2"10"--€832.53
SOUTHWORTH -

Automatic Spring Actuated Level Loader

StyleModelRaised HeightLowered HeightLoad CapacityColorPrice (ex. VAT)
ASS Pallet Pal27 3/4"9"4500 lbs.-€15,759.13
RFQ
BPALLET PAL RANGE 428"9 1/2"4500 lbs.Red€3,178.65
RFQ
StyleModelLoad CapacityLowered HeightColorRaised HeightPrice (ex. VAT)
APDE-4048-6PH2FL3600 lbs.24"Gray-€1,038.16
APDE-4848-6PH2FL3600 lbs.24"Gray34"€1,167.01
WESCO -

Pallet Leveler, 4500 Lbs Capacity, Built-in Fork Pockets

ModelItemPrice (ex. VAT)
272986AG7JVE€3,089.03
WESCO -

Pneumatic Pallet Leveler

ModelItemPrice (ex. VAT)
272696CX4XVW€3,784.01
WESCO -

Protective Skirt For Pallet Leveler

ModelItemPrice (ex. VAT)
275001AG7JVF€3,974.75
See Details
DAYTON -

Pallet Positioner And Level Loader, Compression Spring, 4400 lbs. Load Capacity

ModelItemPrice (ex. VAT)
45NC12CJ2ZJU€2,429.82
See Details
VESTIL -

Single Fork Skid Positioner Lifter, Yellow / Black

ModelItemPrice (ex. VAT)
VHPS-NM-600-39DG3PPL-
RFQ

Pallet Positioners And Level Loaders

To manually load and unload pallets, Raptor Supplies offers a huge variety of pallet positioners & level loaders from brands like Bishamon, Vestil, Southworth, Wesco and Litlle Giant. These units feature a foot control to adjust the load to heights up to 33-7/8 inches. Selected models are equipped with a manual turntable top that allows easy rotation of the load. These units feature steel construction to handle loads ranging from 1500 to 5000 lb.

We are here to help!

Looking for a part not listed here?