Oil Transfer Pumps W/Nozzle

Filter

StyleModelMPNPrice (ex. VAT)
A340011340011€11,901.29
RFQ
A340012340012€12,091.31

Oil Transfer Pumps W/Nozzle

Fill-Rite oil transfer pumps are designed with a nozzle and a 12VDC cast-iron rotary vane capable of generating flow rates up to 20GPM. They are engineered to handle flammable liquids such as gasoline, diesel, biodiesel blends up to B20, ethanol blends up to E15, kerosene and mineral spirits. The motor of these pumps feature a low amp draw and are thermally protected to prevent overheating conditions. These UL- / cUL-listed pumps are ideal for agriculture or construction services, and other applications requiring mobile fuel transfer.

We are here to help!

Looking for a part not listed here?