Nut Assortments

Filter

Nut assortments are designed for easy fastening of equipment and machinery. They are compatible with screws & bolts for securing workpieces and eliminating loosening due to torque...Read more

-

Steel Nut Assortments

StyleModelThread SizeNut TypeGradeTypeThread TypeLargest Thread SizeSmallest Thread SizeMaterialPrice (ex. VAT)Pkg. Qty.
ACPS1NA98GR#8-32, #10-24, 1/4"-20Hex Socket-Hex Assortment---Steel€41.121
BCPS1KZL9GR#10-24, #10-32, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 7/16"-14, 7/16"-20------Steel€77.061
CWWG20FLGLNGR#10-24, #10-32, 1/2"-13, 1/4"-20, 3/4"-10, 3/8"-16, 5/16"-18, 5/8"-11Hex LockGrade 2/5/8-Coarse/Fine--Steel€654.491255
DMK558H#10-24, #10-32, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-18, 7/16"-14, 7/16"-20Hex LockGrade 2Standard Hex---Steel€241.9755
E98-415#10-24, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18Hex Lock-Standard Hex-5/8"-181/4"-20Steel€59.43104
FWWG-DISP-LNUT150C-1#10-24, 1/2"-13, 1/4"-20, 1/4"-28, 3/8"-16, 5/16"-18Hex Lock-Standard Hex-1/2"-131/4"-20Steel€46.77150
GWWG-DISP-LNUT2671"-14Hex Lock-Standard Hex-1"-141/4"-20Steel€360.60267
HMK555H1/4"-20, 1/4"-28, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24Hex SocketGrade 2Hex Assortment-3/8"-241/4"Steel€594.22600
IWWG16METLNGRM3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1, M7 x 1, M8 x 1.25, M10 x 1.25, M10 x 1.5, M12 x 1.5, M12 x 1.75, M14 x 1.5, M14 x 2, M16 x 1.5, M18 x 2.5, M20 x 2.5Hex Lock--MetricM20 x 2.5M3 x 0.5Steel€522.27930
JCPS1LAC1GRM4 x 0.7, M5 x 0.8, M6 x 10, M7 x 10, M8 x 1.25, M10 x 1.5, M12 x 1.75, M16 x 20Hex Lock--MetricM12 x 1.75M5 x 0.80Steel€487.201
KWWG16BRCSMGRM10 x 1.25, M10 x 1.5, M12 x 1.5, M12 x 1.75, M14 x 1.5, M14 x 2, M16 x 1.5, M18 x 2.5, M20 x 2.5, M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1, M7 x 1, M8 x 1.25Hex Lock--MetricM20 x 2.5M3 x 0.5Steel€200.56319
TITAN FASTENERS -

Hex Locknut Assortment, 10-24 To 7/16 In - 20 Thread Size, SS, 1090PK

ModelItemPrice (ex. VAT)Pkg. Qty.
WWG16SSNYLGRAD7LDK€824.611090

Nut Assortments

Nut assortments are designed for easy fastening of equipment and machinery. They are compatible with screws & bolts for securing workpieces and eliminating loosening due to torque & vibrations. The nut assortment catalogue includes hex nuts, locknuts, nuts & washer assortments and nut assemblies. Raptor Supplies offers these nut assortments from brands like Grainger, Lisle, Vulcan Hart, Midwest Acorn Nut, Itw Bee Leitzke and Titan Fasteners.

Frequently Asked Questions

Why are hex nuts easy to turn?

Hexagonal-shaped nuts are easier to turn than other types of fasteners as they have six parallels and require less turning distance / radius. They only need one-sixth or 30-degree turns each time to reach the next flat parallel.

How do lock nuts work?

Lock nuts feature a nylon collar or insert that is thinner than the thread. The collar deforms across the mating diameter when the nylon insert lock nut is tightened, causing friction. After that, the nylon nut is sealed into place.

Do you need a washer with a nut?

Washers are important as they facilitate accurate nut installation and protect soft materials by dispersing pressure across a large surface area.

How do you install a washer and nut?

  • Place the bolt into the washer for effective use.
  • The bolt and washer should then be inserted into the mounting hole.
  • Use a wrench to spin the bolt head once it has been threaded into the hole.
  • The bolt should be tightened until the head of the bolt touches the washer.

How do you keep a nut from loosening?

Nylon or metal insert nuts increase friction to prevent loosening. Install a spring within the nut to securely grasp the bolt threads. It is intended to travel in the opposite direction of the nut if vibration or other forces cause it to unravel.

We are here to help!

Looking for a part not listed here?