ITW BEE LEITZKE

ITW Bee Leitzke catalogue includes cotter pins, clevis pins, lanyards, safety pins, hitch pins and other fasteners. The brand's safety pins are ideal for securing hitch pins & gates, guard rails, base plates and side brackets. Their low carbon steel & spring wire construction help these pins withstand vibrational loads. They are available in coiled tension and single-wire tab lock variants. ITW Bee Leitzke hitch pins have a spring-loaded, non-retaining ball to hold them in place and chamfered ends for easy insertion. The brand's key stock assortments are made of low carbon or 1018 steel and have a tensile strength of 92000 psi.

See More

Request a Quote

Product Categories

ITW BEE LEITZKE Clevis Pins

Clevis PinsHigh-strength, corrosion-resistant clevis pins made of plain or zinc-plated steel. Used in combination with cotter pins for fastening applications subjected to high shear stress. Available in different lengths and pin diameters (298 Products)

ITW BEE LEITZKE Cotter Pins

Cotter PinsSteel made extended prong, hairpin and hammerlock cotter pins used to secure a clevis pin or lock a castle nut (160 Products)

ITW BEE LEITZKE Lanyards

Lanyards(24 Products)

ITW BEE LEITZKE Hitch Pins

Hitch PinsRing-grip pins featuring a spring-loaded, non-retaining ball to hold the pin in place and chamfered ends for easy insertion. Available in different styles and diameters (20 Products)

ITW BEE LEITZKE Pin Assortments

Pin AssortmentsDesigned for holding & securing pins & castle nuts in place. Feature carbon steel / 18-8 stainless steel / spring wire / low carbon steel construction for wear minimisation. Available in plain & zinc finish options(19 Products)

ITW BEE LEITZKE Lynch Pins

Lynch Pins(11 Products)

ITW BEE LEITZKE Safety Pins

Safety PinsUsed for securing hitch pins & gates, guard rails, base plates and side brackets. Feature low carbon steel & spring wire construction for withstanding vibrational loads. Available in coiled tension and single wire tab lock variants(6 Products)

ITW BEE LEITZKE Fastener Assortments

Fastener AssortmentsIncludes machinery bushing, stove bolt and screw (socket set / socket cap / sheet metal) assortments with up to 365 pieces. Feature high-quality steel construction and available in internal hex, slotted and socket drive variants for a variety of fastening applications (5 Products)

ITW BEE LEITZKE Key Stock Assortments

Key Stock AssortmentsAssortments with up to 401 pieces used to create keys for a machine tool or engine. Made of low carbon or 1018 steel and have a maximum tensile strength of 92000 psi. Available in standard and metric sizes (4 Products)

ITW BEE LEITZKE Nut Assortments

Nut AssortmentsCompatible for use with screws & bolts for securing workpieces and eliminating loosening under torque & vibrations. Available in 104, 150 & 267 piece variants(3 Products)

ITW BEE LEITZKE Washer Assortments

Washer Assortments232-piece stainless steel assortments used for securing nuts and bolts, as well as preventing loosening of the mechanical fasteners caused by vibrations. Feature zinc-plated steel construction for protection against abrasive conditions & rusting(1 Product)

Things To Consider

Cross-Reference Alternatives

Some ITW Bee Leitzke MPNs cross individual references to the equivalent Faboty & GL Huyett model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent ITW Bee Leitzke products available.

Shipping

These ITW Bee Leitzke products are small in size. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Itw Bee Leitzke

ITW Bee Leitzke catalogue includes cotter pins, clevis pins, lanyards, safety pins, hitch pins and other fasteners. The brand's safety pins are ideal for securing hitch pins & gates, guard rails, base plates and side brackets. Their low carbon steel & spring wire construction help these pins withstand vibrational loads. They are available in coiled tension and single-wire tab lock variants. ITW Bee Leitzke hitch pins have a spring-loaded, non-retaining ball to hold them in place and chamfered ends for easy insertion. The brand's key stock assortments are made of low carbon or 1018 steel and have a tensile strength of 92000 psi.

Frequently Asked Questions

How to install ITW Bee Leitzke cotter pins?

  • Insert the cotter pin through the hole in the fastener or shaft.
  • Make sure the pin goes through the hole and has room to spare on both sides.
  • Bend the tines of the cotter pin back, forming a secure loop.
  • Make sure the tines are bent tightly to prevent the pin from slipping out.

How to remove the brand's cotter pins?

  • Straighten the bent tines of the cotter pin using pliers or a similar tool.
  • Once the tines are straight, you can slide the cotter pin out of the hole.
  • Dispose of the cotter pin properly if it is not reusable, or save it for future use if it is in good condition.

Can ITW Bee Leitzke clevis pins be adjusted after installation?

Yes, they offer the advantage of adjustability even after installation. To accommodate adjustments in alignment or desired movement, the clevis pin can be moved or replaced with a different length pin by simply removing the retaining pin.

How to ensure safety while using ITW Bee Leitzke pins?

  • Ensure that these pins are properly installed and secured with retaining pins or other locking devices to prevent accidental disconnection.
  • Regular inspections should be conducted to check for signs of wear, deformation or damage that could compromise the pin's integrity.