Motion Sensor Accessories

Filter

StyleModelMounting TypeSizeHousing MaterialHousing Color
A30427532----
RFQ
A30427502Screw50 mm x 25 mm x 10 mmPolybutylene TerephthalateBlack
RFQ
StyleModelMaterialMin. Operating Temp.Max. Operating Temp.HeightHousing ColorSizeDiameterHousing Material
A300780---11 mmRed-26 mmNylon
RFQ
A300790V----Silver23 mm x 8 mm-Stainless Steel
RFQ
A300785---11.7 mmGreen-26 mmNylon
RFQ
A300790---8 mmRed-23 mmNylon
RFQ
A350004--------
RFQ
A300785V---11.7 mmSilver---
RFQ
A300780V--20°C80°C11.7 mmSilver-26 mmHard Ferrite, Stainless Steel
RFQ
A324SG001SAlnico, PA-20°C75°C--19 mm x 28.5 mm x 6.3 mm--
RFQ
A304650Ferrite-20°C100°C--91 mm x 17 mm x 23 mm--
RFQ
A301650Hard Ferrite-20°C100°C--25 mm x 50 mmX 15 mm--
RFQ
A300010Hard Ferrite-40°C250°C10 mm----
RFQ
A300783Hard Ferrite-20°C100°C--23 mm x 10 mm--
RFQ
A300770Hard Ferrite, PA-20°C100°C-Red5 mm x 11 mm25 mm-
RFQ
A324790PA, Plastic-20°C100°C7 mm----
RFQ
A340003SMCO-40°C250°C3 mm--7 mm-
RFQ
StyleModelCable LengthNumber Of StrandsCable Dia.Connector TypeMin. Storage Temp.Max. Storage Temp.Connector SizeWire Cross Section
AK01C000--------
RFQ
AK14G001--------
RFQ
AK00B005--------
RFQ
AK14G005--------
RFQ
AK01B005--------
RFQ
AK01C005--------
RFQ
AK14H000--------
RFQ
AK04G005--------
RFQ
AK14G0033m45 mmSocket, Straight-25°C70°CM120.34 sq. mm
RFQ
AK00C0033m33.6 mmSocket Snap, Straight---0.25 sq. mm
RFQ
AK18G003K3m86 mmSocket, Straight-30°C80°CM12-
RFQ
AK18G000K10m86 mmSocket, Straight-30°C80°CM12-
RFQ
AK04G00010m45 mmSocket Snap, Straight-25°C85°CM80.25 sq. mm
RFQ
AK00C00010m33.6 mmSocket Snap, Straight-50°C80°CM80.25 sq. mm
RFQ
AK14G000K10m447 mmSocket, Straight-30°C80°CM120.25 sq. mm
RFQ
AK04H00510m86 mmSocket, Straight-30°C80°CM12-
RFQ
ACUITY SENSOR SWITCH -

Bracket

StyleModelWidthHeightDepthColorPrice (ex. VAT)
AFB32"5"1.391"White€16.17
BWV BR4 1/2"4 1/2"-White€30.78
HUBBELL WIRING DEVICE-KELLEMS -

Occupancy Sensor Control Unit

StyleModelWidthLengthDepthVoltageHeightOperating Temp.MaterialColorPrice (ex. VAT)
ACU300A2.33"3.69"2.344"24V DC1 9/25"+32°F to +113°FThermoplasticBlack€107.22
ACU300M2.33"3.69"2.391"24V DC1 9/25"+32°F to +113°FThermoplasticBlack€126.89
BCU300HD3 2/5"4"-24V DC-+32°F to +113°FThermoplasticBlack€235.23
CWLCU3013/4"--120-277V AC1.7"--Black€499.00
HUBBELL WIRING DEVICE-KELLEMS -

Occupancy Sensor Adapter Plates

Hubbell Wiring Device-Kellems occupancy sensor adapter plates are designed for AHP1600 Series occupancy sensors. They feature cast aluminium / plastic construction for resistance against corrosion & UV radiations. These RoHS compliant plates provide an operating voltage of 24VDC and are capable of being operated at temperatures ranging from -40 to 149 degrees F.

StyleModelWidthDepthHeightColorOperating Temp.VoltagePrice (ex. VAT)
AHAP12 13/16"3/16"4 9/16"Gray-40°F to +149°F24V DC€48.17
BHAP34 17/32"29/64"4 17/32"Gray-40°F to +149°F24V DC€53.11
HUBBELL WIRING DEVICE-KELLEMS -

Adapter Hubs for Occupancy Sensors

Hubbell Wiring Device-Kellems hub covers are used to wall mount or pendant mount passive infrared occupancy sensorsthat reduce energy wastage like lights and ventilation being left on, by detecting the presence of people in harsh environments. They feature either a 1/2 inch NPT threaded hub or adaptor hub & nipple for Killark NJ Series boxes. These hub covers are NEMA 4X rated for outdoor usage.

StyleModelWidthDepthHeightOperating Temp.VoltageColorPrice (ex. VAT)
AHAP41 1/2"1 13/64"1 19/64"-40°F to +149°F24V DC-€48.17
BHAP24 1/2"27/32"4 1/2"-40°F to +149°F24V DCGray€79.78
ACUITY SENSOR SWITCH -

Power Pack

StyleModelWidthDepthColorHeightPrice (ex. VAT)
AMP202 1/4"1 7/8"Black3"€53.41
ASP202 1/4"1 7/8"Black3"€71.64
INTERMATIC -

Commercial Grade Low-Voltage Power Packs

StyleModelMPNPrice (ex. VAT)
AIOS-PP24IOS-PP24€58.29
RFQ
BIOS-PP25IOS-PP25€80.19
RFQ
LUTRON -

Pedestals

StyleModelDepthWidthColorHeightPrice (ex. VAT)
AL-PED1-WH2"2"White4 1/4"€16.45
BL-PED2-WH3 1/2"2"White4 1/4"€32.50
StyleModelColor
APSHBEMWhite
RFQ
APSHBEMWWhite
RFQ
StyleModelMin. Door RadiusMax. Tensile ForceHeightSizeBreadthThicknessMounting TypeInstallation
AZBL5M--------
RFQ
AZBA5GE--------
RFQ
AZBL5ME100 mm-50 mm-67 mm14 mmScrewArbitrary
RFQ
AZBG5G300 mm3000N-29 mm x 80 mm x 8 mm--ScrewArbitrary
RFQ
AZBA5G300 mm1500N-52 mm x 49.5 mm x 16 mm--ScrewArbitrary
RFQ
AZBG5M300 mm3000N29 mm-83 mm2.5 mmScrewArbitrary
RFQ
StyleModelHousing ColorMounting TypeSizeHousing MaterialTorque For Fastening ScrewsNut MaterialActuation TypeCase Material
A165MBK301--------
RFQ
A165MBK101--------
RFQ
A153EBK001Black, Gray-36 mm x 26 mm x 13-0.7 N-m--Polybutylene Terephthalate
RFQ
A153MBK201Black, GrayScrew36 mm x 26 mm x 13 mmPBT, PC0.7 N-m---
RFQ
A153MBK301Black, GrayScrew36 mm x 26 mm x 13 mmPBT, PC0.7 N-m---
RFQ
A153MBK101Black, GrayScrew36 mm x 26 mm x 13 mmPBT, PC----
RFQ
A153MBK001Gray, SilverScrew38 mm x 26 mm x 13 mmPBT0.7 N-m-Front-
RFQ
A165MBK001Gray, SilverScrew88 mm x 25 mm x 13 mmPBT, PC0.7 N-m---
RFQ
A165EBK001Gray, SilverScrew88 mm x 25 mm x 13 mmPBT, PC0.7 N-m---
RFQ
A122MBV100SilverFastening Nut-Stainless Steel-Stainless Steel--
RFQ
StyleModelSizeHousing MaterialMounting TypeHousing Color
A30426112----
RFQ
A30426112S----
RFQ
A30426112SS----
RFQ
A30426112P----
RFQ
A30426112V----
RFQ
A30426192----
RFQ
A3042661367 mm x 14.5 mm x 15 mmPBTScrewGray
RFQ
A30426112VS96 mm x 28 mm x 14.5 mmCast SteelScrew-
RFQ
ELOBAU -

Magnets

StyleModelMPN
A324SG001324SG001
RFQ
A324102324102
RFQ
StyleModelHousing ColorMounting TypeSizeHousing Material
A30422112SBlackScrew48 mm x 40 mm x 30 mmPBT
RFQ
A30422112SilverScrew48 mm x 40 mm x 30 mmPBT
RFQ
StyleModelSizeMaterial
AM30-090-0155 mm x 60 mm x 42 mmMetal
RFQ
AM30-0192 mm x 60 mmMetal
RFQ
StyleModelMPN
A30428102A30428102A
RFQ
A30428102B30428102B
RFQ
A30428102S30428102S
RFQ
A30428112A30428112A
RFQ
A30428112B30428112B
RFQ
A30428112BS30428112BS
RFQ
A30428112S30428112S
RFQ
ELOBAU -

Interfaces

StyleModelPower ConsumptionCurrent ConsumptionMax. Switching Current Per ChannelNumber Of Electronic Control OutputContact FormMounting TypeSizeHousing Material
A3630980.48 W20 mA0.01A4NO/ NCMounting Rail96 mm x 51 mm x 56 mmPA
RFQ
A363G972.4 W100 mA0.02A1NO/ NC NO/ NOMounting Rail96 mm x 51 mm x 56 mmPA
RFQ
A363096K302.4 W100 mA0.02A4NO/ NCMounting Rail96 mm x 51 mm x 56 mmPA
RFQ
A363V972.4 W100 mA0.02A4NO/ NCMounting Rail96 mm x 51 mm x 56 mmPA
RFQ
StyleModelSizeHousing MaterialMounting TypeHousing ColorHeightDiameterEdm/start Input
A30420000SH-Hard Ferrite, Stainless SteelScrewSilver16 mm36 mm-
RFQ
A30420000S30 mm x 16 mmPBTScrewSilver---
RFQ
A3042000030 mm x 16 mm-ScrewSilver--No
RFQ
A30420000VS30.4 mm x 16 mmStainless SteelScrewSilver---
RFQ
A30420000V30.4 mm x 16 mm-ScrewSilver---
RFQ
A30420000VH36 mm x 16 mmStainless SteelScrewSilver---
RFQ
StyleModelPower ConsumptionNumber Of Interlocks Guard LockingHousing ColorContact MaterialLocking ForceSizeMounting TypeMin. Operating Temp.
AZMR1120V--------
RFQ
AZDA1121R--------
RFQ
AZMR1030V6 W1Silver, YellowSilver Alloy Gilded2000N, 1500N37.5 mm x 79 mm x 96 mmScrew-20°C
RFQ
AZSR1220R8 W2Black, YellowSilver Alloy2000N, 2500N42 mm x 40 mm x 190 mmScrew-20°C
RFQ
AZSR1121R8 W2Black, YellowSilver Alloy2000N, 2500N-Screw-20°C
RFQ
12...45

We are here to help!

Looking for a part not listed here?