HUBBELL WIRING DEVICE-KELLEMS AHP1600WRP Occupancy Sensor, Passive Infrared, Wall Mount, 1600 Square Feet | AF9AMJ 29RW63

HUBBELL WIRING DEVICE-KELLEMS AHP1600WRP Occupancy Sensor, Passive Infrared, Wall Mount, 1600 Square Feet

Item: AF9AMJ Model: AHP1600WRPCross Ref: 29RW63
7 In Stock

Ships within 2 days via

€413.61 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Occupancy Sensor
Color Gray
Coverage 1600 sq. ft.
Green Certification Or Other Recognition RoHS.png
Indicator Pir Red LED
Installation Type Wall/Ceiling
Minute 4 min. to 30 min.
Sensor Type Passive Infrared
Time Delay Adaptive
Timer Range 4 min. to 30 min.
Viewing Angle 160°

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)9.65
Ship length (cm)19.56
Ship width (cm)12.95
HS code8541600050
Country of OriginCN

Product Details:

    • With Photocell And Relay

Product Variants

ProductModelCommunication MethodOperating VoltageLighting TechnologyCoverageTime DelayTime Delay Adjustment MethodCoverage AngleSensor TypePrice
HUBBELL WIRING DEVICE-KELLEMS ATP1500C Occupancy Sensor, 1500 Square Feet Coverage | AB2QJG 1ND56 ATP1500CHard Wired24V DCLED--Adaptive360°-€309.53
HUBBELL WIRING DEVICE-KELLEMS ATP1500CRP Occupancy Sensor, 1500 Square Feet Coverage, With Relay | AB2QJH 1ND57 ATP1500CRPHard Wired24V DCLED--Adaptive360°-€432.29
HUBBELL WIRING DEVICE-KELLEMS ATP1600WRP Occupancy Sensor, 1600 Square Feet Coverage, With Relay | AB2QJJ 1ND58 ATP1600WRPHard Wired24V DCLED--Adaptive110°-€525.69
HUBBELL WIRING DEVICE-KELLEMS ATU1000CRP Occupancy Sensor, 1000 Square Feet Coverage, With Relay | AB2QJM 1ND61 ATU1000CRPHard Wired24V DCLED--Adaptive180°-€572.84
HUBBELL WIRING DEVICE-KELLEMS ATU2000C Occupancy Sensor, 2000 Square Feet Coverage | AB2QJN 1ND62 ATU2000CHard Wired24V DCLED--Adaptive360°-€500.60
HUBBELL WIRING DEVICE-KELLEMS ATU2000CRP Occupancy Sensor, 2000 Square Feet Coverage, With Relay | AB2QJP 1ND63 ATU2000CRPHard Wired24V DCLED--Adaptive360°-€635.09
HUBBELL WIRING DEVICE-KELLEMS WS2000W Occupancy/VACancy Sensor Switch, Passive Infrared, 120/277VAC, White | AB7KKX 23NY61 WS2000WHard Wired120-277V ACFluorescent, LED--Manual180°-€117.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS AHP1600WRP Occupancy Sensor, Passive Infrared, Wall Mount, 1600 Square Feet
€413.61 /unit