HUBBELL WIRING DEVICE-KELLEMS Mechanical Interlock Devices

Filter

HUBBELL WIRING DEVICE-KELLEMS -

Mechanical Interlocks

Hubbell Wiring Device-Kellems mechanical interlocks are used for preventing haphazard connections and breaking / making circuits under loads. These interlocking devices feature plugs which cannot be removed till the switch is turned Off and a lockable handle meeting OSHA lockout / tagout regulations. These UL listed & CSA certified interlocks have shaft seals made of neoprene to provide high thermal stability and are capable of being operated at voltages up to 600VAC (RMS). Choose from a wide range of these mechanical interlocks, available in 2, 3 & 4 pole configurations
Raptor Supplies also offers circuit-lock mechanical interlocksfeaturing Plug-Check mechanism for detecting the presence of plugs.

StyleModelPhaseNumber Of PolesNumber Of WiresColorHpAmpsWire SizeWattagePrice (ex. VAT)
AHBL4100MI12W134Orange-100A#3 AWG to #1/0 AWG25000 W€3,388.19
BHBL360MI7W123Red-60A8 AWG to 2 AWG28800 W€2,756.64
CHBL430MI12W134Orange-30A12 AWG to 8 AWG7500 W€1,776.70
DHBL460MIF12W134Orange-60A8 AWG to 2 AWG15000 W€3,351.86
EHBL460MI12W134Orange7 1/2 hp60A8 AWG to 2 AWG15000 W€2,923.06
FHBL420MI12W134Orange-20A14 AWG to 10 AWG-€1,961.79
GHBL460MIS2W1, 334-50 hp60A8 AWG to 2 AWG36000 W€2,475.00
HHBL430MIS2W1, 334--30A12 AWG to 8 AWG18000 W€1,835.04
GHBL460MIFS2W1, 334-50 hp60A8 AWG to 2 AWG36000 W€3,403.13
GHBL430MIFS2W1, 334--30A12 AWG to 8 AWG18000 W€3,222.80
IHBL4100MI5W334Black50 hp100A#3 AWG to #1/0 AWG60000 W€3,388.19
JHBL420MI5W334Black-20A14 AWG to 10 AWG12000 W€1,961.79
KHBL420MI7W334Red-20A14 AWG to 10 AWG9600 W€1,961.79
LHBL460MI9W334Blue-60A8 AWG to 2 AWG15000 W€2,923.06
MHBL420MI9W334Blue-20A14 AWG to 10 AWG-€1,961.79
NHBL530MI7W345Red-30A12 AWG to 8 AWG14400 W€2,336.31
OHBL530MI5W345Black-30A12 AWG to 8 AWG18000 W€2,336.31
PHBL4100MI9W334Blue25 hp100A#3 AWG to #1/0 AWG25000 W€3,388.19
QHBL5100MI9W345Blue-100A#3 AWG to #1/0 AWG20800 W€3,505.54
HUBBELL WIRING DEVICE-KELLEMS -

Watertight Closure Plugs

Hubbell Wiring Device-Kellems watertight closure plugs feature die cast zinc construction to provide impact & corrosion protection. These plugs feature thermoset polyester contact carriers that can withstand temperatures ranging from -40 to 75 deg Fahrenheit and provide resistance to electrical tracking. They are ideal for 30A and 60A Circuit-Lock (unfused & fused) pin and sleeve mechanical interlocks.

StyleModelAmpsUse WithConstructionMin. Number Of CyclesDielectric StrengthOperating Temp.Price (ex. VAT)
AMICPK3030AAll 30A Mechanical InterlocksFabricated100003000V AC-75°C to -40°C€69.65
AMICPK6060AAll 60A Mechanical InterlocksFabricated100003000V AC-75°C to -40°C€83.93
HUBBELL WIRING DEVICE-KELLEMS -

Circuit-Lock Watertight Mechanical Interlock Devices

Hubbell Wiring Device-Kellems Circuit-Lock watertight mechanical interlock devices are electrical receptacles to minimise circuit making or breaking under loading conditions, or making a haphazard connection. These interlocking devices feature a Plug-Check mechanism for detecting the presence of plugs, and spring loaded covers integrated with a gasket to provide a watertight seal when turned & locked. They come with a removable door for easy installation & wiring, and deliver current ratings ranging from 30 to 100A. Choose from a wide range of these mechanical interlock devices, available in 3 & 4 pole configurations. Raptor Supplies also offers mechanically interlocked receptacleshaving large gears, enclosed in a gearbox.

StyleModelNumber Of PolesNumber Of WiresColorHpAmpsWire SizeWattageUse WithPrice (ex. VAT)
AHBL430MIF7W34Red-30A12 AWG to 8 AWG14400 W5Z941€2,988.30
BHBL460MIF7W34Red30 hp60A8 AWG to 2 AWG28800 W5Z917€3,351.86
CHBL4100MI7W34Red50 hp100A#3 AWG to #1/0 AWG48000 W5Z926€2,510.10
DHBL430MI5W34Black-30A12 AWG to 8 AWG18000 W3D150€2,144.29
EHBL430MI7W34Red-30A12 AWG to 8 AWG14400 W5Z941€1,997.55
FHBL430MI9W34Blue7 1/2 hp30A12 AWG to 8 AWG7500 W5Z938€2,144.29
GHBL460MI7W34Red30 hp60A8 AWG to 2 AWG28800 W5Z917€2,891.68
HHBL560MI9W45Blue-60A8 AWG to 2 AWG12480 W5Z920€3,174.14
IHBL560MI5W45Black40 hp60A8 AWG to 2 AWG36000 W-€3,260.17
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 2 Pole, 125 VAC, 60 A

ModelItemPrice (ex. VAT)
HBL360MI4WCE6TKZ€2,756.64
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 4 Pole, 120 - 208 VAC, 30 A

ModelItemPrice (ex. VAT)
HBL530MI9WCE6TLV€2,336.31
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 3 Pole, 480 VAC, 60 A

ModelItemPrice (ex. VAT)
HBL460MI7WRCE6TLQ€2,923.06
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 3 Pole, 250 VAC, 30 A

ModelItemPrice (ex. VAT)
HBL430MIF9WCE6TLL€3,175.07
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 3 Pole, 480 VAC, 30 A

ModelItemPrice (ex. VAT)
HBL430MI7WRCE6TLG€2,144.29
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 3 Pole, 600 VAC, 100 A

ModelItemPrice (ex. VAT)
HBL4100MI5WRCE6TLC€3,388.19
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 3 Pole, 30 A, 250 VAC

ModelItemPrice (ex. VAT)
HBL430MI9WRCE6TLH€2,144.29
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 3 Pole, 480 VAC, 100 A

ModelItemPrice (ex. VAT)
HBL4100MI7WRCE6TLD€3,388.19
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 3 Pole, 380 - 415 V, 32 A

ModelItemPrice (ex. VAT)
HBL432MI3WCE6TLM€2,144.29
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 4 Pole, 277 - 480 VAC, 60 A

ModelItemPrice (ex. VAT)
HBL560MI7WCE6TLY€3,260.17
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 3 Pole, 600 VAC, 60 A

ModelItemPrice (ex. VAT)
HBL460MIF5WCE6TLT€3,351.86
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 3 Pole, 60 A, 125 - 250V

ModelItemPrice (ex. VAT)
HBL460MI12WRCE6TLN€2,923.06
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 3 Pole, 125 - 250 V, 30 A

ModelItemPrice (ex. VAT)
HBL430MIF12WCE6TLJ€3,175.07
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 3 Pole, 250 VAC, 100 A

ModelItemPrice (ex. VAT)
HBL4100MI9WRCE6TLE€3,388.19
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 2 Pole, 250 VAC, 60 A

ModelItemPrice (ex. VAT)
HBL360MI6WCE6TLA€2,756.64
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 2 Pole, 125 VAC, 100 A

ModelItemPrice (ex. VAT)
HBL3100MI6WCE6TKV€3,234.57
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 3 Pole, 250 VAC, 60 A

ModelItemPrice (ex. VAT)
HBL460MIF9WCE6TLU€3,351.86
HUBBELL WIRING DEVICE-KELLEMS -

Mechanically Interlocked Receptacle, 3 Pole, 250 VAC, 60A

ModelItemPrice (ex. VAT)
HBL460MI9WRCE6TLR€2,923.06
12

We are here to help!

Looking for a part not listed here?