HUBBELL WIRING DEVICE-KELLEMS HBL360MI4W Mechanically Interlocked Receptacle, 2 Pole, 125 VAC, 60 A | CE6TKZ

HUBBELL WIRING DEVICE-KELLEMS HBL360MI4W Mechanically Interlocked Receptacle, 2 Pole, 125 VAC, 60 A

Item: CE6TKZ Model: HBL360MI4W
7 In Stock

Ships within 2 days via

€2,756.64 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Circuit-lock Watertight Mechanical Interlock Device
Amps 60A
Color Yellow
Exposure Conditions Wateright
Material Thermoplastic
Mounting Style Screw
Number Of Poles 2
Number Of Wires 3
Phase 1
Wattage 7200 W
Wire Size 8 AWG to 2 AWG

Shipping Info:

Ship weight (kg) 3.7125
Ship height (cm)34.67
Ship length (cm)21.84
Ship width (cm)22.23
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL360MI4W Mechanically Interlocked Receptacle, 2 Pole, 125 VAC, 60 A
€2,756.64 /unit