Mechanical Conduit Benders

Filter

SOUTHWIRE COMPANY -

Head Kit

StyleModelHeightWidthDepth
A643167018.7"16.63"-
RFQ
B643166019 1/5"17.45"-
RFQ
C646010019 1/5"17.45"6 3/4"
RFQ
D6479530110"12 3/4"6 3/4"
RFQ
StyleModelBending RadiusHead MaterialPrice (ex. VAT)
A63329--€87.40
A633331 1/2"Alloy€128.24
A633351 3/4"Alloy€131.99
SOUTHWIRE COMPANY -

Bend Station Series Conduit Bender

StyleModelHeightWidthDepth
A64795101---
RFQ
B58315201---
RFQ
C64306901---
RFQ
C5984070150"32"80"
RFQ
D5872440150"32"80"
RFQ
GREENLEE -

EMT Mechanical Benders

StyleModelWheel TypeTypeConstructionWheel MaterialFrame MaterialPrice (ex. VAT)
A1818T-----€11,374.22
B1818RubberHeavy DutySteel FrameRubberSteel€13,402.70
METALPRO -

Metal Conduit Bending Tools

StyleModelHead MaterialPrice (ex. VAT)
AMP9720Aluminum, Steel€4,808.00
BMP9710Steel€3,677.14
SOUTHWIRE COMPANY -

Bend Dolly Series Conduit Bender

StyleModelDepthHeightWidth
A64602501-55"-
RFQ
B646027016 3/4"55"26"
RFQ
C646011019 3/4"55"-
RFQ
D6460230111 1/4"55"-
RFQ
E6460240114 1/4"55"-
RFQ
HECK INDUSTRIES -

Tubing Rolling Machines

StyleModelWheel Dia.Wheel TypeMaterialCapacityTypeConstructionWheel MaterialTube O.d.Price (ex. VAT)
AWFTR452SteelSteel1 1/2"ManualSteelSteel-€749.51
BWFTR52"SteelSteel-ManualSteelSteel1", 1 1/2", 2"€1,419.92
CWFTR42"SteelSteel-ManualSteelSteel-€551.84
FERVI -

Pipe Benders

StyleModelHandle LengthBend AngleMax. Work ThicknessMin. Bending RadiusThicknessPrice (ex. VAT)
A0719--2 mm56 mm, 100 mm-€822.17
RFQ
B0723420 mm to 600 mm180°--0.8 mm to 1.2 mm€290.40
RFQ
C07221000 mm120°3 mm75 mm, 125 mm, 150 mm-€995.66
RFQ
FERVI -

Iron Benders

StyleModelHandle LengthPrice (ex. VAT)
A0102-€256.46
RFQ
B07211000 mm€248.91
RFQ
GREENLEE -

Mechanical Conduit Bender, 1/2 To 1 Inch Conduit Size

ModelItemPrice (ex. VAT)
1800AA8YJT€2,794.35
HECK INDUSTRIES -

Pipe and Tube Bending Steel

ModelItemPrice (ex. VAT)
WFB2AH2XKD€584.55
HECK INDUSTRIES -

Pipe and Tube Bending Kit Steel

ModelItemPrice (ex. VAT)
SPBENDKITAH2XKB€515.85
FERVI -

Hydraulic Tube Bender, 10 Ton Capacity, 1/2 - 2 Inch Die Size

ModelItemPrice (ex. VAT)
0893CF3RNR€413.35
See Details
FERVI -

Spiral Bender, 10 x 30 mm Flat Bar Size

ModelItemPrice (ex. VAT)
0113CF3RNQ€248.91
See Details
FERVI -

Electric Slip Rolling Machine, 400V, 0.75 kW Three Phase Motor

ModelItemPrice (ex. VAT)
0285/75CF3RNF-
RFQ
SOUTHWIRE COMPANY -

Conduit Bender, With Handle, 1 Inch Head Size

ModelItemPrice (ex. VAT)
58281440CG6KHW-
RFQ
FERVI -

Roll Pipe and Profile Bending Machine, 400V, 1.1 kW Three Phase Motor

ModelItemPrice (ex. VAT)
C076/30CF3RNN-
RFQ

Mechanical Conduit Benders

Raptor Supplies offers a wide range of mechanical conduit benders from brands like Gardner Bender, Greenlee and Heck Industries for gate & fence construction and electrical conduit installation services. These benders create precise bends on conduits and metal tubings by transferring manual force to the material via hand-crank or ratcheting mechanisms. They are made of aluminium / steel to provide high thermal efficiencies and protection from UV radiations. Selected models are further integrated with double?dog ratchets to prevent shoe spring?back occurrences during bending and can be bolted onto the truck bed or workbench for exceptional flexibility. Choose from a wide range of these mechanical conduit benders available in rubber and steel wheel variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?